Beli strainer valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VTV Valve Y-Strainer Valve PN 16Deskripsi:VTV Flange Strainer YFlange end to PN16atribut:
- Fig: STV-203F
- Screen (mm): 3 (Perforated Plate), Mesh 40#
- Body: Cast Iron
- VTV Valve Y-Strainer Valve ANSI 300Deskripsi:VTV Flange Strainer YFlange end to ANSI 300atribut:
- Fig: STV-203F
- Sealing: Graphite
- Screen (mm): 3 (Perforated Plate), Mesh 40#
- Cover: Cast Steel
- Body: Cast Steel
- Weflo Y-StrainerDeskripsi:* NPT or BSPT blowoff outlet on cover. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125.* Rated Working PressureFig.7101: 16 bar / 200 psi for DN50 to DN600.Fig.7102: 25 bar / 300 psi for DN50 to DN300.* WRAS Approved:Fig.7101 DN50-DN600DI body, EPDM Gasket for potable water.atribut:
- Body Material: Ductile Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
- Cover Material: Ductile Iron
- Gasket Material: Graphite
- Screen Material: Stainless Steel
- HQ Y-Strainer 125 WOG Screw Endatribut:
- Material: Brass
- SHOWA (Valve) FCD Y-Strainer Class 10K Flange TypeDeskripsi:10K FCD Y-STRAINER FLANGE TYPE (Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FCD item code : 195-3atribut:
- Material: FCD450-10 (Body) SUS304 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 195-3
- SHOWA (Valve) FC Y-Strainer Class 10K Flange TypeDeskripsi:10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3atribut:
- Model : 5-3
- TOYO VALVE Y-strainer Class150 cast Bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Forget Brass
- Gasket: Non-Asbestos Sheet
- Note: Screwed Cap (Height for Removing the Screen)
- O-Ring: FKM for 21/2 & 3
- Screen: Stainless Steel
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- TOYO VALVE Y-strainer PN16 cast iron flange endatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Note: Height for Removing the Screen
- Screen: Stainless Steel
- Yoshitake StrainerDeskripsi:-A U type strainer. -Applicable Fluid: cold/hot water/oil/other non-hazardous fluids. -Standard mesh 60atribut:
- Screen Materials: Stainless Steel
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- FYH UCF Square Flange Type (Cylindrical Hole, with Cover)Deskripsi:FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- SHOWA (Valve) Cast Iron Y-Strainer PN 16 FFatribut:
- Flange: PN16
- Screen Material: EN10088-1,1.4301
- Standard: BS
- Working Pressure (Bar): 16 (at 0 to 120°C)
- Weflo Swing Check Valve Bronze DiscDeskripsi:- Valves comply with EN12334, BS5153, MSS SP-71 or AWWA C508- Globe shape to provide full flow with low pressure drop- Suitable for mounting in horizontal and vertical position (with vertical flow upwards)- Available with flange EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)atribut:
- Working Temperature (°C): -10 to 120 for bronze or EPDM dics sealed ring, -10 to 82 for NBR disc sealed ring
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Disc Material: Bronze
- Kitz Y Type Strainer (10K) Valveatribut:
- Class: 10K
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)atribut:
- Class: 20K
- Body Material: FCD-S
Daftar Harga strainer valve Terbaru April 2026
| VTV Valve Y-Strainer Valve PN 16 | Rp799.900 |
| VTV Valve Y-Strainer Valve ANSI 300 | Rp4.099.900 |
| Weflo Y-Strainer | Rp1.599.900 |
| HQ Y-Strainer 125 WOG Screw End | Rp189.900 |
| SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type | Rp4.899.900 |
| SHOWA (Valve) FC Y-Strainer Class 10K Flange Type | Rp3.499.900 |
| TOYO VALVE Y-strainer Class150 cast Bronze | Rp379.900 |
| Kitz Bronze Swing Check Valve 10K (O Series) | Rp199.900 |
| TOYO VALVE Y-strainer PN16 cast iron flange end | Rp1.699.900 |
| Yoshitake Strainer | Rp1.399.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)























































































































































%20FCD%20Y-Strainer%20Class%2010K%20Flange%20Type/P102180136-1.jpg)
%20FC%20Y-Strainer%20Class%2010K%20Flange%20Type/P102180143-1.jpg)

/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103052108-1.jpg)



/P102820742-1.jpg)
%20Cast%20Iron%20Y-Strainer%20PN%2016%20FF/epP111526529-1.jpg)
/P103051604-1.jpg)
/Weflo%20Swing%20Check%20Valve%20Bronze%20Disc/35P109188113-1.jpg)
%20Valve/P103047841-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/P103047966-1.jpg)