Yoshitake Strainer (Tapped Type) SY-5 Series

Sebelum PPN:
Rp399.900 - Rp1.899.900
Spesifikasi
ColorSilver
ConnectorJIS Rc
FluidSteam, air, cold / hot water, oil, other non-hazardous fluids
Handle TypeWithout handle
Material (Main Unit)Spheroidal graphite cast iron (FCD450)
Material (screen)Stainless Steel
Maximum Pressure (MPa)2
Maximum Temperature (°C)220
Mesh (pcs/cm²)Φ2.5-7.21
ShapeY type
TypeStrainer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and lightweight, it is the most economical general-purpose product. This is a high-flow marine type with as large a filtration area as possible, taking into full consideration the drop in flow rate caused by clogging.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait