Beli strainer 4 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Mulai

    Rp3.999.900

    SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3
    atribut:
    • Model : 5-3
  2. SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Mulai

    Rp5.599.900

    SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FCD Y-STRAINER FLANGE TYPE (Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FCD item code : 195-3
    atribut:
    • Material: FCD450-10 (Body) SUS304 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 195-3
  3. Onda Y Strainer Type Flange JIS 10K (Strainer Y)
    Mulai

    Rp239.900

  4. Kitz Y Type Strainer (10K) Valve
    Mulai

    Rp619.900

  5. Weflo Y-Strainer
    Mulai

    Rp1.899.900

    Weflo Y-Strainer
    Deskripsi:
    * NPT or BSPT blowoff outlet on cover. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125.* Rated Working PressureFig.7101: 16 bar / 200 psi for DN50 to DN600.Fig.7102: 25 bar / 300 psi for DN50 to DN300.* WRAS Approved:Fig.7101 DN50-DN600DI body, EPDM Gasket for potable water.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
    • Cover Material: Ductile Iron
    • Gasket Material: Graphite
    • Screen Material: Stainless Steel
  6. HQ Y-Strainer 125 WOG Screw End
    57%
    Mulai

    Rp149.900

    HQ Y-Strainer 125 WOG Screw End
    atribut:
    • Material: Brass
  7. Weissmiller Y-Strainer ANSI150 WCB
    Mulai

    Rp2.399.900

    Weissmiller Y-Strainer ANSI150 WCB
    Deskripsi:
    A Y-shaped strainer designed to filter out debris from liquids or gases, protecting equipment such as pumps.A Y-Strainer is a crucial component in fluid systems designed to filter out debris and protect pipelines, pumps, and valves from damage. Weissmiller Y-Strainers are widely recognized for their durability, efficiency, and high filtration performance across various industrial applications.
    atribut:
    • Body Material: Ductile Iron
    • Class: ANSI150
    • Connection: RF Flange
    • Screen Material: SUS304
  8. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  9. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  10. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  11. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  12. VTV Valve Y-Strainer Valve ANSI 150
    Mulai

    Rp2.099.900

    VTV Valve Y-Strainer Valve ANSI 150
    Deskripsi:
    VTV Flange Strainer YFlange end to ANSI 150
    atribut:
    • Fig: STV-203F
    • Screen (mm): 3 (Perforated Plate), Mesh 40#
    • Body: Cast Steel
  13. Kitz Bronze Y Type Strainer 10K (Y Series)
    Mulai

    Rp889.900

    Kitz Bronze Y Type Strainer 10K (Y Series)
    atribut:
    • Cap Material: C3771BE
    • Class: 10K
    • Body Material: CAC
    • Connection Method: The screw-shaped
    • Fluid Used: water
    • Handle Shape: Without handle
    • Shape: Y-shaped
    • Type: strainer
  14. RUCIKA Sambungan Pipa PVC Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Socket AW
    atribut:
    • Application For: Clean and Pressure Water
  15. Yoshitake Strainer (Screw-In Type) Sy-5 Series
    Mulai

    Rp419.900

    Yoshitake Strainer (Screw-In Type) Sy-5 Series
    atribut:
    • Color: Silver
    • Handle Shape: Without handle
    • Body Material: Spheroidal graphite cast iron (FCD450)
    • Connection: JIS Rc
    • Fluid: Steam, air, cold and hot water, oil, other non-hazardous fluids
    • Material (screen): Stainless steel
    • Maximum Pressure (MPa): 2
    • Maximum Temperature (°C): 220
    • Mesh (Strain Net): 80 mesh
    • Mesh (Strain Tube): phi 2.5-7.21pcs / cm 2
    • Shape: Y type
    • Type: strainer
Daftar Harga strainer 4 inch Terbaru October 2026
SHOWA (Valve) FC Y-Strainer Class 10K Flange TypeRp3.999.900
SHOWA (Valve) FCD Y-Strainer Class 10K Flange TypeRp5.599.900
RUCIKA Sambungan Pipa PVC Tee AWRp12.900
TSP Malleable Iron Pipe Fittings Black Steel Reducing Socket (Sambungan Soket Baja Hitam)Rp16.900
ASOH Hose NippleRp8.900
RUCIKA Sambungan Pipa PVC TeeRp9.900
Onda Y Strainer Type Flange JIS 10K (Strainer Y)Rp239.900
Kitz Y Type Strainer (10K) ValveRp619.900
Weflo Y-StrainerRp1.899.900
HQ Y-Strainer 125 WOG Screw EndRp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)