Yoshitake Strainer (Screw-In Type) Sy-5 Series

Sebelum PPN:
Rp419.900 - Rp1.499.900
Spesifikasi
ColorSilver
Handle ShapeWithout handle
Body MaterialSpheroidal graphite cast iron (FCD450)
ConnectionJIS Rc
FluidSteam, air, cold and hot water, oil, other non-hazardous fluids
Material (screen)Stainless steel
Maximum Pressure (MPa)2
Maximum Temperature (°C)220
Mesh (Strain Net)80 mesh
Mesh (Strain Tube)phi 2.5-7.21pcs / cm <sup> 2 </ sup>
ShapeY type
Typestrainer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compact and lightweight, it is the most economical general-purpose product. This is a high flow marine type with a large filtration area as much as possible, taking into account the drop in flow caused by clogging.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait