Beli stop kontak universal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Deli Power Stripatribut:
- Socket Outlet (hole): 3
- INGCO Stop Kontak dengan Kabel (Power Socket/Power Outlet)Deskripsi:INGCO Stop Kontak Terminal (4 Switch) // Colokan Listrik Lubangatribut:
- Length (m): 3
- Maximum Current (A) : 13
- Size (mm²): 3x1.25 power cable
- Broco Stop Kontak Universal Plano Series (Power Socket/Power Outlet)atribut:
- Series: Plano
- Schneider Electric Stop Kontak Universal AvatarOn Series (Power Socket/Power Outlet)atribut:
- Material: Polycarbonate
- Product or Component Type: Socket-Outlet
- Height (mm): 86
- Width (mm): 86
- Clamping Connection Capacity (mm²): 1x4 to 2x4, 1x2.5 to 2x2.5 For Solid and Stranded Cable(s)
- Device Presentation: Complete Product
- IP Degree of Protection: IP20
- Relative Humidity (%): 0 to 95
- Legrand Stop Kontak Universal Arteor Series (Power Socket/Power Outlet)atribut:
- Nominal Voltage (V): 250
- Impact Protection (IK): IK04
- Material: Plastic
- Frequency (Hz): 50-60
- Antimicrobial Treatment: No
- Device Width (mm): 45
- Halogen Free: Yes
- Label Space/Information Surface: No
- Metallic Color: No
- Storage Temperature (°C): -10-70
- Transparent: No
- LDNIO Power Strip (Universal Stop Kontak)Deskripsi:5 AC Outlets Universal Power Strip SC5415LDNIO SC5415 Power Strip With USB Port and Switch Button Extension Power Socket 2500 W 5 OUTLETS 4 USB PD/QC 3.0 Total 20 WWith USB ports1 PD 1 QC3.0 2 AUTO-ID ports, 20W fast charging directly, no need to buy charger.Universal outletsAccommodating large adapters for UK/EU/US/AU standard plugs.Widely applicableUSB Port support most kinds of phones (with PD/QC3.0/AUTO-ID output).Multi-protectionHigh grade fire-proof PC material, 9 multi-protection, safe to use.
- Schneider Electric Stop Kontak 1-Gang Universal 3-Pins Vivace Series (Power Socket/Power Outlet)Deskripsi:Schneider Electric Vivace Stop Kontak - 1 Gang Stop Kontak Universal (3 pin) - Nilai Arus 13A - Kontrol Tegangan 250 V AC - Warna Putih - Vivace adalah rangkaian switch dan soket yang dibangun untuk gaya dan fungsi untuk desain interior modern.atribut:
- Number of Gang: 1 Gang
- Electric Current (A): 13
- Broco Stop Kontak Universal Plano Slim WID Series (Power Socket/Power Outlet)atribut:
- Series: Plano Slim WID
- NERO Electric Stop Kontak Casa X2-Gr Series (Power Socket/Power Outlet)atribut:
- Color: Gray
- INGCO Ratchet PlierDeskripsi:INGCO Ratchet Crimping Plier (9") // Tang Press Skun Krimping 6mm RatchetingUnique Design ABS handlePressure force can be adjusted,fit for various terminals
- LOBSTER(LOBTEX) Mini Crimping ToolDeskripsi:Pocket size that fits softly in your hand with a lightweight and compact design. Powerful crimping with a small body. Handle load is reduced by about 50%. (Compared to 2mm2 conventional) Erimoto is refreshing. Molding confirmation mechanism built into the body.atribut:
- Overall Length (mm): 172
- Color: Red
- Applications: For bare crimp terminals and bare crimp sleeves (P, B) for copper wires
- Operating Range (mm²): 1.25, 2
- Kenmaster Stop Kontak (Power Socket/Power Outlet)Deskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- Taffware Stop Kontak Universal UK-EU-US Series + 2 Port USB (Power Socket/Power Outlet)Deskripsi:Colokan listrik dinding ini memiliki port universal antara UK, EU dan US Port. Selain itu juga memiliki 2 buah usb charger port yang dapat Anda gunakan untuk mengisi baterai gadget. Stop kontak ini sangat cocok Anda gunakan di rumah karena akan memudahkan Anda yang memiliki kebutuhan tinggi akan port charger USBatribut:
- Number of Electrical Plugs: 2
- Number of Ports: 2 Port USB
- Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Cable (m): 1.5
- Cable Type: H05VV-F 3x0.75 Sqmm
- Bardi Stop Kontak dengan Kabel (Power Socket/Power Outlet)Deskripsi:BARDI Extension Power Strip adalah stop kontak extension pintar yang dapat dimatikan atau dihidupkan melalui aplikasi.Dengan Power Extension ini, segala perangkat dengan daya listrik 220V dan 5V dapat di putus sambung arus sesuai keinginan.BARDI Extension Power Strip memiliki 4 EU Socket 220V dengan max total 10A serta 3 USB Socket 5V dengan daya 2.1A. BARDI Extension Power Strip sangat mudah dipasang. Hanya tinggal hubungkan ke stop kontak yang paling umum di Indonesia, lalu BARDI Extension Power Strip dan setiap socket nya dapat dimatikan atau dihidupkan secara individu di aplikasi BARDI.atribut:
- Voltage (V): 90-120
- Frequency (Hz): 50/60
- Working Temperature (°C): 20-70
- System Support: IOS/Android
- Socket Type: EU Regular Socket
- No. of Socket: 4
- No. of USB Ports: 3
- Wi-Fi Frequency: IEEE 802.11 b/g/n
- Wi-Fi Standards: 2.4 Ghz 802.11 b/g/n
- Broco Stop Kontak 5-Gang dengan Kabel Standard Line (Power Socket/Power Outlet)atribut:
- Series: Standard Line
- Broco Steker T Arde Persegiatribut:
- Series: Standard Line
- Color: White
Daftar Harga stop kontak universal Terbaru March 2026
| Deli Power Strip | Rp69.900 |
| INGCO Stop Kontak dengan Kabel (Power Socket/Power Outlet) | Rp149.900 |
| Broco Stop Kontak Universal Plano Series (Power Socket/Power Outlet) | Rp40.900 |
| Schneider Electric Stop Kontak Universal AvatarOn Series (Power Socket/Power Outlet) | Rp109.900 |
| Legrand Stop Kontak Universal Arteor Series (Power Socket/Power Outlet) | Rp1.699.900 |
| LDNIO Power Strip (Universal Stop Kontak) | Rp289.900 |
| Kenmaster Plug Head (Steker) | Rp12.900 |
| Schneider Electric Stop Kontak 1-Gang Universal 3-Pins Vivace Series (Power Socket/Power Outlet) | Rp67.900 |
| MAXPOWER Modular Plug Crimping Tool | Rp96.900 |
| Broco Stop Kontak Universal Plano Slim WID Series (Power Socket/Power Outlet) | Rp37.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/43P105718147-1.jpg)
/bpP103047421-2.jpg)
/9kP101006344-2.jpg)
/psP114441928-1.jpg)
/P102277409-1.jpg)
/P102073308-1.jpg)

/P103047445-1.jpg)
/m6P105066798-5.jpg)

%20Mini%20Crimping%20Tool/6hP103242233-1.jpg)
/d4P102277472-2.jpg)
/dxP107925501-1.jpg)

/o1P106349865-1.jpg)
/P102059227-1.jpg)