Beli stihl mesin potong pohon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Stihl Rantai Potong Chainsawatribut:
- Guide Bar Size (inch): 20
- Compatible for: MS250 38T
- Chain Size (inch): 0.325
- Pitch: 38T
- Gauge (mm): 1.6
- Chain Type: For Cutting
- Serial Number: 3686 000 0076
- Series: 26 RM 76
- Makita Petrol Chain Saw (Gergaji Mesin)atribut:
- Engine Capacity (ml): 35
- Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
- Chain Oil Tank: 0.29 L
- Tank Capacity (L) : 0.40
- Stihl Rantai Mata Gergaji PotongDeskripsi:This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.atribut:
- Saw Blade Model: For Cutting
- Tasco Mesin Potong RumputDeskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Stihl Rantai Belah Chainsawatribut:
- Guide Bar Size (inch): 20
- Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
- Chain Size (inch): 3/8
- Pitch: 36T
- Gauge (mm): 1.6
- Chain Type: For Splitting
- Serial Number: 3653 000 0072
- Series: 36 RMX 72
- Speed Ratio (rpm): 8000
- Wipro Mesin Potong RumputDeskripsi:Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaanatribut:
- Color: Putih Merah
- No Load Speed (rpm): 7000
- Mesin HL Grass Cutteratribut:
- Blade: 2T Metal
- Shaft Diameter (mm): 26
- Hyundai Gasoline Chainsaw (Gergaji Mesin)atribut:
- Fuel Tank Capacity (ml): 550
- Engine Type: Single Cylinder, 2 Stroke
- Guide Bar Size (inch): 20 & 22
- Saw Chain Pitch (inch): 3/8
- Saw Chain Gauge (inch): 0.063
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Trimmer 230mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 230
- Telescopic Length (mm): 300
- No Load Speed (rpm): 10000
- ROLAND Engraving Cutteratribut:
- UNSPSC: 31160000
Daftar Harga stihl mesin potong pohon Terbaru January 2026
| Stihl Chain Saw | Rp3.399.900 |
| Stihl Rantai Potong Chainsaw | Rp209.900 |
| Makita Petrol Chain Saw (Gergaji Mesin) | Rp7.599.900 |
| Stihl Rantai Mata Gergaji Potong | Rp179.900 |
| Stihl Brush Cutter (Mesin Potong Rumput Gendong) | Rp2.299.900 |
| Tasco Mesin Potong Rumput | Rp1.899.900 |
| KRISBOW Mesin Potong Rumput Backpack | Rp2.899.900 |
| Makita Electric Chainsaw (Gergaji Mesin) | Rp3.299.900 |
| Stihl Rantai Belah Chainsaw | Rp239.900 |
| Wipro Mesin Potong Rumput | Rp1.699.900 |
Data diperbarui pada 29/01/2026 (Harga belum termasuk PPN)





















































































































































/P101578644-1.jpg)

/ffP110056555-1.jpg)


/P101578422-1.jpg)





/P102093412-4.jpg)