Beli sthill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YASUKA Gergaji Mesin
    Mulai

    Rp5.599.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  2. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  3. RYOBI Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  4. Husqvarna Engine Chain Saw
    Mulai

    Rp6.799.900

    Husqvarna Engine Chain Saw
    Deskripsi:
    -Starter rope can be pulled easily with light force and starts.-The tension of the chain can be adjusted easily without using any special tool. -Cross cutting-Cutting Wood -Bar-Saw chain-Protector-Plug Wrench-Files
    atribut:
    • Guide Bar Length (mm): 350
    • Color: Orange
    • Fuel Used: Mixed gasoline (FD class) 50:1
  5. Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  6. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  7. Husqvarna Sparepart Chainsaw
    Mulai

    Rp7.999.900

    Husqvarna Sparepart Chainsaw
    Deskripsi:
    125Easy to start, easy to use yet surprisingly powerful basic chainsaw with 16” bar, ideal for occasional tasks such as cutting firewood, pruning and light forest clearing. Purge pump reduces the number of pulls needed to start the saw, while the compact saw body and low vibration makes working comfortable and convenient. Quick release, easy access air filter reduces downtime and increases productivity.IncludedNose type Sprocket noseSpikes EnclosedChain type H37Bar length (inch) 18 in
  8. Wipro Mesin Spindle
    Mulai

    Rp10.999.900

  9. ECHO Chainsaw
    Mulai

    Rp12.999.900

  10. Mesin HL Chain Saw (Gergaji Mesin)
    Mulai

    Rp1.099.900

    Mesin HL Chain Saw (Gergaji Mesin)
    atribut:
    • Power (kW): 2.2
    • Fuel Tank Capacity (ml): 550
  11. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  12. Makita Chainsaw
    Mulai

    Rp3.099.900

    Makita Chainsaw
    atribut:
    • Cable Length (m): 2
    • Chain Speed (m/s): 7
    • Chain Type: 90PX
    • Current (A): 8.1
    • Guide Bar Length (mm): 300
    • Overall Length (mm): 568
    • Power Consumption (W): 770
    • Power Input (V): 100
  13. EFCO Gergaji Mesin Seri MT6500
    Mulai

    Rp12.999.900

    EFCO Gergaji Mesin Seri MT6500
    Deskripsi:
    Efco MT6500 merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan mesin 2-tak yang mempunyai daya 4.7 HP dan kapasitas silinder 63.4 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Selain itu, pekerjaan menebang pohon akan menjadi lebih cepat dan efisien karena mesin ini menggunakan bar hardnose oregon 20 inci dan rantai 3/8 inci bermaterial baja yang kuat dan awet. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 800 ml, dengan perbandingan jumlah bensin dan oli sebesar 50:1. Dilengkapi dengan sistem pelumasan otomatis, mesin ini membutuhkan oli pelumas rantai sebanyak 450 ml untuk menjaga rantai tetap terlumasi secara terus menerus ketika sedang bekerja. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Fuel Tank Capacity (L): 0.8
    • Cylinder Capacity (cc): 63.4
    • Bar Type: 16\"x18\"x20\"x24\"
    • Dimensions (mm): 48x35
    • Maximum Electricity (kW): 3.5
  14. KRISBOW Alat Pemotong Besi
    Mulai

    Rp5.199.900

    KRISBOW Alat Pemotong Besi
    atribut:
    • Dimensions (LxWxH) (mm): 500x250x400
    • Flat Steel (mm): 40x14
    • Round Steel (mm): 32
    • Square Steel (mm): 28 x 28
Daftar Harga sthill Terbaru November 2026
YASUKA Gergaji MesinRp5.599.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
Husqvarna Gergaji MesinRp5.199.900
RYOBI Mesin Gergaji BundarRp1.199.900
KRISBOW Mesin Gergaji BensinRp2.799.900
Husqvarna Engine Chain SawRp6.799.900
Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Rp179.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900
Husqvarna Sparepart ChainsawRp7.999.900
Wipro Mesin SpindleRp10.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)