Beli stepper motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Safety Light Curtains High Performance Type SFLA SeriesDeskripsi:The SFLA series safety light curtains are installed in potentially dangerous or hazardous areas to safeguard personnel from injury. The light curtains feature proven technology from Autonics area sensors and mapping sensors. The light curtains are built to meet international safety standards and regulations. Various detection models (finger/hand/hand-body detection) and safety-related functions are available for diverse applications. The dedicated software atLightCurtain allows real-time status monitoring user settings such as automatic muting/blanking area functions.
- Autonics 5-Phase Stepper Motor&Drivers AK SeriesDeskripsi:The AK series shaft type 5-phase stepper motors are compact and lightweight and offer high-speed, high-accuracy, and high torque motion control. The AK series motors also offer great cost efficiency with its low, economical prices and are available in various frame sizes.
- Autonics 2-Phase Stepper Motors/DriversDeskripsi:2 Phase Stepper, 42mm Square,Double shaft, 1.2A / phase, 0.28 N.m Holding torque
- FESTO Stepper Motor EMMS-ST Seriesatribut:
- Corrosion Resistance Class (CRC): 1 - Low corrosion stress
- Relative Air Humidity (%): 0 - 85
- Type Code: EMMS-ST
- Insulation Protection class: B
- CE Marking (See Declaration of Conformity): As per EU EMC directive
- Rating class according to EN 60034-1: S1
- Storage Temperature (°C): -20 - 70
- Autonics 5-Phase Stepper Motor&Drivers AK-G SeriesDeskripsi:The AK-G series geared type 5-phase stepper motors are ideal for applications requiring high torque. The AK-G series offer great cost efficiency with its low, economical prices and are available in various frame sizes.
- Autonics Stepper DC MotorDeskripsi:Autonics stepper DC motors are suitable for use in indexing and other rapid positioning applications and for locations with limited space and where a high-speed, high-torque motor is required. They use electrical pulses to move a specific interval, or step, allowing them to easily start, stop, reverse direction, and provide feedback that makes them easy to control. Motors require a separate Autonics stepper motor controller for operation.atribut:
- Country of Origin: South Korea (subject to change)
- Standards: CE; RoHS
- UNSPSC: 26101612
- Maximum Ambient Temperature (°C): 50
- Motor Application: Stepper Motor
- Motor Mounting Type: Face
- Motor Shaft Rotation: CW/CCW
- Phase: Five
- Autonics Signal Lights LED Type MS115C SeriesDeskripsi:LED Strobe Light of High Brightness, Excellent Visibility from a Distance. Improving Visibility by Employing Special Scattering Lens. Semi-permanent in the lifespan of light source and suitable for machines having.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Current Consumption (A): 0.9
- Function: Flashing
- Humidity Level: 45-85%RH
- Certification: CE
- Flashing Rate (times/minute): General: 80±10; Emergency flashing: 240±10
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- LED Color: Yellow
- Lens Color: Yellow
- Power Supply (V): 12-24 DC
- Standard Protection: IP65
- Orientalmotor Stepper Motor PK Seriesatribut:
- Motor Type: 2-Phase
- Autonics Signal Lights LED Type MS115L SeriesDeskripsi:LED Multi Signal Light featuring two flashing patterns for diverse use.atribut:
- Connection Type: Lead wire connection
- Autonics Closed Loop Stepper System AiC SeriesDeskripsi:The AiC series is a 2-phase closed loop stepper motor system featuring integrated drivers and controllers. The motor system can control motion of multiple axes directly with network communication. The provided atMotion software allows easy control settings and status monitoring.atribut:
- Motor Resolution: 10000PPR (2500PPRx4-multiply)
- Power Supply Driver (V): 24 DC
- Orientalmotor 5-Phase Geared Stepper Motor PKE SeriesDeskripsi:The PKE series hybrid stepper motors are designed to provide high performance and energy savings. To achieve constant maximum torque output with lower heat generation and save energy, the motor losses have been substantially reduced allowing them to be operated for longer hours at high speed which is not possible with conventional stepper motors. For use with RKII Series Drivers.Constant DutyLow Noise, Low Vibration
- Autonics Stepper Motoratribut:
- Frame Size (mm): 42
- Max. Torque Holding (kgf.cm): 2.06
- Rated Current (A/Phase): 1.2
- Autonics Closed Loop Stepper System AiSA SeriesDeskripsi:The AiSA series is an AC powered 2-phase closed loop stepper motor system featuring integrated drivers. The AC powered motor system can maintain higher torque during high speed drive compared to DC type motors and do not require separate switching mode power supplies. The automatic current down function reduces the electric current when the motor stops (load change) to minimize heat generation.atribut:
- Applicable motor: Frame size 86mm 2-phase closed loop stepper motor
- Certification Driver: CE
- Driver Operation Method: Bipolar constant current drive
- Max. Drivers Run Current (A/Phase): 2
- Maximum Response Frequency (kHz): 300
- Motor Basic Step Angle (Full/Half) (degree): 1.8/0.9
- Motor Operation Method: Bipolar constant current drive
- Motor Resolution: 10000PPR (2500PPRx4-multiply)
- Output Drivers: In-Position, Alarm Out, Encoder signal (A,, B,, Z,)
- Output Phase Motor: A,, B,, Z,
- Power Supply Driver (V): 200-240 AC
- Rated Current Motor (A/Phase): 2
- Shaft Type Motor: Single Phase
- Structure Protection Driver: IP20
- Autonics Closed Loop Stepper System AiS SeriesDeskripsi:The AiS series closed loop stepper motor system offers accurate and precise position control through feedback from integrated encoders. The motors feature quick response rates for ideal short pitch drive. Gain tuning is easy with the external gain adjuster.atribut:
- Certification Driver: CE
- Driver Operation Method: Bipolar constant current drive
- Maximum Response Frequency (kHz): 300
- Motor Basic Step Angle (Full/Half) (degree): 1.8/0.9
- Motor Operation Method: Bipolar
- Motor Resolution: 10000PPR (2500PPRx4-multiply)
- Output Phase Motor: A,, B,, Z,
- Resolution Driver: 500, 1000, 1600, 2000, 3200, 3600, 5000, 6400, 7200, 10000 PPR (selectable by SW2)
- Shaft Type Motor: Single Phase
- Structure Protection Driver: IP20
- Orientalmotor 2-Phase Stepping Motor PKP SeriesDeskripsi:Accessories: Motor: None
- Autonics 5-Phase Stepper Motor&Drivers MD5 SeriesDeskripsi:The MD5 series 5-phase stepper motor drivers allow extremely precise motor control with low mechanical noise and low vibration operation. The isolated photocoupler input design minimizes influence from electrical noise. The motors also feature various built-in functions including auto current down and self-diagnosis. The microstepping drive models offer low-speed rotation and extreme precision with up to 250 division control.
- Orientalmotor 2-Phase Bipolar Stepper Motor PKP SeriesDeskripsi:The high-torque PKP series stepper motor offers balanced performance enhanced by high torque, low vibration and low noise.Bipolar WindingConnection cable included
- Kinco Servo Motor SMC Seriesatribut:
- Speed (rpm): 3000
Daftar Harga stepper motor Terbaru March 2026
| Autonics Safety Light Curtains High Performance Type SFLA Series | Rp12.999.900 |
| Autonics 5-Phase Stepper Motor&Drivers AK Series | Rp1.299.900 |
| Autonics 2-Phase Stepper Motors/Drivers | Rp429.900 |
| Orientalmotor 2-Phase Stepping Motor PK Series | Rp1.199.900 |
| FESTO Stepper Motor EMMS-ST Series | Rp3.499.900 |
| Autonics 5-Phase Stepper Motor&Drivers AK-G Series | Rp2.399.900 |
| Autonics Stepper DC Motor | Rp6.499.900 |
| Autonics Signal Lights LED Type MS115C Series | Rp1.399.900 |
| Orientalmotor Stepper Motor PK Series | Rp1.199.900 |
| Autonics Signal Lights LED Type MS115L Series | Rp1.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)