Autonics Stepper DC Motor

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900 - Rp22.999.900
Spesifikasi
Country of OriginSouth Korea (subject to change)
StandardsCE; RoHS
UNSPSC26101612
Maximum Ambient Temperature (°C)50
Motor ApplicationStepper Motor
Motor Mounting TypeFace
Motor Shaft RotationCW/CCW
PhaseFive

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Autonics stepper DC motors are suitable for use in indexing and other rapid positioning applications and for locations with limited space and where a high-speed, high-torque motor is required. They use electrical pulses to move a specific interval, or step, allowing them to easily start, stop, reverse direction, and provide feedback that makes them easy to control. Motors require a separate Autonics stepper motor controller for operation.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait