Beli steker legrand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand 2P+E Multi-Socket Plugsatribut:
- Socket Type: Multistandard
- Current Rating (A): 16
- Philips SmartBright Floodlight G2Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- Makita Light Standatribut:
- Height (mm): 992 to 1750
- Suitable Model: ML805
- LOYAL Plug Head Grounding (Steker Arde)Deskripsi:- Bahan plastik nylon.- Bahan plastik anti pecah. - Arde. - Pin kuningan untuk konduktivitas listrik tinggi. - Dilengkapi dengan terminal pembumian untuk keamanan. - Portable-mudah dipakai dan dibawa kemana-mana.
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- DV Mobile Socketatribut:
- IP Degree: IP44
- Legrand Plastic Cable Gland IP68atribut:
- Color: Grey
- IP Protection: IP 68
- Legrand Locking Nut Plasticatribut:
- IP Protection: IP 55
- Broco Steker Arde New Geeatribut:
- Series: Standard Line
- Color: White
- Philips SmartBright LED FloodlightDeskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- Legrand Mobile Socket P17atribut:
- Cable Entry: Gland Nut
- Connection: Screwed Terminal
- Material: Plastic
- Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengamanatribut:
- Height (mm): 85
- Depth (mm): 78.5
- TexWipe Non-Sterile Large Cleaning Validation Swab with Notched Handleatribut:
- Head Width (mm): 12.7
- Head Thickness (mm): 4.2
- Head Length (mm): 25.7
- Handle Width (mm): 5.2
- Handle Thickness (mm): 3
- Handle Length (mm): 101.8
- Total Swab Length (mm): 127.5
- PITHON Plain Conduit/Threadlessatribut:
- Length (m): 3.66
- ANSELL AlphaTec Solvex Gloves 37-175Deskripsi:- Combining ruggedness and chemical resistance, protects workers' hands exposed to a greater variety of chemical hazards.- High performance nitrile compound ,providing an outstanding combination of chemical resistance and strength, for optimal results in wet or dry work environments.- The glove offers a far superior snag, puncture and abrasion protection,compared with rubber or neoprene gloves.- High levels of flexibility, comfort and dexterity.atribut:
- Coating Color: Green
- Coating Material: Nitrile
- Cuff Style: Gauntlet
- Length (mm): 330
- Length (inch): 13
- Thickness (mm): 0.38
- Antistatic: No
- Code: 37-175
- Latex Free: Yes
- Silicone Free: Yes
- DV Surface Mounting Socketatribut:
- IP Degree: IP44
- EARTH MAN LED Work Light Stand Type DoubleDeskripsi:2-way specification: Can be used by removing from the stand Easy to attach and detach with one touch Adjustable height: Approx.For work at night or in dark places/for work outdoorsatribut:
- Rated Voltage (V): AC100
- Cable Length (m): About 5
- Included Accessories: Stand x 1, handle x 1, instruction manual x 1
- Rated Frequency (Hz): 50/60
- Types of Light Bulb: White LED (not replaceable)
- Installation Location: Indoor/outdoor
- Power Supply Type: Power cord type
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
Daftar Harga steker legrand Terbaru January 2026
| Legrand 2P+E Multi-Socket Plugs | Rp1.499.900 |
| Legrand Plug Head 2P+E (Steker) | Rp609.900 |
| Philips SmartBright Floodlight G2 | Rp689.900 |
| Makita Light Stand | Rp1.399.900 |
| LOYAL Plug Head Grounding (Steker Arde) | Rp6.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp259.900 |
| DV Mobile Socket | Rp30.900 |
| Legrand Plastic Cable Gland IP68 | Rp24.900 |
| Legrand Locking Nut Plastic | Rp239.900 |
| Broco Steker Arde New Gee | Rp12.900 |
Data diperbarui pada 30/01/2026 (Harga belum termasuk PPN)




















































































































































/34P101006112-8.jpg)


/P102891731-1.jpg)
/dqP101006494-4.jpg)









%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20AlphaTec%20Solvex%20Gloves%2037-175/8bP105381299-1.jpg)



/P102121979-1.jpg)