Beli steel bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MZ Round Bar/Steel Baratribut:
- Material: CarbonSteel 1008
- Tensile Strength (N/mm²): 400 - 510
- Length (mm): 3000
- TONE Hex Key T Handle (Kunci L)Deskripsi:Loosening and tightening of a bolt with a hexagon bolt .atribut:
- Shape: T type (point-angle type)
- Hikari Copper Round BarDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Material: Copper
- monotaro Linear Shaft (As Bulat)Deskripsi:Produk ini juga sering disebut dengan As bulatatribut:
- Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
- Dimension C (mm): 0.5
- Hardness HRC: 60 or more
- Shaft Length L (mm): 100
- Heat Processing: Induction hardening
- Effective hardened layer (mm): 1 or more
- Heat treatment: Induction hardening
- Length (mm): 100
- Shape: straight
- Surface roughness (micromRmax): 1.5
- Non Brand Iron Round Baratribut:
- Size (mm): 6x12
- KANETEC Magnetic BarDeskripsi:-Round bar-shaped and equipped with holes on both ends for attachment.-Can be fixed in the liquid inside a tank or passage for use.-A magnet bar used for powerful lattice type magnets.-For removing metal from liquids and removing metals from powdered and granular raw materials at various powder and grain industries and chemical industries.atribut:
- Surface Magnetic Flux Density: 0.13T
- Diameter: 25mm
- Non Brand Stainless Steel Behel SUS304atribut:
- Diameter (mm): 10
- Length (m): 6
- Hikari Aluminum Round BarDeskripsi:-Lightweight, excellent in processability, easy to recycle raw material. -For parts, crafting, repairing, etc.atribut:
- Material: Aluminium
- TONE Hex Key T Handle (Kunci L)Deskripsi:Purpose : Loosening and tightening of a bolt with a hexagon bolt .
- MASKO Round Copper Grounding Rodatribut:
- Material: Copper
- ARTEC Round Baratribut:
- Material: Linden wood
- Content: Material
- Subject: Artisan
- Thomson Linear Motion ShaftDeskripsi:Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
- Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)atribut:
- Class: 20K
- Body Material: FCD-S
- Megumi Plastic Strapping Band PP Recycleatribut:
- Color: Yellow
- Thickness (mm): 0.65
- Width (mm): 15.5
- Length (m): 1500
- Non Brand Hollow Ironatribut:
- Length (m): 6
Daftar Harga steel bar Terbaru April 2026
| MZ Round Bar/Steel Bar | Rp209.900 |
| Non Brand Round Bar | Rp669.900 |
| TONE Hex Key T Handle (Kunci L) | Rp229.900 |
| Non Brand Stainless Steel Round Bar | Rp74.900 |
| Hikari Copper Round Bar | Rp52.900 |
| monotaro Linear Shaft (As Bulat) | Rp109.900 |
| Non Brand Iron Round Bar | Rp179.900 |
| KANETEC Magnetic Bar | Rp1.799.900 |
| Non Brand Stainless Steel Behel SUS304 | Rp579.900 |
| Hikari Aluminum Round Bar | Rp24.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)





















































































































































/P102067680-1.jpg)


/9yP101567358-8.jpg)





/b3P102176399-2.jpg)




/P103047966-1.jpg)
/Megumi%20Plastic%20Strapping%20Band%20PP%20Recycle/fgP107499556-1.jpg)