Beli steel ball di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Chrome Steel Ballatribut:
- Material: Chrome steel (SUJ-2)
- Hardness: HRC 62 - 67
- AS ONE Ballatribut:
- Hardness: HRC25 - 39
- Size (mm): 5
- Material: Stainless steel (SUS304)
- Package Size (mm): 100x170x20
- AS ONE Wrecking BallDeskripsi:It is a non-magnetic type that does not harden by heat treatment and has excellent corrosion resistance. It has high durability and excellent mechanical properties at high and low temperatures.atribut:
- HardnessHRC: 25-39
- Material: Stainless steel (SUS304)
- AS ONE Stainless Steel Ballatribut:
- Material: Stainless Steel (SUS304)
- Three Star Sendok Teh STGatribut:
- Material: Plastic
- EZO Open Large Size Stainless Steel Ball Bearingatribut:
- Bearing Type: Large Sized Stainless Steel Bearing
- Seal: 2RS, 2RU
- Non Brand Stainless Steel BallsDeskripsi:Total 3kg of steel balls for 4pcsx500ml Stainless Steel Jaratribut:
- Material: Stainless Steel
- Balls: 5, 8, 10, 12, 15mm mixed
- AS ONE Tungsten Ballatribut:
- Specific Gravity: 17.8 to 18
- Material: Tungsten
- RYU Kompresor AnginDeskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- SKF CD/P4ADGA Type Two Super Precision Angular Contact Ball BearingsDeskripsi:These matched sets of two super-precision, high-capacity, D design, single row angular contact ball bearings are available in a variety of arrangements. They are designed for high-load capacity and relatively high speed operation and, compared to the equivalent SKF B and E design high-speed bearings, are best suited for heavier loads.atribut:
- Coating: Without
- Number of Rows: 2
- Design: High-capacity D
- Sealing: Without
- Lubricant: None
- Bearing Material: Bearing steel
- Contact Angle (°): 15
- Contact Type: Normal contact (two-point contact)
- Matched Arrangement: Universal matching
- Matched Condition (axial clearance/preload): Extra light preload
- Number of bearings in matched set: 2
- Ring Type: One-piece inner and outer rings
- Tolerance Class: P4A
- Universal Matching Bearing: Yes, back-to-back (<>), face-to-face (><) or tandem (>>)
- FAG Deep Groove Ball Bearing HLC Type (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- NACHI Self Aligning Ball BearingsDeskripsi:- This type is constructed with the inner ring and ball assembly contained within an outer ring which has a spherical raceway for self aligning.- Self-aligning ball bearings are particularly suitable for applications where misalignment occurs from errors in mounting or from shaft deflection.
- KRISBOW Lampu UV Disinfektanatribut:
- Height Dimension (cm): 50
- Length Dimension (cm): 19
- Width Dimension (cm): 19
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
- KRISBOW Troli Barang LipatDeskripsi:Foldable Platform Hand Truck 150kg small wheelatribut:
- Material: Steel and Alumunium
- Maximum Loading Capacity (kg): 90
- Wheel Diameter (mm): 150
Daftar Harga steel ball Terbaru April 2026
| AS ONE Chrome Steel Ball | Rp369.900 |
| AS ONE Ball | Rp1.799.900 |
| AS ONE Wrecking Ball | Rp2.399.900 |
| RYU Steel Ball | Rp900 |
| AS ONE Stainless Steel Ball | Rp469.900 |
| KRISBOW Kompresor Angin | Rp1.799.900 |
| Three Star Sendok Teh STG | Rp7.900 |
| Koyo (J-TEKT) Tapered Roller Bearing 30000 Series | Rp109.900 |
| EZO Open Large Size Stainless Steel Ball Bearing | Rp77.900 |
| Non Brand Stainless Steel Balls | Rp5.199.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)


























































































































































/Koyo%20(J-TEKT)%20Tapered%20Roller%20Bearing%2030000%20Series/7aP106593262-1.jpg)




/SKF%20CD%2FP4ADGA%20Type%20Two%20Super%20Precision%20Angular%20Contact%20Ball%20Bearings/qiP104078954-3.jpg)
/g7P104849583-1.jpg)



/lsP105146784-1.jpg)