SKF Single Row Angular Contact Ball Bearing Super Precision ACDGA/P4A Type (Laher)
Sebelum PPN:
Rp2.999.900 - Rp34.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Coating | Without |
|---|---|
| Number of Rows | 1 |
| Design | High-capacity D |
| Sealing | Without |
| Lubricant | None |
| Axial Load Factor (back-to-back, face-to-face) Y0 | 0.76 |
| Axial Load Factor (back-to-back, face-to-face) Y1 | 0.92 |
| Axial Load Factor (back-to-back, face-to-face) Y2 | 1.41 |
| Axial Load Factor (single, tandem) Y0 | 0.38 |
| Axial Load Factor (single, tandem) Y1 | 0 (zero) |
| Axial Load Factor (single, tandem) Y2 | 0.87 |
| Bearing Material | Bearing steel |
| Contact Angle (°) | 25 |
| Contact Type | Normal contact (two-point contact) |
| Correction Factor For Hybrid Bearings fHC | 1 |
| Correction Factor, Preload Class A | 1 |
| Limiting Value (e) | 0.68 |
| Matched Arrangement | No |
| Matched Condition (axial clearance/preload) | Measuring load, class A |
| Preload Class | A |
| Radial Load Factor (back-to-back, face-to-face) X0 | 1 |
| Radial Load Factor (back-to-back, face-to-face) X1 | 1 |
| Radial Load Factor (back-to-back, face-to-face) X2 | 0.67 |
| Radial Load Factor (single, tandem) X0 | 0.5 |
| Radial Load Factor (single, tandem) X1 | 1 |
| Radial Load Factor (single, tandem) X2 | 0.41 |
| Ring Type | One-piece inner and outer rings |
| Tolerance Class | P4A |
| Universal Matching Bearing | Yes, back-to-back (<>), face-to-face (><) or tandem (>>) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These super-precision, high-capacity, single row angular contact ball bearings accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They are designed to accommodate heavy loads at relatively high speeds under low to moderate operating temperatures. Being universally matchable, they can be used together in arrangements to provide effective load sharing, within a predetermined preload range, without the use of shims or similar devices.
Warning
Image may differ from product. See technical specification for details.Feature
- Very high running accuracy- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20Super%20Precision%20ACDGA%2FP4A%20Type%20(Laher)/3vP104079139-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
