SKF Single Row Angular Contact Ball Bearing Super Precision CDGA/P4A Type (Laher)

Sebelum PPN:
Rp2.899.900 - Rp34.999.900
Spesifikasi
CoatingWithout
Number of Rows1
DesignHigh-capacity D
SealingWithout
LubricantNone
Bearing MaterialBearing steel
Contact Angle (°)15
Contact TypeNormal contact (two-point contact)
Matched ArrangementNo
Matched Condition (axial clearance/preload)Measuring load, class A
Ring TypeOne-piece inner and outer rings
Tolerance ClassP4A
Universal Matching BearingYes, back-to-back (<>), face-to-face (><) or tandem (>>)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These super-precision, high-capacity, single row angular contact ball bearings accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They are designed to accommodate heavy loads at relatively high speeds under low to moderate operating temperatures. Being universally matchable, they can be used together in arrangements to provide effective load sharing, within a predetermined preload range, without the use of shims or similar devices.
Warning
Image may differ from product. See technical specification for details.
Feature
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait