Beli steam wallet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYODO Jet Cleaner (Mesin Cuci Steam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  2. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  3. IDROBASE Coccinella Evo Cold Water High Pressure
    Mulai

    Rp27.999.900

  4. KARCHER Professional Steam Vacuum Cleaners
    Mulai

    Rp21.999.900

    KARCHER Professional Steam Vacuum Cleaners
    Deskripsi:
    The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steel
    atribut:
    • Cable Length (m): 7.5
    • Voltage (V): 220-240
  5. BOSCH High Pressure Cleaner
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  6. JLD Steam Cordless
    Mulai

    Rp439.900

    JLD Steam Cordless
    atribut:
    • Working Flow Rate (L/minute): 5.5
    • Motor Capacity (W): 700
    • Frequency (Hz): 50
    • Maximum Pressure (bar): 50
    • Power Supply Voltage (V) : 220
  7. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  8. Yoshitake Steam Trap
    Mulai

    Rp3.399.900

    Yoshitake Steam Trap
    Deskripsi:
    -Reverse bucket type steam trap.-By adopting our own internal structure, we achieved an amazing durability.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe and steam header.
  9. Mollar Gerinda Bor Mini
    Mulai

    Rp299.900

    Mollar Gerinda Bor Mini
    Deskripsi:
    Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkap
    atribut:
    • Collet Capacity: 3.2mm
    • Power (W): 130
    • No Load Speed (rpm): 10000-32000rpm
    • Voltage (V): 230V 50Hz
  10. NAGANO KEIKI Compact Pressure Gauge
    Mulai

    Rp329.900

    NAGANO KEIKI Compact Pressure Gauge
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  11. NILFISK High Pressure Cleaner
    Mulai

    Rp3.499.900

    NILFISK High Pressure Cleaner
    Deskripsi:
    Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
  12. Mesin HL High Pressure Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Mesin HL High Pressure Cleaner
    atribut:
    • Rated Voltage (V): 220
  13. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  14. NILFISK High Pressure Cold Home Use
    Mulai

    Rp2.999.900

    NILFISK High Pressure Cold Home Use
    Deskripsi:
    Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
  15. SANCHIN Mesin Cuci Steam
    Mulai

    Rp2.599.900

    SANCHIN Mesin Cuci Steam
    atribut:
    • Plunger (mm): 30x3
    • Capacity (L/minute): 12.7 -42.4
    • Dimensions (mm): 390x320x360
    • Maximum Pressure (kg/cm²): 50
    • Normal Operating Pressure (kg/cm²): 20-30
    • Power Required (kW): 1 - 2.2
    • Revolution Speed (rpm): 300-1000
  16. Goldie High Pressure Cleaner
    Mulai

    Rp2.899.900

    Goldie High Pressure Cleaner
    atribut:
    • Voltage (V/Hz): 220/50
    • Motor Type: Induction Motor
    • Detergant Tank: Build In
    • Cable Length (m): 7
    • Hose: 7m Steel Wire Hose
  17. ARASHII Steam Power Sprayer Portable
    Mulai

    Rp229.900

    ARASHII Steam Power Sprayer Portable
    Deskripsi:
    Mesin Cuci Mini Portable Arashii- Mesin Auto cut on/off otomatis 140 psi- Selang benang input 2 meter- Selang benang output 6 meter- Stik sprayer 30 cm- Adaptor 2A sudah berikut dengan sambungan adaptornya- Klem selang yang sudah terpasang pada sambungan2- Nepel yang lebih baik demi menjawab ulasan mengenai kebocoran- Sudah Mendapatkan Saringan Hisap
    atribut:
    • Power (psi): 140
    • Adaptor Voltage (V): 12
    • Input Hose (m): 2
    • Output Hose (m): 6
    • Stick Sprayer (cm): 30
  18. Wipro Jet Cleaner Gasoline Engine
    Mulai

    Rp4.899.900

    Wipro Jet Cleaner Gasoline Engine
    Deskripsi:
    Accessories:- 5 Quick Connector- High Pressure Spray Gun- Low Pressure Detergent Injector- 8inch Pneumatic Wheel- 2m Water Input Hose w/ Filter - 1m Chemical Input Hose w/ Filter
Daftar Harga steam wallet Terbaru March 2026
KYODO Jet Cleaner (Mesin Cuci Steam)Rp899.900
KARCHER HOME & GARDEN Steam CleanersRp2.899.900
IDROBASE Coccinella Evo Cold Water High PressureRp27.999.900
KARCHER Professional Steam Vacuum CleanersRp21.999.900
BOSCH High Pressure CleanerRp1.499.900
JLD Steam CordlessRp439.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor InduksiRp999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
Wipro Jet Cleaner (Mesin Cuci Steam)Rp1.199.900
Yoshitake Steam TrapRp3.399.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)