Beli steam valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE VALVE Globe Valve (Katup Globe)
    Mulai

    Rp1.399.900

    MILWAUKEE VALVE Globe Valve (Katup Globe)
    Deskripsi:
    A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Item - Globe Valves: Globe Valve
    • Maximum Air Pressure: Not Rated
    • Seal Material: Bronze
    • Valve Handle Design: Hand Wheel
    • Valve Stem Design: Rising
  2. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  3. Braco Globe Valve GG25 PN16 (Katup Globe)
    Mulai

    Rp339.900

    Braco Globe Valve GG25 PN16 (Katup Globe)
    atribut:
    • Body Material: Grey Iron (GG25)
    • Disc Material: GG25 + Brass / SS
    • Face to Face Dimension: DIN3202-F1
    • Gasket: Graphite
    • Seat Ring: Brass / SS
    • Stem Material: SS
  4. Onda Globe Valve Flange (Stop Kran Flange)
    Mulai

    Rp799.900

  5. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  6. Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)
    Mulai

    Rp609.900

    Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)
    atribut:
    • Body Material: CAC406
    • Maximum Allowable Pressure (MPa): 1.0 (still water below 120°C), 0.7 (oil, air, pulsating water below 120°C), 0.4 (saturated steam)
  7. Weissmiller Globe Valve ANSI 300 A216 WCB (Katup Globe)
    Mulai

    Rp4.199.900

    Weissmiller Globe Valve ANSI 300 A216 WCB (Katup Globe)
    Deskripsi:
    Uses a linear-moving disc to regulate flow. Suitable for precise flow control and pressure management.A globe valve is a type of valve used to regulate fluid flow through a linear motion disc mechanism. Weissmiller globe valves are highly regarded for their precision control, durability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: A216 WCB
    • Class: ANSI 300
    • Connection: RF Flange
    • Disc Material: 13Cr
    • Handle: Handwheel Operation
    • Seat Material: 13Cr
  8. VTV Valve Globe Valve ANSI 300 (Katup Globe)
    Mulai

    Rp13.999.900

    VTV Valve Globe Valve ANSI 300 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valveFlange end to ANSI 300RfHand wheel operated
    atribut:
    • Size (inch): 3
    • Fig: GBV-201
    • Trim: API 600 No. 5 Stellite
    • Sealing: Graphite
    • Body: A216-WCB Cast Steel
  9. Deli Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp1.099.900

    Deli Ratcheting Combination Wrench Set (Kunci Ring Pas)
    atribut:
    • Package Type: Label + Plastic Seal
    • Ref. No.: EDL140208T
    • SAP: 100146049
    • Material: 40cr, Rachet 50BV30
    • Package Manner: 1/5/20
    • Product Color : Silver
    • SAP Spec: 72 Teeth
    • Specification: 8,10,12,13,14,15,17,19mm
  10. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  11. VTV Valve Globe Valve PN40 (Katup Globe)
    Mulai

    Rp2.599.900

    VTV Valve Globe Valve PN40 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valveFlange end to PN 40Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: SS13%Cr
    • Sealing: Graphite
    • Body: Cast Steel
  12. MDT Globe Valve
    Mulai

    Rp579.900

    MDT Globe Valve
    Deskripsi:
    MDT Globe Valve, GG25, PN16
    atribut:
    • Actuator: Handwheel
    • Body: GG25 (Cast Iron)
    • Disc: GG25 (Cast Iron)
    • End Standard: Flange PN16
    • Pressure (bar): 16
    • STEM: X20Cr13
    • Seat: X20Cr13
    • Temperature (°C): 200
  13. HONEYWELL Pressure Independent Integrated Balancing Control Valve
    Mulai

    Rp6.099.900

    HONEYWELL Pressure Independent Integrated Balancing Control Valve
    Deskripsi:
    - Integrated functions as linear temperature control, pressure independent and electric regulating into one valve- Output the valve position signal to BAS for system variable differential pressure control of variable flow water system, ensure HVAC water system can always operate in the most energy-saving mode- High control accuracy, strong anti-interference capacity- Allow wide range of pressure fluctuation difference for the system- Simple calculation in designing the pipeline system- Easy installation- Convenient for commissioning at sitePressure Independent Integrated Balancing Control Valve- Built-in common terminal equipment thermal output features database for high-precise linear temperature control of the terminal equipment- Built-in pressure-independent characteristics database ensures the pressure-independent temperature and flow control- All temperature and flow can be automatically regulated without any human interference- Size of control valve can be set directly- Stroke self-adaption function- Max. flow can be preset easily according to the requirements of the terminal equipment- Display of max. set flow- Low energy consumptionAPPLICATIONHoneywell Kombi-9 is designed for precise temperature control of terminal air-conditioning equipment in the HVAC system. It can maintain the flow regardless of variations in system differential pressure. With the valve position feedback ,the Building Automation System can always operate in the most energy-saving mode.
  14. KNUFFI Warehouse Corner and Wall Protector
    Mulai

    Rp669.900

    KNUFFI Warehouse Corner and Wall Protector
    Deskripsi:
    These rounded edge guards feature polyurethane foam construction and self-adhesive mounting. Use to protect the corners of walls or the edges of surfaces from forklift or other vehicle traffic.
    atribut:
    • Temperature Range (°F): -40 to 212
  15. SAFETY JOGGER Gloves Shield 4X43C (Sarung Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

    SAFETY JOGGER Gloves Shield 4X43C (Sarung Tangan)
    atribut:
    • Series: Shield 4543
    • Material: Polyethylene anti cut glove (HPPE), Polyurethane anti cut grip, Anti cut level 5
    • SNI License: Yes
  16. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  17. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  18. Hitachi Valve Globe Valve Maleble Flange General Purpose (Katup Globe)
    Mulai

    Rp1.399.900

    Hitachi Valve Globe Valve Maleble Flange General Purpose (Katup Globe)
    Deskripsi:
    For general use
    atribut:
    • Type: Globe valve
    • Shape: Straight
    • Handle Color: Red
    • Type of Connection: Flange
    • Nominal Pressure: 10K
Daftar Harga steam valve Terbaru October 2026
MILWAUKEE VALVE Globe Valve (Katup Globe)Rp1.399.900
VTV Valve Globe Valve PN16 (Katup Globe)Rp949.900
Braco Globe Valve GG25 PN16 (Katup Globe)Rp339.900
Onda Globe Valve Flange (Stop Kran Flange)Rp799.900
Hartec Pressure Reducing Valve (Katup)Rp4.799.900
Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 SeriesRp7.799.900
Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)Rp609.900
Weissmiller Globe Valve ANSI 300 A216 WCB (Katup Globe)Rp4.199.900
VTV Valve Globe Valve ANSI 300 (Katup Globe)Rp13.999.900
Deli Ratcheting Combination Wrench Set (Kunci Ring Pas)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)