KNUFFI Warehouse Corner and Wall Protector

Sebelum PPN:
Rp669.900 - Rp6.699.900
Spesifikasi
Temperature Range (°F)-40 to 212

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These rounded edge guards feature polyurethane foam construction and self-adhesive mounting. Use to protect the corners of walls or the edges of surfaces from forklift or other vehicle traffic.
Feature
Edge Guard Bumper Guard Shape Rounded Overall Length 39 3/8 in Overall Width 1 5/8 in Overall Height 1 5/8 in Bumper Guard Mounting Method No Adhesive Pressure Fit Bumper Guard Material Polyurethane Foam Black/Yellow Inside Height 3/4 in Inside Width 3/8 in Temp Range -40 Degrees F to 212 Degrees F Series B

Ulasan Produk

Tidak ada ulasan