Beli steam motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANCHIN Mesin Cuci Steamatribut:
- Plunger (mm): 30x3
- Capacity (L/minute): 12.7 -42.4
- Dimensions (mm): 390x320x360
- Maximum Pressure (kg/cm²): 50
- Normal Operating Pressure (kg/cm²): 20-30
- Power Required (kW): 1 - 2.2
- Revolution Speed (rpm): 300-1000
- ARASHII Steam Power Sprayer PortableDeskripsi:Mesin Cuci Mini Portable Arashii- Mesin Auto cut on/off otomatis 140 psi- Selang benang input 2 meter- Selang benang output 6 meter- Stik sprayer 30 cm- Adaptor 2A sudah berikut dengan sambungan adaptornya- Klem selang yang sudah terpasang pada sambungan2- Nepel yang lebih baik demi menjawab ulasan mengenai kebocoran- Sudah Mendapatkan Saringan Hisapatribut:
- Power (psi): 140
- Adaptor Voltage (V): 12
- Input Hose (m): 2
- Output Hose (m): 6
- Stick Sprayer (cm): 30
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)atribut:
- Color: Black
- JLD Steam Cordlessatribut:
- Working Flow Rate (L/minute): 5.5
- Motor Capacity (W): 700
- Frequency (Hz): 50
- Maximum Pressure (bar): 50
- Power Supply Voltage (V) : 220
- INGCO Metal Trigger NozzleDeskripsi:INGCO Hose Nozzle Metal // Semprotan Air Steam Cuci Mobil Motor
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Voltage (V): 220
- SABER Granular Super AbsorbentDeskripsi:SABER Granular Super Absorbent adalah butiran mineral yang terbuat dari mineral silika vulkanis, perpaduan sodium potassium aluminium silicate. Berdaya serap sangat tinggi terhadap semua cairan dengan segala tingkat viskositas/kekentalan. Rapuh dan tidak larut dalam air, cairan asam dan alkali. Bukan bahan kimia, tidak reaktif, tidak beracun dan tidak bisa terbakar. Sangat ringan, mudah digunakan untuk menyerap tumpahan di permukaan keras dan kasar.atribut:
- Color: White
- Melzer Air Compressor Copper Motoratribut:
- Speed (rpm): 2800
- Maximum Pressure (bar): 8
- Shark Kompresor Udara Otomatis+MotorDeskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- KARCHER Professional Steam Vacuum CleanersDeskripsi:The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steelatribut:
- Cable Length (m): 7.5
- Voltage (V): 220-240
- Sherlock Wood saws (Gergaji Kayu)atribut:
- Size (inch): 12
- Material Handle: Wood
- Loncin Power SprayerDeskripsi:Power Sprayer SANCHIN SCN-20 merupakan power sprayer yang sangat cocok digunakan untuk usaha jasa pencucian motor dan mobil, penyemprotan tanaman dan lain-lain. Type Sanchin SCN 20 memiliki kapasitas flow 20 l/min dengan pressure maksimal 40bar. Digerakkan oleh mesin penggerak engine bensin Loncin G 160 F 5.5 HP dengan rpm mesin 3600.atribut:
- Empty/With Drive: With Gasoline Engine
- Multipurpose Machine Model: G 160 F
- Accessories: 1x Short Stick, 1x Long Stick, 2x 10m Sprayer Hose, 1x Suction Hose With Filter, 1x Circulation Hose, 1x Seal Kit Set.
- Engine Power (hp): 5.5
- Engine Speed (rpm): 3600
- Fuel Tank Capacity (L): 3.6
- Hourly BB Consumption Average Usage (L/hour): 1.37
- TRUSCO Pro Cubic Rain SuitDeskripsi:26
- Schneider Electric ClimaSys CVatribut:
- Product or Component Type: Fan
- Range: ClimaSys
Daftar Harga steam motor Terbaru January 2026
| SANCHIN Mesin Cuci Steam | Rp2.599.900 |
| ARASHII Steam Power Sprayer Portable | Rp229.900 |
| KYODO Jet Cleaner (Mesin Cuci Steam) | Rp899.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| BOSCH High Pressure Cleaner | Rp1.499.900 |
| Wipro Gun Short Jet Cleaner (Mesin Cuci Steam) | Rp129.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.199.900 |
| JLD Steam Cordless | Rp439.900 |
| INGCO Metal Trigger Nozzle | Rp139.900 |
| RYU Carbon Brush | Rp3.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/haP103587622-1.jpg)


/P103080624-1.jpg)
/35P101000113-3.jpg)



%203000rpm%20(2Pole)%20(Dinamo%20Motor)/P102120163-1.jpg)





/dwP105168500-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Atasan%20%26%20Bawahan%20Set%20Jas%20Hujan/TRUSCO%20Pro%20Cubic%20Rain%20Suit/P101504391-1.jpg)