Beli steam mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mesin HL High Pressure Cleaneratribut:
- Rated Voltage (V): 220
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- INGCO High Pressure WasherDeskripsi:INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
- NLG High Pressure Cleaneratribut:
- Max. Pressure Water Supply: 4bar
- Motor Capacity: 700W
- Voltage: 220V/50Hz
- Hose length: 5m
- Maximum Pressure: 40bar
- Maximum Water Temperature (°C): 50°C
- INGCO Metal Trigger NozzleDeskripsi:INGCO Hose Nozzle Metal // Semprotan Air Steam Cuci Mobil Motor
- TRUSCO Alpha Pallet (For Flat Stacking Only, Thin, Recycled Material)Deskripsi:69atribut:
- Material: Recycled Polypropylene (PP)
- Maximum Dynamic Load (kg): 700
- Maximum Static Load (kg): 1000
- Color: Black
- Width (mm): 1100
- Depth (mm): 1100
- Height (mm): 125
- Specification: Unidirectional Base Four Way Block Pallet
- Compatible Equipment: Hand Pallet Trucks and Forklifts
- Melzer Mini Air Compressor (Kompresor Angin)atribut:
- Power Motor (HP): 1.5
- Power Motor (V): 220
- Power Motor (Hz): 50
- Air Displement (cfm): 2.3
- Effective Air (cfm): 1.8
- Electric Cable (m): 1.7
- Maximum Pressure (psi): 42.5
- Rotation Speed (rpm): 1400
- Size Air Outlet (inch): G 1/4
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- LAKONI Jet CleanerDeskripsi:Pembelian sudah termasuk :- Botol Sabun- Selang keluar- Selang masuk- Hose Connector- Gun Jet Cleaner 3 in 1Jet Cleaner ini dimensinya tidak terlalu besar, sangat ramping dan menghemat tempat untuk pemakaian rumah tangga.atribut:
- Power (W): 550
- Working Pressure (Bar): 70 @5meters
- Maximum Working Capacity (L/minute): 5.5
- Maximum Pressure (bar): 100
- Safeway Pallet Plastik One Way SeriesDeskripsi:Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecialatribut:
- Type: Grille Deck Surface Non-Reversible
- Accessible By: Forklift (4-way); Hand Truck (4-way)
- LAKONI Self-Suction High Pressure CleanerDeskripsi:Aksesoris:- 5 M High Pressure Hose- 3 M Suction Hose + Filter- Gun Set & Soap Nozzle- Inlet Connector & Filteratribut:
- Voltage (V): 220
- Power (kW): 0.55
- Motor Type: Carbon Crush
- Flow Rate (L/minute): 5.5
- Maximum Pressure (bar): 100
Daftar Harga steam mobil Terbaru March 2026
| Mesin HL High Pressure Cleaner | Rp729.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| INGCO High Pressure Washer | Rp1.599.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.199.900 |
| NLG High Pressure Cleaner | Rp999.900 |
| INGCO Metal Trigger Nozzle | Rp139.900 |
| TRUSCO Alpha Pallet (For Flat Stacking Only, Thin, Recycled Material) | Rp999.900 |
| Melzer Mini Air Compressor (Kompresor Angin) | Rp939.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































/35P101000113-4.jpg)


/P101505183-1.jpg)
/dvP103763499-1.jpg)

/haP103587622-1.jpg)