Beli static meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EXAIR Digital Static MeterDeskripsi:EXAIR's Model 7905 Digital Static Meter allows easy one-hand static measurements. In most cases, the highest voltage reading will indicate the source of the static problem. Sensitive and responsive, it indicates the surface voltage and polarity on objects up to ±20 kV when measured one inch (25mm) away.atribut:
- Accuracy (%): ±5
- SUNHAYATO Static Electricity LocatorDeskripsi:-Static electricity can be detected without contact.-A large display making the numbers more readable.-With backlight. -Static electricity control at manufacturing and inspection line.-Checking of charged coating.atribut:
- Measuring Range: 0 to ±19.9 (kV)
- Measurement distance: 50mm
- Measurement Precision: ±7%±0.1kV
- Display: -19.9 to +19.9
- Power Supply: AA alkaline dry battery (DC4 to 8V)x4 (test batteries included)
- Width x Depth x Height: 71.0x19.4x141.3mm
- SIMCOION Digital Static Field Meteratribut:
- Set Contents: Ion balance plate, Exclusive earthed wire 1m, soft case
- Measurement Range (kV): 0 to 30
- Power Supply: laminated type 9V battery (006 P) x 1piece (included)
- Measurement Accuracy: +-10%(indicated value)
- Measurement distance: 25mm+-0.5
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- AND Electrostatic Field MeterDeskripsi:Electrostatic Field MeterThe AD-1684 is an electrostatic field meter designed for detecting the existence of static electricity, which is often the cause of inaccurate weighing. The AD-1684 can be used for measuring the electrostatic charge of measured
- Vessel Electrostatic Field MeterDeskripsi:VESSEL’s EYE-02 is a palm-sized electrostatic measuring device ideal for measuring polarity and intensity of static charge on parts and assembly lines. It's also very useful for checking ion balance performance of various ionizers.atribut:
- Static Voltage: +/-0 to +/- 1,5 kV (Low range)
- Measuring Range: +/-1.0 to +/- 20 kV (High range)
- Ion Balance Voltage: 0 to +/- 200V
- Measuring Distance: 0,98inch +/- 0,02inch (25mm ± 0.5mm) (between charged object and field meter)
- Accuracy: +/- 10% (LCD display refreshes 5 times/second)
- Ambient Conditions: 50 degrees to 104 degrees F (10 degrees to 40 C), 60% RH or lower
- Display: Large LCD display (Digital and bar graph)
- Response Time: Within 1 second
- Dimensions (LxWxD): 123mmx70mmx25m
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:- Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
- SCS Static Sensoratribut:
- Brand: SCS
- FLUKE Non-Contact Voltage TesterDeskripsi:Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
- monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)atribut:
- Color: White
- Upper: Synthetic Leather
- Outsole: Single Density PU
- Slip Sole: Anti Static
- Logo Tag: Direct TPR Injection
- Model : Low Cut Slip-On Shoes
- SNI License: Yes
- SNI Number: SNI Number: JPA 009 016.5
- Series: Papua
- Toe Cap: Steel
- Schneider Electric Energy Meteratribut:
- Mounting Support: DIN rail
- Number of Outputs: 1 digital (static)
- Overvoltage Category: III
- Package 1 Height (cm): 8.8
- WEEE: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
- Width (mm): 90
- KITO Katrol Tangan RantaiDeskripsi:KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
- FESTO Round Cylinder DSNU-S Seriesatribut:
- Mode of Operation: Double-acting
- Ambient Temperature (°C): -20 - 80
- Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- Mounting Position: Any
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
- Position sensing: For proximity Sensor
- Structural Design: Piston; Piston Rod; Cylinder Barrel
- Vilene Anti-Static Wiping GoodsDeskripsi:-Remove static electricity with corona discharge.-There is hole processing on top of the tape that allows you to hold by applying adhesive and bolt. -Set to the left and right of the production line, and hang like a shop curtain.atribut:
- Color: Black
- Base Material: Micro-fiber non-woven fabric
- Length (m): 5
- Thickness (mm): 0.5
- Width (mm): 35
- Custom Anti-Static Wrist StrapDeskripsi:-A wrist strap equipped with velcro. .-With banana plug, alligator clip-1MΩ Resistance Built-In Ground Cord
- Vibra Standard Precision Balance AJ SeriesDeskripsi:- Standard Precision BalanceThis is the basic concept of ViBRA AJ series. Simple, but profound scope for wide measurement fields. Laboratory,factory, jewelry shops, etc... ViBRA AJ series is always the simplest & the best solution for your needs.
- 3M Red Buffer Pad 5100Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: Red
- Shape: Round
Daftar Harga static meter Terbaru March 2026
| EXAIR Digital Static Meter | Rp30.999.900 |
| SUNHAYATO Static Electricity Locator | Rp6.699.900 |
| SIMCOION Digital Static Field Meter | Rp18.999.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| AND Electrostatic Field Meter | Rp30.999.900 |
| Vessel Electrostatic Field Meter | Rp12.999.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp1.799.900 |
| SCS Static Sensor | Rp37.999.900 |
| FLUKE Non-Contact Voltage Tester | Rp1.299.900 |
| monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek) | Rp399.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)






















































































































































/ivP102049679-5.jpg)


/41P103037145-6.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Anti%20Statik/monotaro_id%20Sepatu%20Safety%20Antistatik%20Slip%20Papua%20PU%20(Sepatu%20Proyek)/7zP108415287-2.jpg)