Beli stapler harga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mollar Stapler Tembak
    Mulai

    Rp159.900

    Mollar Stapler Tembak
    Deskripsi:
    Suitable Stapler
    atribut:
    • Narrow Crown: 4-14mm
    • Round Stapler: 10-12mm
    • Brad Nail: 10-14mm
  2. Bantex Stapler Medium
    Mulai

    Rp119.900

    Bantex Stapler Medium
    Deskripsi:
    Stapler kecil, setengah strip untuk staples ukuran 24/6. Untuk type 9340 juga tersedia stapler dengan pegangan terbuat dari karet.
    atribut:
    • Length (cm): 16
    • Use for: for both 24/6 and 26/6
  3. Max Stapler Standar (Staples)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

  4. Joyko Label Price Gun
    Mulai

    Rp139.900

    Joyko Label Price Gun
    atribut:
    • Color: Random Color
  5. Max Stapler
    Rating:
    99% of 100
    (19)
    Mulai

    Rp18.900

  6. Deli Stapler
    Rating:
    95% of 100
    (4)
    Mulai

    Rp10.900

    Deli Stapler
    Deskripsi:
    Deli School Stapler/Hekter-Mini Stapler- Stample ringan dan nyaman- Ukuran mini untuk portabilitas-Dilengkapi dengan alat pencabut isi staples- Warna-warna cerah dengan bermacam-macam bentuk binatang- Stapel halus digunakan
  7. Max Stapler Heavy Duty (Staples)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    Max Stapler Heavy Duty (Staples)
    atribut:
    • Stapling Capacity: Up to 30 sheets of 64 gsm (55kg) papers for Max staples 2115 1/4L; Up to 70 sheets of 64 gsm (55kg) papers for Max staples 2115 3/8L
    • Load Capacity: 210 staples
    • Throat Depth: 64 mm
    • Dimension (WxLxH): 25x185x85 mm
    • Staples Compatible: Max staples 2115 1/4, 21151/4L
  8. KOKUYO Stapler
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    KOKUYO Stapler
    Deskripsi:
    Since it is a one-touch open system, it is easy to put the needle in. Binding number display is the number when using PPC paper 64 g / m 2 . Please note that it may be slightly less when recycled paper. 50 pcs filling
    atribut:
    • Green Purchasing Law: Conform
    • Material: Cover / recycled ABS resin
    • External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 20 x 93 x 37
    • Standard: Green Purchasing Law Conformity
    • Filing Capacity: PPC paper: About 15 to 20 sheets (from 2 sheets)
  9. Max Isi Staples
    Mulai

    Rp25.900

  10. Makita Pneumatic Stapler
    Mulai

    Rp979.900

    Makita Pneumatic Stapler
    atribut:
    • Crown: 5.1 mm
    • Gauge: 20
    • Width (mm): 1.14
    • Thickness: 0.58 mm
  11. KOKUYO Stapleless Stapler Harinacs Press
    Mulai

    Rp329.900

    KOKUYO Stapleless Stapler Harinacs Press
    Deskripsi:
    Stapling paper without using a needle/Sealing paper without using a needle eliminates the need to replenish needles. In addition, there is no need to separate the bound paper when disposing of it, and there is no need to worry about needles getting mixed in with other items.The binding part uses a smart/press-lock type that presses the paper and closes it without drilling holes. The discreet binding section allows you to bind papers beautifully.Easy to remove when you want to remove/You can easily remove the bound paper by simply rubbing the binding with a hard object such as a pen cap.The binding area is not bulky/The binding area is not thick, so it does not add bulk when stacked.Compact design/palm-sized, can be used either placed or held in hand.Can be stapled either in the corner or on the side/Corner binding or horizontal binding can be used freely. There are also convenient marks for corner binding.
    atribut:
    • Green Purchasing Law: Conform
    • Outside Dimension (Depth D x Width W x Height H) (mm): 95 x 34 x 85
    • Number of Sheets: About 5 copy paper (PPC paper)
    • Material: (Lever cover, middle cover, under cover) R-ABS.(Paper insertion slot) ABS .(Stopper) POM .(Rear cover) PP . (Main body) Steel
    • Hole Dimension (mm): (Binding hole) 1.6 x 10
  12. Joyko Stapler
    Rating:
    100% of 100
    (9)
    Mulai

    Rp7.900

  13. Kenko Stapler
    Rating:
    98% of 100
    (24)
    Mulai

    Rp7.900

  14. Dongcheng Air Stapler
    Mulai

    Rp469.900

    Dongcheng Air Stapler
    atribut:
    • Inner Diameter of Air Pipe (mm): 8
  15. Plus Stapler (Staples)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp39.900

  16. Unoair Air Stapler Kit
    Mulai

    Rp909.900

    Unoair Air Stapler Kit
    atribut:
    • Contents: 1. 360 Degree adjustable exhaust port 2. Light weight aluminum die-casting body 3. Ergonomical design for continuous operation 4. Low air consumption 5. Easy loading magazine
    • Gauge: 20
    • Crown Size (mm): 5.2
    • Wire Size (mm): 1.2x0.6
    • Length (mm): 238
    • Magazine Capacity: 100 pc
    • Height (mm): 167
    • Width (mm): 62
Daftar Harga stapler harga Terbaru March 2026
Mollar Stapler TembakRp159.900
Joyko Label Price TagRp31.900
Bantex Stapler MediumRp119.900
Max Stapler Standar (Staples)Rp31.900
Joyko Label Price GunRp139.900
Max StaplerRp18.900
Deli StaplerRp10.900
Max Stapler Heavy Duty (Staples)Rp699.900
KOKUYO StaplerRp76.900
RE-TYPE Stapler (Staples)Rp20.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)