Beli stanley tool box di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STANLEY Tool Box
    Mulai

    Rp81.900

    STANLEY Tool Box
    Deskripsi:
    - Multiple internal and external pockets - Durable body material
  2. STANLEY Rolling Tool Box
    78%
    Mulai

    Rp699.900

    STANLEY Rolling Tool Box
    Deskripsi:
    Structural foam rolling tool boxes have wheels and an extendable handle to pull heavy tools and parts from one location to another. Their large, deep body provides ample storage space and their hinged lid swings open for access to load and unload tools. Structural foam is a cellular plastic that is strong and rigid to protect tools. It is less dense than plastic, so it weighs less but isn't as resistant to water.
    atribut:
    • Load Capacity per Drawer (g): 50
    • Overall Width (inch): 22 1/4
    • Overall Height (inch): 23 1/4
    • Overall Depth (inch): 37 1/2
    • Includes: Lock; Keys
    • Body Finish: Matte
    • Color: Black
    • Handle Grip Style: Soft Grip
    • Handle Length (inch): 15
    • Interior Dimensions (WxDxH) (inch): 20 1/2 x 34 1/4 x 19
    • Material: Structural Foam
    • Number of Compartments: 2
    • Number of Dividers: 1
    • Number of Trays: 1
    • Number of boxes: 1
    • Recommended Padlock Size: Standard
    • Total Load Capacity (lbs): 110
    • Total Storage Capacity (cu-in): 13340
    • UNSPSC: 24112401
  3. STANLEY Structural Foam Cantilever Toolbox
    Mulai

    Rp699.900

    STANLEY Structural Foam Cantilever Toolbox
    atribut:
    • Dimension (LxWxH) (mm): 457x236x310
    • Size (inch): 18
    • Color: Black
  4. STANLEY Metal Tool Box- 1 Sliding Drawer
    Mulai

    Rp789.900

    STANLEY Metal Tool Box- 1 Sliding Drawer
    atribut:
    • Overall Dimension (mm): 471x221x236
    • Effective Drawer Dimension (mm): 403.8x184x77
    • Total Load Capacity (Kg): 20
    • Drawer Load Capacity (kg): 4.5
  5. STANLEY Cantilever Metal Tool Box
    Mulai

    Rp729.900

    STANLEY Cantilever Metal Tool Box
    Deskripsi:
    Cantilever box has 3 or 5 compartments are being provided with 2 handles to access the compartments. huge storage space is provided.
    atribut:
    • Dimension (LxWxH) (mm): 450x208x208
    • Color: Yellow-Black
    • Number of Tray: 5
    • Material: Heavy Duty Metal
  6. Kennedy Kotak Perkakas
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

  7. STANLEY Metal Tool Box-No Drawer
    Mulai

    Rp599.900

    STANLEY Metal Tool Box-No Drawer
    Deskripsi:
    A robust all metal long lasting toolbox for organising and carrying hand tools and power tools
    atribut:
    • Size (inch): 19
    • Color: Black-Yellow
    • Material: Metal
  8. Kennedy Semi-Profi Stuff Tool Box with 3 Ergo Boxes
    Mulai

    Rp1.099.900

    Kennedy Semi-Profi Stuff Tool Box with 3 Ergo Boxes
    Deskripsi:
    Lightweight reinforced body for added strength and durability. Supplied with 3 removable organisers with lids and 6 organiser compartments built into the lid. Includes removable tote tray with handle.
    atribut:
    • Product Number: SKR20SPMSALCZGB004
    • Product Dimensions (mm): D 256xH 325xW 525
    • Number of Compartments: 9
    • Type: Toolbox
    • Color: Grey
    • Material: Impact Resistent Plastic
  9. STANLEY Toolbox with Metal Latches
    Mulai

    Rp309.900

    STANLEY Toolbox with Metal Latches
    atribut:
    • Size (inch): 19
    • Dimension (LxWxH) (mm): 492.76x243.84x251.46
    • Color: Black
  10. STANLEY Cordless Hammer Drill Brushless
    Mulai

    Rp2.499.900

    STANLEY Cordless Hammer Drill Brushless
    Deskripsi:
    Specifications:Voltage: 18VBattery Size: 2 pcs x 2.0Ah Li-IonChuck Capacity: 13 mmNo Load Speed: 0-430 / 0-1.700 RPMMax Torque: 55 NmImpact Rate: 0-28.900 IPMClutch/Torque Positions: 23 LED Light: YesCharger: 1 Ah/HourWeight: 1.6KgPackaging: Kit Box
    atribut:
    • Chuck Capacity (mm): 13
    • Accessories: 2 2.0 Ah Batteries, 1x Charger, 1x Toolbox
    • Battery Capacity (AH): 2
    • Battery Charging Time (minute): 70
    • Battery Voltage (V): 20
    • Diameter of Drill (mm): On The Wall: 13; On Iron: 13; on Wood: 30
    • K3L License: Yes
    • LED Light: Yes
    • Maximum Torque (N m): 60
    • No Load Speed (rpm): 0-600/1900
    • Punch Speed (bpm): 0-32300
    • Reversible: Yes
    • Speed Variation: Yes
    • Torque settings: 16
    • Type: Battery Impact Drill
  11. STANLEY Metal 2 Drawer Tool Box
    Mulai

    Rp629.900

    STANLEY Metal 2 Drawer Tool Box
    atribut:
    • Size (inch): 21
    • Color: Black/Yellow
  12. Startools Single Lid Tool Box
    Mulai

    Rp1.099.900

    Startools Single Lid Tool Box
    Deskripsi:
    • Portable tool box with tray
    atribut:
    • Color: Red
    • Size (mm): 508x218x240
  13. STANLEY Metal Tool Box - No Sliding Drawer
    Mulai

    Rp599.900

    STANLEY Metal Tool Box - No Sliding Drawer
    Deskripsi:
    A robust all metal long lasting toolbox for organising and carrying hand tools and power tools
    atribut:
    • Size (inch): 19
    • Color: Black-Yellow
  14. monotaro Two-Stage Toolbox (Kotak Perkakas)
    Mulai

    Rp479.900

    monotaro Two-Stage Toolbox (Kotak Perkakas)
    Deskripsi:
    In the housing of the tool
    atribut:
    • Medium-dish size (mm): 403 x 97 x H49
    • Height (mm): 243
    • Dimensions (mm): 404 x 200 x 175 (upper 49, lower 119)
    • Material: steel
    • The internal dimensions (mm): 376 x 172 x H109 (both sides 119)
  15. DEWALT Tool Box
    Mulai

    Rp1.399.900

    DEWALT Tool Box
    Deskripsi:
    The flat, reinforced lid of these plastic tool boxes allows them to support weight so they can double as a step stool. They have a deep body to store tools and a top handle to carry the box between locations. Plastic tool boxes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.
    atribut:
    • Color: Black
    • Series: ToughSystem 2.0
  16. STANLEY Combination Wrench Slimline (Kunci Ring Pas)
    Mulai

    Rp949.900

    STANLEY Combination Wrench Slimline (Kunci Ring Pas)
    atribut:
    • Material: Chrome Vanadium
  17. STANLEY Socket Set
    Mulai

    Rp1.299.900

  18. STANLEY Combination Wrench Module CWF (Kunci Ring Pas)
    Mulai

    Rp739.900

    STANLEY Combination Wrench Module CWF (Kunci Ring Pas)
    atribut:
    • Material: Chrome Vanadium
Daftar Harga stanley tool box Terbaru March 2026
STANLEY Tool BoxRp81.900
STANLEY Rolling Tool BoxRp699.900
STANLEY Structural Foam Cantilever ToolboxRp699.900
STANLEY Metal Tool Box- 1 Sliding DrawerRp789.900
STANLEY Cantilever Metal Tool BoxRp729.900
Kennedy Kotak PerkakasRp639.900
STANLEY Metal Tool Box-No DrawerRp599.900
Kennedy Semi-Profi Stuff Tool Box with 3 Ergo BoxesRp1.099.900
STANLEY Toolbox with Metal LatchesRp309.900
STANLEY Cordless Hammer Drill BrushlessRp2.499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)