Beli stanley screwdriver set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STANLEY Screwdriver SetDeskripsi:Set Content :- Phillips : PH1, PH2- Slotted : 3/16inch, 1/4inch- Hex: 3, 4, 5, 6mm and Hex: 3/16", 5/32", 7 /32", 9/64"- SQ : #1, #2 and Pozidriv : #1, #2- Torx : #15, #25
- STANLEY Screwdriver Magnetic Tip Set (Obeng)Deskripsi:General purpose screwdriver sets come in an assortment of tip types and sizes for use in a variety of applications. Some sets have screwdrivers with different shaft lengths that allow access to screws in tight spaces.atribut:
- Shank Finish: Chrome
- Tip Finish: Chrome
- Handle Material: Plastic
- Handle Length (inch): 4 1/2
- UNSPSC: 27111701
- Corrosion Resistant: Yes
- Handle Color: Black; Yellow
- Magnetized Tip: Yes
- Shank Material: Alloy Steel
- monotaro Set Obeng & Mata Obeng (37 pcs) (Obeng Set)Deskripsi:Produk ini juga sering disebut dengan Screwdriver Setatribut:
- Set Contents: [Driver (+)]: # 1 × 75 ・ # 2 × 100 ・ # 2 × 150 ・ # 2 × 38 1 each / [Driver (-)]: 5.5 × 100 ・ 6.5 × 100 ・ 6.5 × 150 ・ 6.5 × 38 1 each / [Precision screwdriver (+)]: # 0 × 50 ・ # 00 × 50 ・ # 1 × 50 1 each / [Precision screwdriver (-)]: 2 × 50 ・
- Material (Shaft): Chromium molybdenum surface black chrome treatment (driver
- Surface Treatment: Surface black chrome treatment (driver tip), surface mat chrome treatment (driver shaft), surface parker treatment (bit)
- Type: Set product
- Blade hardness: HRC50
- Cutting edge magnet: Yes
- Shaft penetration: None
- TEKIRO Screwdriver Slotted TPR (Obeng)Deskripsi:Obeng Minus (-) TPR
- TEKIRO Obeng Presisi SetDeskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mmatribut:
- Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
- Material: Chrome Vanadium
- STANLEY Hand Tool Multi SetDeskripsi:Stanley STMT81243-840 Hand Tool Multi Set 110pcs is a tool for consumers who are looking for practical and complete solutions for everyday life. With 110 parts for the most diverse solutions, be it mechanical, electrical, hydraulic and more. The pliers and ratchet set have rubber grips for better ergonomics. It has a Maxi-Drive system, exclusive to Stanley, changing the fit to the flat part of the screw instead of at the corner, minimizing screw slip and rounding.Set Content :- (1) 1/4inch Quick Release Ratchet- (11) 1/4inch Sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13,14mm- (1) 1/4inch Flexible Extension: 100mm - 1/4 inch(M)x1/4inch(F)- (2) 1/4inch Extension: 50, 100mm- (1) 1/2inch Universal Joint- (1) 1/2inch Quick Release Ratchet- (15) 1/2inch Sockets: 10, 11, 12, 13, 14, 15, 17, 18, 19, 20, 21, 22, 23, 24, 27mm- (2) 1/2inch Extension: 125, 250mm- (1) 1/2inch 3 Way Adaptor- (1) 1/2inch Universal Joint- (2) 1/2inch Spark Plug Socket: 16, 21mm- (8) Hex Keys- (1)1/4inch Bit Adapter Ratcheting Screwdriver- (2) Slotted Screwdriver: 5.5x75mm, 6.5x100mm- (2) Phillips Screwdriver: PH1x75mm, PH2x100mm- (11) Combination Wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 17, 18, 19mm- 38 Bits:- Slotted Bits: 3.5 (2 parts), 4 (2 parts), 5.5, 6.5, and 8mm- Square Bits: S1, S2, and S3- Philips Bits: PH0 (2 parts), PH1 (2 parts), PH3 (2 parts)- Torx Bits: T10, T15, T20, T25, T27, T30, T40- Pozidriv Bits: PZ1, PZ2, PZ3- Tri-Wing Bits: 1, 2, 3, 4- Hexagonal Bits: 2, 3, 4, 5, 6, 7mm- (2) Bit Adapter- (1) 6inch Diagonal Cutting Plier- (1) 8inch Long Nose Pliers- (1) Groove Joint Pliers 10inch
- Shunda Plavon Wall Material (Wall Panel PVC)atribut:
- Length (m): 3
- Material: PVC (Polyvinyl Chloride)
- KRISBOW Screwdriver (Obeng)Deskripsi:Screwdriver Set (10pcs) adalah obeng yang digunakan untuk membuka baut. Obeng merek Krisbow set 10pcs ini dilapisi bahan berkualitas, tahan lama, praktis, ringan, modern, dan effisien.Obeng merek Krisbow tipe Slot & Philip ini dapat digunakan untuk melepas atau mengencangkan baut atau skrup dengan cepat dan mampu meningkatkan efektivitas kerja. Obeng merek Krisbow ini sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- STANLEY Master Tool SetDeskripsi:Mechanic Tool Kits include various tools for automotive maintenance and repair. Kits may include hex and Torx keys, measuring tools, nut drivers, nut setters, screwdrivers, sockets, and accessories. See individual items for complete kit contents.atribut:
- Tool Storage Included: Yes
- Includes: Case
- SAE or Metric: Metric; SAE
- Drill Size (inch): 1/4; 3/8
- UNSPSC: 27113201
- Non-Sparking: No
- Number of Sockets/Accs.: 69
- Primary Application: Mechanic
- Standards: ANSI
- Tool Families Included: Sockets and Accessories
- Tool Kit Product Grouping: Tool Kits
- Tool Storage Type Included: Case
- TEKIRO Go Thru Screwdriver Set (Obeng Tembus)Deskripsi:TEKIRO Go Thru Screwdriver Obeng Set - Hijau Transparant [7 Pcs] merupakan set obeng yang terbuat dari bahan Chrome Vanadium berkualitas, kuat, dan tahan lama. Berfungsi sebagai alat untuk mengencangkan dan mengendurkan baut. Ideal untuk melengkapi peralatan perkakas Anda di rumah.Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (-) & (+)Memiliki tempat obeng beruba bagFungsi : Untuk melepas dan memasang Screw ( - )&(+)Material : Chrome VanadiumIsi terdiri dari :- 1 Pcs obeng ( - ) 5x75mm- 1 Pcs obeng ( - ) 6x100mm- 1 Pcs obeng ( - ) 6x150mm- 1 Pcs obeng ( - ) 8x200mm- 1 Pcs obeng ( + ) PH 1x75mm- 1 Pcs obeng ( + ) PH 2x100mm- 1 Pcs obeng ( + ) PH 3x150mm
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
Daftar Harga stanley screwdriver set Terbaru March 2026
| STANLEY Screwdriver Set | Rp109.900 |
| STANLEY Screwdriver Magnetic Tip Set (Obeng) | Rp769.900 |
| monotaro Set Obeng & Mata Obeng (37 pcs) (Obeng Set) | Rp309.900 |
| STANLEY Screwdriver Cushion Grip Set (Obeng) | Rp299.900 |
| STANLEY Insulated Screwdriver Set (Obeng Isolasi) | Rp499.900 |
| STANLEY Set Mata Bor dan Obeng | Rp269.900 |
| RYU Generator Bensin 4 Tak (Genset) | Rp3.199.900 |
| TEKIRO Screwdriver Slotted TPR (Obeng) | Rp27.900 |
| STANLEY Screwdriver Cushion Grip (Obeng) | Rp27.900 |
| TEKIRO Obeng Presisi Set | Rp169.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)




















































































































































/q9P107741945-7.jpg)
%20(Obeng%20Set)/pyP102232934-2.jpg)
/1oP104801060-1.jpg)
/boP104803420-5.jpg)

/3kP102174128-2.jpg)
/5sP102265208-4.jpg)
/1fP104801051-13.jpg)

/k3P102036723-2.jpg)
/qqP101003962-2.jpg)

/lgP108331772-1.jpg)
/0eP103638014-8.jpg)

/P101003957-1.jpg)
/mwP101002824-4.jpg)
/aeP101000374-4.jpg)