Beli stand solder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EZREN Stand SolderDeskripsi:Dudukan Solder PersegiDesain ukuran dan bentuk yang wajar, ia memiliki goaves ganda di bagian bawah, Anda dapat memakai spons pembersih. Dan memiliki Palang di bagian atas, Anda bisa memasukkan gulungan kawat timah.Desain dasar persegi yang besar membuatnya stabil dan tidak mudah jatuh. Desain pegas memungkinkan Anda untuk cukup memasang besi solder langsung ke soket besi ke arah.Logam penuh besi solder berdiri fitur korosi dan ketahanan suhu tinggi, tahan lama dan sangat stabil. Dan secara efektif mencegah konduksi panas dan luka bakar.Panjang penyangga besi solder listrik ini adalah 11 cm, lebarnya 10 cm.Anda dapat menggunakannya untuk berbagai jenis besi solder listrik, pengelasan sirkuit perangkat keras dan pemeliharaan.Catatan:Karena perbedaan pengaturan cahaya dan layar, warna barang mungkin sedikit berbeda dari gambar.Paket termasuk:1 x dudukan solder Persegi (tidak termasuk spons,Timah gulung & Solder)
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- monotaro Trowel Stand (Dudukan Solder)atribut:
- Material: steel
- Body Dimensions (mm): (Bottom) 85 x 129, (height) 135, (hole diameter) 20
- Weight (g): 170
- goot Soldering Iron StandDeskripsi:-Comfortable to use with cleaning sponge.
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- goot Temperature Controlled Soldering Iron Tipatribut:
- Iron Tip Name: phi8mm
- HOZAN Solder StandDeskripsi:-Folding type portable trowel stand.-O ring built-in lid. Water leak and debris contamination can be prevented when closing.-With (1) cleaner spongeatribut:
- Width x Depth x Height: 100x110x145mm
- HAKKO Desktop Soldering Smoke AbsorbersDeskripsi:This is a 2-way style tabletop soldering smoke absorber that can be placed horizontally or vertically.atribut:
- Depth (mm): 113
- Height (mm): 212
- Power Supply (V): AC100
- Width (mm): 166
- Power Consumption (W): 15/13 (50/60Hz)
- Power Cord Length (m): 1.5
- goot Solderinng Iron StandDeskripsi:-The angle of the receiver for inserting the iron tip can be adjusted within a range of 40° to 60°.-Enclosed shape that makes it difficult for solder debris to scatter in the outside environment is used.-With 2 types of iron tip cleanersatribut:
- Width x Depth x Height: 72x178x106mm
- goot Soldering Tweezers <ESD>Deskripsi:-Stroke is adjustable to match the size of parts.-Iron tip integrated moving part. Iron tip can be changed while it is hot without using any tool. -Removal of inserts. -Station part-Hot tweezer grip (XST-80G)-Trowel stand (ST-28) -Lead-free solder compliant-Special nichrome heater is usedatribut:
- Power: 100V
- Electricity consumption: 80W
- Heater Capacity: 72W
- Attached Iron Tip: None (Iron tip is sold separately)
- Control Temperature: 50 to 450°C
- Temperature Precision: Preset value ±5°C (at no load)
- Insulation Resistance: 100MΩ or more
- Width x Depth x Height: 115x146x98mm
- HOZAN Soldering IronDeskripsi:B typePurpose:For replacing the HS-26 soldering iron.
- TEKIRO SolderDeskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- KIT Pasta Wax Original Pengkilap MobilDeskripsi:Kit Original Paste Wax New Formula mengandung Carnauba Wax. Efektif mengembalikan kilap cat mobil yang lama, kusam atau rusak sehingga tampak baru kembali. Menghilangkan goresan-goresan halus dan noda membandel atau jamur pada permukaan cat untuk mengembalikan warna cemerlang, dan memberikan perlindungan yang tahan lama. Kit Original Paste Wax New Formula dapat digunakan untuk semua jenis cat mobil, memberikan hasil yang lebih kilap, waxnya lebih lembut sehingga lebih mudah pemakaiannya dan hemat. Aturan Pakai : Poleskan Kit Orignal pada mobil yang bersih dan kering dengan menggerakkan pemutar pada sebagian kecil permukaan mobil. Biarkan kering sebentar. Lalu lap dengan kain bersih, kering dan lembut hingga bersih mengkilap. ulangi aturan pakai pada bagian mobil selanjutnya untuk mengkilapkan mobil secara menyeluruh. Untuk hasil terbaik : jangan digunakan dibawah terik matahari langsung. Permukaan mobil harus dalam keadaan dingin. Tidak dianjurkan untuk bahan vinyl, plastik metalik, decals, cat hitam pekat, atau panel kayu simulasi. Gunakan hanya pada mobil yang lebih tua.DEPKES RI PKD 20307010471atribut:
- Size (g): 225
- WEP Soldering StationDeskripsi:1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
- KRISBOW Kunci Ring Pas RatchetDeskripsi:Gear Wrench 10mm adalah kunci serbaguna yang digunakan untuk membuka dan mengencangkan baut dengan efektif dan effisien. Alat ini dibuat dari material berkualitas tinggi sehingga sangat awet dan tahan lama. Kunci pas Ring ini mempunyai dimensi 1372x508x865mm dengan ukuran 10mm sehingga sering dipakai untuk membuka dan mengencangkan baut pada proses Maintenance. Kunci pas Ring Krisbow sering digunakan di industri, pabrik, bengkel.atribut:
- Material: Chrome Vanadium Steel
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- goot Solder Elektrikatribut:
- Power: AC100V
- Electricity consumption: 15/90W
- Maximum Temperature: 560°C
- Attached Iron Tip: TQ-77RT-B
- Total Length: 167mm
- Power Cord Length: 1.5m
- Trigger: 90W when quick switch is turned on, 15W at usual operation
- ENGINEER Solder StandDeskripsi:-Iron rest made of heat-resistant engineered plastic can be attached and detached.-Can be used for both thin shaft and thick shaft soldering irons.-Foundation weighing 700g is stable.-With a sea spongeatribut:
- Width x Depth x Height: 80x90x140mm
- goot Electric Soldering Ironatribut:
- Power (V): AC100
Daftar Harga stand solder Terbaru February 2026
| EZREN Stand Solder | Rp23.900 |
| HAKKO Solder Stand | Rp26.900 |
| monotaro Trowel Stand (Dudukan Solder) | Rp65.900 |
| goot Soldering Iron Stand | Rp159.900 |
| goot Temperature Controlled Soldering Iron | Rp98.900 |
| goot Temperature Controlled Soldering Iron Tip | Rp159.900 |
| HOZAN Solder Stand | Rp579.900 |
| HAKKO Desktop Soldering Smoke Absorbers | Rp2.599.900 |
| goot Solderinng Iron Stand | Rp639.900 |
| goot Soldering Tweezers | Rp5.099.900 |
Data diperbarui pada 03/02/2026 (Harga belum termasuk PPN)





















































































































































/h7P103192619-2.jpg)