HAKKO Soldering iron FX-805 100V 2-pole ground P iron, no iron stand

Sebelum PPN:
Rp13.999.900
Spesifikasi
HeaterHandpiece/composite heater
Plug Shape2-pole grounding type plug
Power Consumption (W)460
Power Input (V)AC100(50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance between Iron Tip and Ground (Ω)<2
Ripple Temperature (°C)± 5 at no load
Set ContentsMain unit, USB cable part number B5129, power cord part number B2387, filter (replacement) part number AF5000, instruction manual, registration book (3 years warranty)
Soldering Iron Cable (m)1.2
Soldering Iron Leakage Voltage<2mV
Soldering Iron Power Consumption390W (30V)
Soldering Iron Total Length (mm)244 (when tip T37-D24 is attached) * Excluding code.
Station Dimensions (mm)143(W)x107(H)x218(D)
Temperature Setting Range50~500°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
400W ultra-power, high heat capacity soldering iron Excellent operability with high heat capacity Newly designed iron holder and safe tip exchange Temperature control option for zero human error allows connection of N2 soldering iron (iron section) N2 soldering is possible by changing from the included FX-8004 to the N2 soldering iron FX-8005.)
*The product does not include the tip. Please purchase the desired tip from the "T37 series" separately. *The T33 series tip (300W) can also be used with the FX-805. *FX805-82 does not include a soldering iron.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait