Beli stand micrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Micrometer StandDeskripsi:These stands are designed to allow bench-top use with hand micrometers or other gauges.
- Mitutoyo Outside Micrometer SeriesDeskripsi:The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.atribut:
- SPC Output: No
- Technology: Mechanical
- S&K Micrometer Standatribut:
- Applicable Model: Outer micrometer up to 100
- Body Material: Cast iron
- Compatible Model: Outer micrometer up to 100mm
- monotaro Micrometer StandDeskripsi:It is a dedicated stand for mounting micrometers. Stable measurement is possible by attaching to the stand. The holding angle can also be adjusted.atribut:
- Base Dimensions (mm): 165 x 115 x H115
- Clamp Range (mm): 0 to 22
- KRISBOW Dudukan Mikrometeratribut:
- Material: Steel
- Micrometer Range (mm): 300
- Range (°): 0-360
- CP Manual Test Pump (Pompa Tes Tekanan)atribut:
- Pressure (bar): 60
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Insize Micrometer Stand (Penjepit Mikrometer)atribut:
- Material: Steel
- Mount Style: Bench Mount
- For Use With Gauge Type: Handheld Outside Micrometers
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Mitutoyo BS Digimatic Scale Unit (Unit Skala Digimatic)atribut:
- Response Speed: Unlimited
- Minimum Display (mm): 0.01
- Repeatability (mm): 0.01
- Sanwa Instrument Multimeter Analog (AVO Meter Analog)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- Direct Current (A): 0.3
- TEKIRO Bench Vise (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- Mitutoyo Digital Crimp Height Micrometer MetricDeskripsi:The Mitutoyo digital crimp height micrometer measures the contact height of a connector once crimped with a wire. The micrometer’s pointed spindle and blade anvil give precise position for highly accurate measurements. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Range (mm): 0-20
- Resolution (mm): 0.001
- Accuracy (µm): ±3
- Optional Accessories: 05CZA662, 05CZA663
- IP Rating: IP65
- Mitutoyo Part Number: CHM-20MX
- Ratchet/Thimble: Ratchet Stop
- SPC Output: IP Rating
- Technology: Digimatic
- Mitutoyo Digital Outside MicrometerDeskripsi:These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
Daftar Harga stand micrometer Terbaru October 2026
| Mitutoyo Micrometer Stand | Rp609.900 |
| Mitutoyo Outside Micrometer Series | Rp319.900 |
| S&K Micrometer Stand | Rp839.900 |
| monotaro Micrometer Stand | Rp419.900 |
| KRISBOW Dudukan Mikrometer | Rp369.900 |
| Mitutoyo Micrometer Stand | Rp679.900 |
| CP Manual Test Pump (Pompa Tes Tekanan) | Rp729.900 |
| Mitutoyo Mikrometer Digital | Rp1.999.900 |
| Mitutoyo Outside Micrometer Digit | Rp1.799.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/qfP106396951-1.jpg)


/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


/loP105916780-1.jpg)
/ivP102049679-5.jpg)
/Mitutoyo%20BS%20Digimatic%20Scale%20Unit%20(Unit%20Skala%20Digimatic)/2pP103934097-1.jpg)
/qiP103699954-1.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/0iP101004018-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)