Beli stand magnifier di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. I.L.K Stand Magnifier
    Mulai

    Rp589.900

    I.L.K Stand Magnifier
    atribut:
    • Magnification (times): 4 7
    • Lens Dimension: Φ36mm
    • Purpose of Use: Detailed work and inspections inside factories.
  2. TRUSCO Stand Magnifier
    Mulai

    Rp999.900

    TRUSCO Stand Magnifier
    atribut:
    • Arm Length (mm): 350
    • Base Dimensions (mm): Width 73 x Depth 90
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 90
    • Magnification: 2.5x
    • Purpose of Use: Assembly and inspection of parts and so on.
    • Type: Flexible Type
    • Weight (g): 890
  3. CAROL Portable Cord
    Mulai

    Rp869.900

    CAROL Portable Cord
    Deskripsi:
    SOOW and SJOOW portable cord are types of heavy-duty service cord with oil-resistant insulation and a flexible thermoset rubber jacket that is oil-, water-, and weather-resistant. The jacket hardens under a direct application of heat. This allows the cord to be unaffected by aging, abrasion, water, sunlight, and ozone, making it extremely durable. SOOW cord is rated for 600V while SJOOW, a junior service cord, is rated for 300V. SOOW is the most popular type of portable cord and is typically used to power industrial applications, such as machines and power tools, and marine applications, such as dockside motors.
  4. monotaro Magnifier Magnifier (Kaca Pembesar)
    Mulai

    Rp1.099.900

    monotaro Magnifier Magnifier (Kaca Pembesar)
    Deskripsi:
    It is a flexible tube with a large lens of phi 100, so it is gentle to the eyes. ince the magnet is used for the base, it can be installed on a machine tool or a steel manufacturing table.
    atribut:
    • Type: Stand Magnifier (with magnet)
    • Overall Length (mm): 460
    • Adsorption Ability (N): 800
  5. ENGINEER Kaca Pembesar Standing Fleksibel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    ENGINEER Kaca Pembesar Standing Fleksibel
    Deskripsi:
    - A flexible arm extends up, down, left, and right from the sturdy and stable base, and the lens at the tip can be set freely in height and inclination. - Observation and inspection can be performed under good lighting conditions.
    atribut:
    • Magnification: 3x
    • Lens Diameter (mm): 75
    • Height (mm): 60 (height)
    • Kinds: stand magnifier
    • AS ONE Part Number: 2-209-02
  6. I.L.K Flexible Magnifier with Magnet
    Mulai

    Rp769.900

    I.L.K Flexible Magnifier with Magnet
    Deskripsi:
    -A stand type magnifier that you can use both hands when working.-Convenient for detailed work and inspections inside factories.-With a 4x small round additional lens.
    atribut:
    • Magnet Dimensions: 52x45x20mm
  7. I.L.K Stand Magnifier
    Mulai

    Rp499.900

    I.L.K Stand Magnifier
    atribut:
    • Magnification (times): 3.5
    • Lens Dimension: φ45mm
    • Purpose of Use: For parts inspection, display of small commodity. For detailed work, inspection in the factory.
  8. I.L.K Stand Magnifier with LED Light
    Mulai

    Rp3.799.900

    I.L.K Stand Magnifier with LED Light
    atribut:
    • Width (mm): 270
    • Depth (mm): 360
    • Power: Single 2 batteries x4 (not included)
    • Magnification: 2
    • Arm Length (mm): 480
    • Light Source: LEDx20 pieces
    • Lens Size (mm): 130
    • Purpose of Use: Assembly and inspection work, etc. that require the use of both hands.
  9. I.L.K Stand Magnifier with LED Light
    Mulai

    Rp1.699.900

    I.L.K Stand Magnifier with LED Light
    Deskripsi:
    -Power can be supplied from an outlet with the use of an adapter.-Power can also be supplied by batteries(AAx4)or from a PC via USB connection.-With the non-step dimming dial type, brightness can be adjusted appropriately.-Equipped with a 100mm optical glass lens.-24 pieces of LED make it bright and easy to inspect.-Assembly and inspection work, etc. that require the use of both hands.
    atribut:
    • Dimension: 23.5cm
    • Foot Width Size: EEE
    • Pressure Resistant Load: 4.5±0.04kN
    • Reference Weight: 940g (26.0cm model)
    • Upper Materials: cowhide velour leather
    • Toecap Materials: steel
    • Outsole Materials: NBR synthetic rubber sole with RB ceramic
    • Purpose of Use: Assembly and inspection work, etc. that require the use of both hands.
  10. KENTA Magnifying Lamp
    Mulai

    Rp2.199.900

  11. MASKO Halogen Lamp
    Mulai

    Rp22.900

    MASKO Halogen Lamp
    atribut:
    • Voltage (V): 220-240
  12. Pro'sKit LED Table Clamp Magnifier Lamp
    Mulai

    Rp2.499.900

    Pro'sKit LED Table Clamp Magnifier Lamp
    Deskripsi:
    The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.
    atribut:
    • Lens Material: Glass
    • Magnification: 5D (2.25X)
    • Lens Size (mm): Ø127
    • Illumination: 56 pcs LEDs
    • Voltage (V): AC 220-240
  13. Oxford Precision Led Bench Magnifier 5 Diopter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Oxford Precision Led Bench Magnifier 5 Diopter
    Deskripsi:
    Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.
    atribut:
    • Arm Length (mm): 1143
    • Arm Type: Adjustable
    • Diopter: 5D
    • Lens Diameter (mm): 127
    • Magnification: 2.25
    • Mirror diameter (mm): 127
    • Additional Features: Long Life Efficiency; Low Heat Efficiency
    • Product Type: Bench Magnifier
  14. Joyko Kaca Pembesar
    Mulai

    Rp25.900

    Joyko Kaca Pembesar
    atribut:
    • Magnification: 3x
  15. monotaro Scale Loupe (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro Scale Loupe (Kaca Pembesar)
    Deskripsi:
    Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.
    atribut:
    • Type: Scale Loupe
    • Lens Diameter (mm): 30
    • Magnification: 6
    • Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
    • Material: Lens / Green glass frame / Steel
  16. NOGA Magnifying Glass Attached LED Doughnut
    Mulai

    Rp6.299.900

    NOGA Magnifying Glass Attached LED Doughnut
    atribut:
    • Adhesion (N): 800
    • Magnet Width x Depth x Height (mm): 50 x 60 x 55
    • Overall Height: 507mm
    • Power Source: AC100V
    • Power Cord Length: 1.9m
    • Electricity consumption: 5.1W
    • LED Light: 17 lights
    • Total Luminous Flux: 272lm
    • Magnification: 2.3 times
    • Lens size: 85mm
    • Illuminator size: 145mm
  17. TRUSCO Magnifier
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    TRUSCO Magnifier
    Deskripsi:
    General extended inspection.
    atribut:
    • Finishing Material: Lens: Glass
    • Purpose of Use: For general expansion inspection.
  18. Pro'sKit LED Desk Type Magnifier Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Pro'sKit LED Desk Type Magnifier Lamp
    Deskripsi:
    Ideal for detailed reading, crafts, hobbyists, jewelers, electricians, precision work, nails painted and more.
    atribut:
    • Lens Material: Glass
    • Magnification: 3D(1.75X) & 12D(4X)
    • Lens Size (mm): Ø100
    • Light Source: 40pcs SMD LEDs
  19. I.L.K LED Magnifying Glass
    Mulai

    Rp919.900

    I.L.K LED Magnifying Glass
    atribut:
    • Material: Lens:Glass
    • Magnification (mag): 10
    • Lens Dimensions (mm): 21
    • Width (mm): 45
    • Depth (mm): 27
    • Height (mm): 24
    • Power Supply: Button-type battery (LR927) x 3 (included)
    • Purpose of Use: Precise inspection, appraisal.
  20. Oxford Precision LED Desk Magnifier Lamp
    Mulai

    Rp1.499.900

    Oxford Precision LED Desk Magnifier Lamp
    Deskripsi:
    Oxford LED Bench magnifier is perfect for the following applications:-Inspection Work-Laboratories-Light Industrial Work-Electronics -Reading, Writing & Study-Medical & Dentistry-Design Work-Jewellers-Office Environments Benefits:-LEDs have a extremely long life span compared to the older Fluorescent bulbs and they are more energy efficient
    atribut:
    • Arm Type: Flexible
    • Diopter: 3D
    • Magnification: 1.75
    • Lens Diameter (mm): 90
    • Arm Length (mm): Min 1600
    • Includes: Lamp
    • Product Type: Bench Magnifier
Daftar Harga stand magnifier Terbaru January 2026
I.L.K Stand MagnifierRp589.900
TRUSCO Stand MagnifierRp999.900
CAROL Portable CordRp869.900
monotaro Magnifier Magnifier (Kaca Pembesar)Rp1.099.900
ENGINEER Kaca Pembesar Standing FleksibelRp619.900
I.L.K Flexible Magnifier with MagnetRp769.900
I.L.K Stand MagnifierRp499.900
I.L.K Stand Magnifier with LED LightRp3.799.900
I.L.K Stand Magnifier with LED LightRp1.699.900
KENTA Magnifying LampRp2.199.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)