Beli stand drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Stand Bor Duduk Besiatribut:
- Type: Drill Stand
- Size (mm): 500
- HiKOKI Drill StandDeskripsi:You can attach an electric drill to drill holes!Drilling in metal/wood.atribut:
- AS ONE Part Number: 64-7055-51
- Suitable For: FD10VA2, D10SC, D10VH, D13VJ, BUW-SH3, D6V2, 10SD, D10VE, D13V, D13TA
- Column (Height x Diameter) (mm): 450x25
- Maximum Stroke of Drill (mm): 60
- Mesin HL Dudukan Bor ListrikDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Dudukan Bor / Stand Bor Electric Drill Stand- Manual Bookatribut:
- Base Stand Size (mm): 221x151
- AXSi Size (mm): dia (25), height (400)
- Press Distance (cm): 6
- Product Size(mm): 410x151x221
- KOBE RED LINE Rev.Drill Ind. Keyed ChuckDeskripsi:B2834 Use for drilling and screwdriving. Two speed trigger (slow speed when pushed halfway). Directional lever accessible from both sides for left/right handed use. 10mm (3/8 Inch) chuck included. Planetary gears for longer life and smoother running. Ergonomic comfortable grip. Chuck size: 3/8 Inch (10mm). Free speed: 1,800rpm. Recommended air pressure: 6.2bar (90psi). Air consumption: 4cfm* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Spindle thread: 3/8 Inch - 24. Minimum air hose size (ID): 3/8 Inch (10mm). Noise level: 85dBA. Sound power level: 96dBA. Vibration level #: 0.4m/s2. Overall length: 185mm. Per en iso 15744:2002. #Per en 28927-5. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Horsepower: 0.5hp
- Special Features: Ergonomic Handle Planetary Gearing
- Star-M Drill Standatribut:
- Size (mm): 3
- Wide of Slide bar: 80
- Inner Diameter of Base: 57
- Shank Shape: 6.35
- Makita Type Drill Standatribut:
- Suitable Model: Electric drill: 6010N, DP4002, DP4010, 63004, 6305/A, 6300L, 6301/A, 6304/A, 6401, 6500N, 6510SB, DP4700 Vibration drill: 8416, 8420V, HP1230, P1640FK (8419B2, HP1030, HP15040, HP1501K , HP1620FK)
- Mollar Drill Standatribut:
- Drill Stand Professional (mm): 43
- Height (mm): 510
- Holding Dia (mm): 43
- Drilling Depth (mm): 60
- TEKIRO Screwdriver Phillips In Line (Obeng)Deskripsi:Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (+)Fungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome VanadiumDimensi : 106mm 20mm 14mmatribut:
- Type: Philips (+)
- Material: Chrome Vanadium
- Star-M Drill Stand (Dudukan Mesin Bor)Deskripsi:-The angle can be adjusted freely, so it is optimum for drilling perpendicular holes, dowel holes, round bars, angled pocket holes, dowels(wooden plugs)and padlock holes.-For drilling perpendicular holes, center holes, dowel holes, round bars, angled pocket holes, dowels(wooden plugs)and padlock holes.-Chuck Handleatribut:
- Compatible drill: Total length 210mm, shank diameter 1.5 to 10mm
- Accessories: Chuck Handle
- Purpose of Use: For drilling perpendicular holes, center holes, dowel holes, round bars, angled pocket holes, dowels (wooden plugs)and padlock holes.
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- KSTOOLS 1/4inch Bit SocketDeskripsi:PH. Internal square drive to DIN 3120/ISO 1174 with ball reception. With press-fitted nickel-plated bit. For manual operation. Matt finish. Chrome vanadium.
- West Lake Mesin Bor & MillingDeskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- West Lake Mesin Bor DudukDeskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
Daftar Harga stand drill Terbaru March 2026
| KRISBOW Stand Bor Duduk Besi | Rp419.900 |
| HiKOKI Drill Stand | Rp3.299.900 |
| Mesin HL Dudukan Bor Listrik | Rp189.900 |
| KOBE RED LINE Rev.Drill Ind. Keyed Chuck | Rp3.199.900 |
| TOTAL Bench Drill | Rp1.699.900 |
| Star-M Drill Stand | Rp2.899.900 |
| Makita Type Drill Stand | Rp3.299.900 |
| Mollar Drill Stand | Rp339.900 |
| TEKIRO Screwdriver Phillips In Line (Obeng) | Rp19.900 |
| KRISBOW Mesin Bor Duduk | Rp1.999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



























































































































































/acP101000372-8.jpg)



/P102323832-1.jpg)

/6iP104583234-3.jpg)


/P102053867-1.jpg)