Beli stainless steel tip saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YAMASIN Powder Titanium Tip Saw Metal Masteratribut:
- Material: Base metal: Tool steel, Chip: Titanium
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
- Makita T.C.T.Saw Bladeatribut:
- Size: 185 X 24T
- Tip Saw Japan Tip Saw for stainlessatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Maximum Working Speed (rpm): 5500
- Cutting Performance (mm): Stainless Steel 6
- Number of Blades: 60
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- Iwood Tipped Saw for Steelatribut:
- Material: Base metal: Tool steel, Chip: Carbide
- Cutting Ability (mm) Iron and Steel: 4
- Cutting Ability (mm) Stainless Steel: 1
- Outside Diameter (mm): 180
- Blade Thickness (mm): 2.0
- Hole Diameter (mm): 20.0
- Number of Teeth: 36
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- Iwood Tipped Saw for SteelDeskripsi:- A best buy tipped saw which uses special inserts realizing a step up to a longer life span - Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed- steel, various steel type.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Tip Saw Japan Tipped Sawatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.8
- Hole Diameter (mm): 20.0
- Number of Teeth: 36
- Purpose of Use: For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- TRUSCO Tokumaru Tip Saw for SteelDeskripsi:-Special economical tipped saw for cutting carbide tip adapting soft iron.-Long life span with smooth sharpness that will last.-Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.
- TRUSCO Tipped Saw for Metal SidingDeskripsi:-A tipped saw for construction sheet metal work.-Employs a tip that is unlikely to chip and has excellent in wear resistance.-For cutting of galvalume steel plate, metal siding, galvanized iron, tin plate, square wave, color corrugated plate.atribut:
- Cutting Capacity (mm) Steel: 1.2
- Hole Diameter (mm): 20.0
- Purpose of Use: For cutting of galvalume steel plate, metal siding, galvanized iron, tin plate, square wave, color corrugated plate.
- Iwood Cermet Tipped Saw for Stainless SteelDeskripsi:-Durability and sharpness is the highest level in its class. A redesigned version of our company's Super High-class specially designed for thick objects.-With its laser slit it has excellent vibration control and light cutting operation.-Cutting of C-shaped steel, angle steel, flat steel, rebar, checkered steel plates, and various shaped steel.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Cermet
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- TANITEC Dry Tip SawDeskripsi:-A tipped saw compatible with dry cutter and tipped saw cutting machine for iron.-Low Spark and Low Noise Design.-With its tough brazing and innovative blade type, dry cutting is possible at high speed.-For cutting of thin section steel, lining pipe, gas pipe, cable tube/round, square steel pipe.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- TRUSCO Cermet Tip Saw for Steel and Stainless SteelDeskripsi:Use:Cutting angle steel, channel steel, conduit pipes, lining tube, stud bolt, circle and square pipe, deck plate, small dia bars, aluminum sash rebar, various light materials, and stainless steel.atribut:
- Blade Thickness (mm): 2.2
- Bore Diameter (ɸ mm): 25.4
- Cutting Ability (mm) Steel: 10
- Cutting Capacity (mm) Stainless: 3
- Material: Base Metal: Alloy Tool Steel, Chip: Cermet
- Maximum Rotation Speed (rpm): 1700
- Number of Blades: 56
- Outside Diameter (mm): 305
- Purpose of Use: Angle steel, channel steel, cable tube, lining pipe, screw bolt, round, square pipe, deck plate, small diameter round bar, aluminum sash, reinforcement, various light material, stainless steel.
- Weight (g): 1000
- BOSCH Circular Saw Blade Expert for Wood SpeedDeskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
Daftar Harga stainless steel tip saw Terbaru September 2025
YAMASIN Powder Titanium Tip Saw Metal Master | Rp709.900 |
Makita T.C.T.Saw Blade | Rp139.900 |
Tip Saw Japan Tip Saw for stainless | Rp1.799.900 |
Iwood Tipped Saw for Steel | Rp549.900 |
BOSCH Mata Gergaji Bundar Multi Material | Rp239.900 |
Iwood Tipped Saw for Steel | Rp419.900 |
Tip Saw Japan Tipped Saw | Rp1.099.900 |
BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp139.900 |
TRUSCO Tokumaru Tip Saw for Steel | Rp449.900 |
TRUSCO Tipped Saw for Metal Siding | Rp839.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)