Beli stainless steel scoop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS Stainless Steel Square Scoop
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    AS Stainless Steel Square Scoop
    Deskripsi:
    Made of stainless steel, it is hard to rust, and the handle is also welded all around to give it strength.
    atribut:
    • Material: Stainless steel 18-8 (SUS304)
    • Wall Thickness (mm): 0.9
    • AS ONE Part Number: 6-514-01
    • Width x Length (mm): (Rake part) 165 x 243
    • Overall Length (mm): 345
    • Size: XL
    • Height (mm): 80
  2. SUGICO Powder Scoop
    Mulai

    Rp179.900

    SUGICO Powder Scoop
    atribut:
    • Material: Stainless steel (SUS430)
  3. Cole Parmer Stainles Steel Scoop
    Mulai

    Rp2.299.900

    Cole Parmer Stainles Steel Scoop
    Deskripsi:
    These stainless steel scoops are manufactured in 201 medium grade and are ideal for general lab and food applications. 52 ounce scoop has a hook on end for easy storage.
    atribut:
    • Material: Stainless Steel
    • Sterile: No
  4. Burkle Stainless Laboratory Scoop
    Mulai

    Rp1.599.900

    Burkle Stainless Laboratory Scoop
    Deskripsi:
    Very stable hand scoop for various applications, particularly suited for the food industry. Seamless connection of scoop and hollow handle, therefore without crevices and edges. Especially smooth, highly polished surface.
  5. Cole Parmer Stainless Steel Scoop
    Mulai

    Rp28.999.900

    Cole Parmer Stainless Steel Scoop
    Deskripsi:
    This large capacity stainless steel scoop is manufactured in 304 heavy-gauge stainless steel. Is ideal for general lab and food applications; 304 stainless steel offers higher corrosion resistance.
    atribut:
    • Capacity (oz): 52.4
    • Capacity (ml): 1550
    • Overall Length (inch): 7 1/2
    • Handle Length (inch): 4
    • Overall Length (cm): 19.05
    • Handle Length (cm): 10.16
    • Diameter (cm): 13.34
    • Diameter (inch): 5 1/4
    • Handle Length (ft): 0.333
    • Material: Stainless Steel
    • Sterile: No
  6. Burkle Scoop Stainless Steel
    Mulai

    Rp1.599.900

    Burkle Scoop Stainless Steel
    Deskripsi:
    The stainless steel scoop can be used for taking samples of powders, granulates and pastes. Made of stainless steel AISI 304 (1.4301), the material is sterilisable and autoclavable. The rustproof stainless steel scoop has a smooth, high-gloss polished surface and is food-safe.The tubular shape makes it easy to immerse the scoop in the medium being sampled. The high sides prevent the sample from trickling out. The round handle offers a good grip. The sturdy scoop is ideal for chemical, pharmaceutical, animal feed and food applications.
    atribut:
    • Material: AISI 304
  7. GETRA French Fries Scoop
    Mulai

    Rp189.900

    GETRA French Fries Scoop
    Deskripsi:
    Stainless steel body.
    atribut:
    • Length (mm): 190
    • Height (mm): 230
  8. Dunia Horeca Sekop Aluminium
    Rating:
    80% of 100
    (1)
    Mulai

    Rp159.900

  9. monotaro Resin Scoop
    Mulai

    Rp23.900

    monotaro Resin Scoop
    Deskripsi:
    Such as the soil salvation in gardening work.
    atribut:
    • Previous width (mm): About 85
    • Overall Length (mm): About 280
    • Material: Polypropylene (PP)
    • Tip Length (mm): About 150
  10. Non Brand Scoop Ice Stainless Steel
    Mulai

    Rp109.900

    Non Brand Scoop Ice Stainless Steel
    atribut:
    • Overall Length (cm): 30
    • Width (cm): 13
    • Material: Stainless Steel
    • Scoop Length (cm): 20
  11. MUTU Serok Sendok Es Serut Ice Shovel Scoop
    Mulai

    Rp129.900

    MUTU Serok Sendok Es Serut Ice Shovel Scoop
    Deskripsi:
    Sendok serbaguna yang dirancang untuk menyendoki es, makanan, beras, kopi, tepung, gula dan sebagainya.Mudah dibersihkan.Material : Stainless Steel 201kapasitas : 10 ozthickness : 1,2 mmDengan material berkualitas, sendok ini kuat dan tahan lama serta tidak mudah patah.
    atribut:
    • Material: SS 201
    • Capacity (oz): 10
    • Thickness (mm): 1.2
  12. TLC Cast Aluminium Scoop
    Mulai

    Rp90.900

    TLC Cast Aluminium Scoop
    atribut:
    • Material: Alumunium
  13. MUTU Ice Scraper
    Mulai

    Rp61.900

    MUTU Ice Scraper
    Deskripsi:
    Sendok serbaguna yang dirancang untuk menyendoki es, makanan, beras, kopi, tepung, gula dan sebagainya.Mudah dibersihkan.Material : Stainless Steel 201kapasitas : 16 ozthickness : 1,2 mmDengan material berkualitas, sendok ini kuat dan tahan lama serta tidak mudah patah.
    atribut:
    • Material: SS 201
    • Thickness (mm): 1.2
  14. BEL-ART SS Scoop
    Mulai

    Rp1.499.900

    BEL-ART SS Scoop
    Deskripsi:
    SS Scoop Autoclavable Helps Meet Sustainability Goals When Used in Place of Disposable Scoops High-Quality ScoopsHelp Reduce Laboratory Waste Reusable Useful in Applications With Limited Salt ExposureMeets/Exceeds GMP Compliant
    atribut:
    • Country of Origin: Pakistan
    • Handle Diameter (inch): 1
    • Handle Diameter (mm): 25.4
    • Working Temperature (°C): 121
    • Working Temperature (°F): 250
  15. Dunia Horeca Stainless Steel French Fries Scoop Right Handle
    Mulai

    Rp249.900

  16. OLFA Safety Wrap Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    OLFA Safety Wrap Cutter
    Deskripsi:
    A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.
    atribut:
    • Main Body Materials: Nylon resin
    • Stopper Materials: Polyacetal resin
    • Blade Materials: Alloy Tool Steel
    • Total Length (mm): 160
  17. Wadasuke 18-8 Tapered Ice Scoop (For Water Pot)
    Mulai

    Rp639.900

    Wadasuke 18-8 Tapered Ice Scoop (For Water Pot)
    atribut:
    • Dimensions (mm): 195x109x300
Daftar Harga stainless steel scoop Terbaru March 2026
Usbeck Stainless Laboratory ScoopRp269.900
AS Stainless Steel Square ScoopRp1.099.900
SUGICO Powder ScoopRp179.900
Cole Parmer Stainles Steel ScoopRp2.299.900
Burkle Stainless Laboratory ScoopRp1.599.900
Cole Parmer Stainless Steel ScoopRp28.999.900
Burkle Scoop Stainless SteelRp1.599.900
GETRA French Fries ScoopRp189.900
Dunia Horeca Sekop AluminiumRp159.900
monotaro Resin ScoopRp23.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)

Halaman Terkait