Beli stainless steel foil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Stainless Steel FoilDeskripsi:Used for etching materials, shim plates, etc.*There may be some wrinkles due to winding.atribut:
- Total Length (mm): 1000 (roll)
- Material: SUS304-CSP (equivalent)
- Ingredients: C/0.08% or less, Si/1.00% or less, Mn/2.00% or less, P/0.045% or less, S/0.030% or less, Ni/8.00-10.50%, Cr/18.00-20.00%
- Rabbit Container Box Constructed 8000Deskripsi:Containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 660x465x270
- Rabbit Container Box Constructed 5000Deskripsi:Containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 500x355x270
- Rabbit Lid Stacking Container (Tutup Kontainer)Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Unggul Plastik Zipperatribut:
- Material: LDPE
- monotaro Nf Box (Storage Box)Deskripsi:Transport, to storageatribut:
- Material: polypropylene
- Stacking: Yes
- Lid: Selling separately
- Container Type: Solid eyes
- SHINWA Digital Thermometer & Hygrometeratribut:
- Measurement Humidity Range (%RH): 30 to 95
- Non Brand Busa Pelindung Siku Sudut Mejaatribut:
- Color: Abu-abu
- Dimensions (cm): 5.5 x 5.5 x 3.5
- Green Leaf Reiko Storage Box 3 Dividersatribut:
- Size (mm): 301x198x80
- Color: Transparent
- Maxell Sliontec Stainless Steel Foil Adhesive Tapeatribut:
- Material: Base material:Stainless steel foil, Adhesive:Acrylic type
- Color: Silver
- Length (m): 20
- Thickness (mm): 0.12
- Adhesive Force: 12.5N/10mm (Versus stainless steel)
- Tensile Strength: 270N/10mm
- Working Temperature Range: -10 to 130degrees
- Stainless steel foil thickness: 0.04mm
- KNIPEX Tool Bag Compact ElectricDeskripsi:- Equipped with 12 KNIPEX tools, a total of 13 brand tools, partly VDE-tested according to DIN EN 60900- Compact tool case for the service technician- Suitable as an insert for: "Basic" 00 21 05 LE, "BIG Basic Move" 00 21 06 LE, "BIG Twin Move" 00 21 41 LE, "BIG Twin" 00 21 42 LE, "BIG Twin Move RED" 98 99 15 LE and other popular tool cases- With 8 tool pouches and 7 tool straps- Slip-through back strap to attach to a trolley- Made from tough polyester fabric, with zip fastener- Dimensions exterior (W x H x D): 410 x 60 x 290 mmatribut:
- Dimension Exterior (Interior) Width (mm): 410
- Dimension Exterior (Interior) Height (mm): 60
- Dimension Exterior (Interior) Depth (mm): 290
- Color: Black -Red
- Material: Polyester Fabric
- Reach-Conform: no
- RohS-Conform: no
- AS ONE Stainless Steel Foil SUS304atribut:
- Material: stainless steel (SUS304)
- Jeken Ultrasonic Cleaneratribut:
- Frequency (kHz): 40
- GT Sonic Ultrasonic CleanerDeskripsi:Mesin pembersih dengan teknologi ultrasonik untuk alat lab, elektronik, spare part, alat kesehatan, perhiasan, dll
- Rabbit Container Box Solid Stackable 5011Deskripsi:Solid stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these boxes are extremely durable and built to last. Choose from a range of different sizes to suit your needs. Containers for alternate stacking are stackable in one position due to their design. Turning the upper container around 180 degrees means that two boxes can be nested into one another. The transport volume is thereby reduced by up to 85%, depending on the type of container.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 580x380x210
- Dekkson Door CloserDeskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Jeken Multifunctional Ultrasonic Cleaner with LCD DisplayDeskripsi:TUC seriesMultifunctional Ultrasonic Cleaner With LCD Display @TUC Series- With large LCD display to show the precise time, temperature , power level- Time setting with 1-99 minutes and built-in heating to 60℃ , adjustable power range of 10%~100%.- Built-in “sound insulation paste” keep this series with low noise- With sweep function & degas function- Humanized carrying handle and drain valve for whole models- Memory function will automatically save the most recently used setup parameters for next use.- With sleeping mode to keep electrical energy savingSelling points for this series: - Adjustable power- Low noise- Sweep function- Degas function- Heating function- Adjustable time- Memory function- Sleeping modeatribut:
- Material: SUS 304
- Frequency (kHz): 40
- Adjustable Power (%): 10 to 100
- Ambient Temperature for Heater (°C): ~60
- Times (minute): 1-99
Daftar Harga stainless steel foil Terbaru March 2026
| AS ONE Stainless Steel Foil | Rp1.199.900 |
| Rabbit Container Box Constructed 8000 | Rp159.900 |
| Rabbit Container Box Constructed 5000 | Rp119.900 |
| Rabbit Lid Stacking Container (Tutup Kontainer) | Rp35.900 |
| Unggul Plastik Zipper | Rp3.900 |
| monotaro Nf Box (Storage Box) | Rp30.900 |
| SHINWA Digital Thermometer & Hygrometer | Rp539.900 |
| Non Brand Busa Pelindung Siku Sudut Meja | Rp5.900 |
| Green Leaf Reiko Storage Box 3 Dividers | Rp37.900 |
| Maxell Sliontec Stainless Steel Foil Adhesive Tape | Rp709.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/k4P103209724-1.jpg)

/aoP103182384-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/KNIPEX%20Tool%20Bag%20Compact%20Electric/1uP105864066-1.jpg)