Beli stacker manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Hand Stacker HidrolikDeskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- NAMI Hand Reach Stacker Elektrik TFZ Tipe Seatedatribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 600mm
- Tyres Front/Rear: Solid PU
- Tyres No. Front/Rear (X=drive): 2/1X
- NAMI Hand Reach Stacker Elektrik TFA (Alat Angkat)Deskripsi:TFA Series rated Load Capacity: 2000kg, lift height: 5000mm; 1.Speed Limited for high position,to aviod the possibility of products' overturning when high speed in high position; 2.Curve safe control,the forklift will reduce the speed automatic when turning, to aviod the ejection of operator and products from the vehicle by the high speed; 3.Regenerative braking function to reduce the operation cost; 4.Safe cutoff valve,to protect the operator and goods in well condition; 5.Shock Absorption of Pedal,to ensure the comfortable of working and reduce the fatigue; 6.Reinforced Mast,to ensure the mast are not out of shape and lift the goods smoothly; 7.Ergonomics multi-functional operation handle.atribut:
- Load Capacity at Max. Height: 1000mm
- Max. Lifting Height: 2500mm
- Load Center: 500mm
- Overall Length without Pedal: 500mm
- Overall Width: 1090mm
- Wheelbase: 1535.5mm
- Between Forks: 200-600mm
- Capacity (kg): 1000
- Fork Size (LxW): 1070x100mm
- Front Overhang: 155mm
- Height-Fork: 50mm
- Height-Mast Extended: 3355mm
- Height-Mast Lowered: 1837mm
- Height-Pedal: 166mm
- Min. Turning Radius--Wa: 1800mm
- Reach Stroke: 650mm
- Type: Electric Reach Truck
- Wipro Hand Stackeratribut:
- Min. Fork Height (mm): 90
- Fork Length (mm): 1000
- Front Wheel Size (mm): Ø80x70
- Maximum Fork Height (mm): 1600
- Rear Wheel Size (mm): Ø150x50
- Type: Hand Stacker
- DAYTON StackerDeskripsi:Manual straddle stackers have their outrigger legs positioned outside of their forks to stabilize the stackers. When a load is placed on the stackers' forks, its weight is distributed directly above these legs. The stackers' forks can completely reach the ground, which allows straddle stackers to lift any type of pallet or skid as long as there is sufficient clearance between it and the stackers' legs. Straddle stackers are typically lighter and more compact than counterbalanced stackers and can maneuver in tight spaces such as aisles, loading docks, and store rooms. These manual stackers have a foot pedal or hand crank that operators use to activate the stackers' lifting mechanism. They are suitable for intermittent use and applications where loads will be moved and lifted short distances.atribut:
- UNSPSC: 24101604
- Axle-Mounted Wheel Type: Tread on Core
- Axle-Mounted Wheel/Tread Material: Polyurethane
- Base Material: Steel
- Caster Brake Type: No Caster Brake
- Caster Wheel Type: Swivel
- Caster Wheel/Tread Material: Polyurethane
- Caster/Wheel Configuration: (2) Swivel, (2) Axle-Mounted
- Color: Red
- Frame Finish: Powder Coated
- Frame Material: Steel
- Frame Type: Flat Back
- Lift Control: Foot Pump
- Lift Mechanism: Hydraulic
- Non-Marking Axle-Mounted Wheels: No
- Operation: Manual
- Type: Manual Hand Stacker
- Endolift Hand Stacker Manualatribut:
- Lifting Height (mm): 1600
- Min. Fork Height (mm): 85
- Fork Length (mm): 900
- Lowering Speed: Controllable
- Outer Width of Front Legs (mm): 690
- Rear Wheel Size (mm): 180x50
- HELI Hand Stacker Semi Elektrikatribut:
- Battery Capacity (V/Ah): 12/120
- KENTA Hand Stacker DerekDeskripsi:Compact and service free design.Unique design of winch for easier and safe Lifting.Adjustable fork width from 160mm to 690mm.Two parking brakes on steering wheels.Conforms to EN1757-1atribut:
- Type: Winch Stacker
- NAMI Truk Forklift Elektrik Counter Balance TKatribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
- Werkst Hand Stacker Manualatribut:
- Maximum Height (m): 3
- Power: Manual
- Capacity (kg): 1000
- Fork Length (mm): 900
- Ground Clearance (mm): 25
- Lifting Height (mm): 1600
- Load Center (mm): 400
- Overal Height (mm): 1990
- Overal width (mm): 750
- Overall Length (mm): 1420
- Size (t): 1
- Turning Radius (mm): 1590
- Type: Hand Stacker Manual
- Superform Hand Stacker Derek Manualatribut:
- Capacity (kg): 500
- Min. Mast Height (mm): 90
- Fork Length (mm): 1000
- Fork Width (mm): 70
- Overall Fork Width (mm): 160-690
- Force Req. for Max. Load (kg): 12.2
- Ground Clearance (mm): 18
- Lifting Height Per Stroke (mm): 22
- Load Centre (mm): 500
- Load Wheel (mm): ø80x47
- Maximum Fork Height (mm): 1560
- Overall Height (mm): 2030
- Overall Length (mm): 1235
- Overall Width (mm): 725
- Radius of Gyration (Outside) (mm): 1075
- Steering Wheel (mm): ø150x40
- Type: Manual Winch Stacker
- AMEKO Manual Hand Stackeratribut:
- Lad Center (mm): 450
- Mast Height (mm): 2000
- Overall Length (mm): 1470
- Lowered Fork Height (mm): 20
- Type: Hand Stacker Manual
- WESTCO Manual Stackeratribut:
- Maximum Lifting Height (mm): 3000
- Fork Length (mm): 900
- Lifting Speed (mm/stroke): 14
- Overall Size (mm): 1895x785x1470
- Height Of Forks Lower (mm): 90
- Capacity (kg): 1000
- Type: Manual Hand Stacker
- Hippolift Hand StackerDeskripsi:Hand Stacker is hand push & hand lift stacker which provides cost-effective handling for both vehicle loading and production areas. Easy maintenance and low running costs.-Rebust steel profile construction.-Sturdy and compact enough to fit through standard door and to operate in congested areas.-Lifting function operated by foot and hand controls.-Allow the operator to work without having to perform extreme body movements.atribut:
- Capacity (kg): 2000
- Adjustable Width of Fork (mm): 320-740
- Fork Length (mm): 900
- Max. Fork Width (mm): 1600
- Lowered Height of Forks (mm): 85
- Lifting Speed (mm/s): 14
- Lowering Speed: Controlable
- Type: Hand Stacker
- Wheel Type: Polyurethan
Daftar Harga stacker manual Terbaru April 2026
| KRISBOW Hand Stacker Hidrolik | Rp12.999.900 |
| Dalton Hand Stacker | Rp10.999.900 |
| Fast Lift Hand Stacker | Rp13.999.900 |
| OIC Hand Stacker Manual Hidrolik | Rp13.999.900 |
| NAMI Hand Reach Stacker Elektrik TFZ Tipe Seated | Rp539.999.900 |
| NAMI Hand Reach Stacker Elektrik TFA (Alat Angkat) | Rp259.999.900 |
| Wipro Hand Stacker | Rp12.999.900 |
| DAYTON Stacker | Rp32.999.900 |
| Endolift Hand Stacker Manual | Rp7.999.900 |
| HELI Hand Stacker Semi Elektrik | Rp38.999.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)
























































































































































/P102265787-1.jpg)