Beli spur gear rack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KHK Steel Hublss Spur Gear (Gir Spur)
    Mulai

    Rp1.599.900

    KHK Steel Hublss Spur Gear (Gir Spur)
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
    atribut:
    • Hole Diameter: 0
    • Shape: S5
    • Module: 1.5
    • Number of Teeth: 100
    • Reference diameter: Φ150.0mm
    • Tooth width: 15mm
  2. KHK CP Ground Spur Gear (Gir Spur)
    Mulai

    Rp2.099.900

    KHK CP Ground Spur Gear (Gir Spur)
    Deskripsi:
    -CP ground spur available for additional processing, capable of being used according to the design intent.
    atribut:
    • Tooth width: 30mm
    • Reference diameter: Φ63.66mm
    • Boss Diameter: Φ50mm
    • Pitch: CP10mm
    • Hole Diameter: 0
    • Number of Teeth: 20
  3. KHK Steel Hublss Spur Gear
    Mulai

    Rp139.900

    KHK Steel Hublss Spur Gear
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
  4. KHK Stainless Steel Spur Gear
    Mulai

    Rp1.099.900

    KHK Stainless Steel Spur Gear
    Deskripsi:
    -Spur gear resistant to rust, adopting SUS303 for the material.
    atribut:
    • Gear Reference Surface: Hole (H7)
    • Gear accuracy: JIS N8 class
    • Material: SUS303
    • Pressure Angle (°): 20
    • Surface Hardness: 187HB or less
    • Tooth Finish: Cutting
  5. KHK Steel Hubless Thin Face Spur Gear
    Mulai

    Rp109.900

    KHK Steel Hubless Thin Face Spur Gear
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SSY spur gear.
    atribut:
    • Shape: S5
  6. KHK CP Spur Gear
    Mulai

    Rp209.900

    KHK CP Spur Gear
    Deskripsi:
    -An abundant variety of pitches and numbers of teeth are available at low prices and with applicability.
  7. KHK Steel Spur Gear
    Mulai

    Rp139.900

    KHK Steel Spur Gear
    Deskripsi:
    -An abundant variety of modules and numbers of teeth are available at low prices and with rich applicability.
  8. KHK Ground Spur Gear
    Mulai

    Rp659.900

    KHK Ground Spur Gear
    Deskripsi:
    -Product with quenched tooth surface, but additional processing can be performed.
  9. ASPIRA Gear Motor
    Mulai

    Rp119.900

    ASPIRA Gear Motor
    Deskripsi:
    Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
  10. KHK Rack with Bolt Hole
    Mulai

    Rp2.899.900

    KHK Rack with Bolt Hole
    Deskripsi:
    -An abundant variety of modules and lengths are available at low prices and with applicability.-Finished product with mounting holes.
    atribut:
    • Total Length: 999.03mm
    • Module: 1.5
    • Height: 20mm
    • Effective Number of Teeth: 212
    • Tooth width b: 0
    • Meshing Height h: 18.5mm
  11. KHK Rack with Machined End
    Mulai

    Rp969.900

    KHK Rack with Machined End
    Deskripsi:
    -An abundant variety of modules and lengths are available at low prices and with applicability.
    atribut:
    • Tooth width b: 0
    • Total Length: 300.02mm
    • Effective Number of Teeth: 191
    • Module: 0.5
    • Height: 12mm
    • Meshing Height h: 11.5mm
  12. KHK Spiral Miter Gear (Gir Spiral)
    66%
    Mulai

    Rp339.900

    KHK Spiral Miter Gear (Gir Spiral)
    Deskripsi:
    -It is made of SCM415 material and only the tooth surface has been quenched. Parts other than tooth parts can be additionally processed freely.
  13. KHK CP Rack
    Mulai

    Rp969.900

    KHK CP Rack
    Deskripsi:
    -An abundant variety of pitches and lentghs are available at low prices and with applicability.
  14. KHK Rack with Bolt Hole
    Mulai

    Rp1.099.900

    KHK Rack with Bolt Hole
    Deskripsi:
    -An abundant variety of modules and lengths are available at low prices and with applicability.-Finished product with mounting holes.
  15. KHK Rack with Machined End
    Mulai

    Rp719.900

    KHK Rack with Machined End
    Deskripsi:
    -An abundant variety of modules and lengths are available at low prices and with applicability.
  16. Sparex Planetary Gear
    Mulai

    Rp2.099.900

    Sparex Planetary Gear
    Deskripsi:
    Gir planet yang berfungsi untuk mentransmisikan gerak rotasi dan mengamplifikasi daya input kepada poros axle
    atribut:
    • Compatible for: NH & FORD: 6635, 7635, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TL100, TL100A, TL75, TL80, TL80A, TL85, TL90, TL90A, TL95, TS100A, TS110A, TS115A
    • Effective Length: 44 (4/7inch)
    • Outer Diameter: 45 (2/7inch)
    • Top Width x Depth (mm): 10 x 8
  17. Safeway Pallet Plastik One Way Series
    Rating:
    96% of 100
    (5)
    Mulai

    Rp299.900

    Safeway Pallet Plastik One Way Series
    Deskripsi:
    Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecial
    atribut:
    • Type: Grille Deck Surface Non-Reversible
    • Accessible By: Forklift (4-way); Hand Truck (4-way)
Daftar Harga spur gear rack Terbaru November 2025
KHK Steel Hublss Spur Gear (Gir Spur)Rp1.599.900
KHK CP Ground Spur Gear (Gir Spur)Rp2.099.900
KHK Steel Hublss Spur GearRp139.900
KHK Stainless Steel Spur GearRp1.099.900
KHK Steel Hubless Thin Face Spur GearRp109.900
KHK CP Spur GearRp209.900
KHK Steel Spur GearRp139.900
KHK Ground Spur GearRp659.900
ASPIRA Gear MotorRp119.900
KHK Rack with Bolt HoleRp2.899.900

Data diperbarui pada 05/11/2025 (Harga belum termasuk PPN)