Beli sprocket rs60 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  2. Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    Mulai

    Rp319.900

    Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    atribut:
    • Keyway Dimensions (Width x Depth)(mm): 5 x 2.3
    • Finishing Material: Carbon steel for machine structural use / induction hardening (tooth surface)
    • Pitch (mm): 12.7
    • Length L(mm): 25
    • Chain No.: 40
    • Boss Diameter D (mm): 63
    • Inner Link Inner Width (mm): 7.95
    • Number of Columns: 1
    • Number of Gears: 25
    • Outer Diameter d (mm): 108
    • Pitch Circle Diameter P.C.D. (mm): 101.33
    • Roller Outer Diameter (mm): 7.92
    • Set Screw: 2-M6
    • Shaft Hole Diameter Tolerance: H7
    • Shaft hole diameter (phi mm): 16
    • Shaft hole type: Shaft hole finished product
    • Sprocket Form: B type
    • Tap Position A (mm): 8
    • Tooth Width (mm): 7.2
    • Type: sprocket
  3. Epson Printer Inkjet Wi-Fi Duplex WorkForce Pro
    Mulai

    Rp5.099.900

    Epson Printer Inkjet Wi-Fi Duplex WorkForce Pro
    Deskripsi:
    Enjoy low-cost, reliable printing with Epson WorkForce Pro WF-C5290 business printer. Delivering fast print speeds of up to 24ipm with a first page-out time of just 4.8 seconds, it is built to handle the most demanding print jobs. With a range of printing and connectivity features, this printer is the ideal solution for small workgroups that require hassle-free, low-maintenance and productive-boosting printing.
    atribut:
    • Dimensions (mm): 425x535x357
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
    • Printer type: Print
    • Power Off (W): 0.2
    • USB interface: USB 2.0
  4. FENNER DRIVES Idler Sprocket
    Mulai

    Rp489.900

    FENNER DRIVES Idler Sprocket
    Deskripsi:
    These idler sprockets are constructed of either steel or fiberglass-reinforced nylon. Steel sprockets are durable and wear resistant. Fiberglass-reinforced nylon sprockets are resistant to corrosive environments and are suitable for drive systems that require washdown.
    atribut:
    • UNSPSC: 31171901
    • Bearing Number: 6203-2RS
    • Bearing Type: Ball
    • Bore Diameter (mm): 17
    • Material: Fiberglass-Reinforced Nylon
    • Maximum Operating Temperature (°F): 225
    • Maximum Radial Load at Speed (lbs): 1026 @300rpm; 1175 @200rpm; 1480 @100rpm; 2141 @33rpm; 402 @5000rpm; 449 @3600rpm; 507 @2500rpm; 565 @1800rpm; 601 @1500rpm; 687 @1000rpm; 866 @500rpm
    • Minimum Operating Temperature (°F): 32
  5. KATAYAMA Idler Sprocket
    Mulai

    Rp189.900

    KATAYAMA Idler Sprocket
    atribut:
    • Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
  6. Non Brand Sprocket Gear Double
    Mulai

    Rp44.900

    Non Brand Sprocket Gear Double
    atribut:
    • Type Gear: Double
  7. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  8. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  9. Katayama Chain Sprocket New Jis Key Specification FBN50B Series
    Mulai

    Rp279.900

    Katayama Chain Sprocket New Jis Key Specification FBN50B Series
    Deskripsi:
    FBN sprockets are finished sprockets made by processing KANA standard NK sprockets with shaft holes, keyways, and set screws.High-precision and stable quality are achieved through a centralized production system with excellent equipment and thorough quality control.More than 1900 statistical variations match user needs and reduce total cost.FBN (new JIS processing) is processed based on the new JIS standard (JIS B 1301-1976) parallel key.Key width tolerance is H7.
    atribut:
    • Set screw (M): 6
    • Number of Teeth: 11
    • Material: Carbon steel for machine structural use
    • Sprocket shape: B-type
    • Roller Link Inner Width (W) (mm): 9.53
    • Roller outer diameter (Dr) (mm): 10.16
    • Boss Diameter BD (mm): 45.5
    • Boss length BL(mm): 25
    • Chain pitch (P) (mm): 15.875
    • Shaft Hole Diameter (mm): 20
  10. TSUBAKI RS80 Series-Standard Drive Chain
    Mulai

    Rp47.900

    TSUBAKI RS80 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 120
  11. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp21.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  12. EXTRANA Power Cable Flexible NYYHY Series (Kabel Listrik)
    Mulai

    Rp379.900

    EXTRANA Power Cable Flexible NYYHY Series (Kabel Listrik)
    Deskripsi:
    Used for power cord or internal wiring with low mechanical stress for electrical equipments, machineries, luminaires and other portable appliances used in dry indoor premises
    atribut:
    • Voltage (V): 300/500
    • Length (m): 50
  13. Epson Printer Colour Multifunction L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
Daftar Harga sprocket rs60 Terbaru April 2026
Non Brand Sprocket Gear SingleRp18.900
Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-TeethRp319.900
Epson Printer Inkjet Wi-Fi Duplex WorkForce ProRp5.099.900
FENNER DRIVES Idler SprocketRp489.900
TSUBAKI Sprocket Gear RS60 TypeRp329.900
KATAYAMA Idler SprocketRp189.900
Non Brand Sprocket Gear DoubleRp44.900
EK Roller Chain (Rantai)Rp279.900
TSUBAKI Chain Coupling BodyRp389.900
Katayama Chain Sprocket New Jis Key Specification FBN50B SeriesRp279.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)

Halaman Terkait