Beli sprocket rs 50 x 20t x 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Sprocket Gear Singleatribut:
- Type Gear: Single
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B typeatribut:
- Chain No.: RS50
- Chain Pitch (mm): 15.875
- Roller Diameter (Φmm): 10.16
- Shaft Hole Diameter Tolerance: H7 tolerance finish
- Shaft hole type: Shaft hole machining type
- Shape: 1B
- Single or Double Strand: 1
- Sprocket shape: B type
- Tooth Width (mm): 8.9
- Type: Sprocket
- Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- TSUBAKI RS50 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 192
- Non Brand Sprocket Gear Doubleatribut:
- Type Gear: Double
- TSUBAKI (Tsubakimoto Chain) Sprocket 2B TypeDeskripsi:* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.atribut:
- Series: RS standard pilot hole
- Shape: 2B
- Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Voltage (V): 220
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teethatribut:
- Keyway Dimensions (Width x Depth)(mm): 5 x 2.3
- Finishing Material: Carbon steel for machine structural use / induction hardening (tooth surface)
- Pitch (mm): 12.7
- Length L(mm): 25
- Chain No.: 40
- Boss Diameter D (mm): 63
- Inner Link Inner Width (mm): 7.95
- Number of Columns: 1
- Number of Gears: 25
- Outer Diameter d (mm): 108
- Pitch Circle Diameter P.C.D. (mm): 101.33
- Roller Outer Diameter (mm): 7.92
- Set Screw: 2-M6
- Shaft Hole Diameter Tolerance: H7
- Shaft hole diameter (phi mm): 16
- Shaft hole type: Shaft hole finished product
- Sprocket Form: B type
- Tap Position A (mm): 8
- Tooth Width (mm): 7.2
- Type: sprocket
- KATAYAMA Idler Sprocketatribut:
- Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- TSUBAKI (Tsubakimoto Chain) RS80 Fit bore sprocket 1B typeatribut:
- Chain No.: RS80
- Shaft hole type: Shaft hole machining type
- Single or Double Strand: 1
- Sprocket shape: B type
- Tooth Width (mm): 15
- Type: Sprocket
- TSUBAKI (Tsubakimoto Chain) RS60 Fit Bore Sprocket 1B Typeatribut:
- Chain No.: RS60
- Shaft hole type: Shaft hole machining type
- Single or Double Strand: 1
- Sprocket shape: B type
- Tooth Width (mm): 11.9
- Type: Sprocket
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- TSUBAKI (Tsubakimoto Chain) RS50 Rock sprocket S typeatribut:
- Chain No.: RS50
- Chain Pitch (mm): 15.875
- Roller Diameter (Φmm): 10.16
- Shaft hole type: Surface pressure type
- Single or Double Strand: 1
- Sprocket shape: B type
- Tooth Width (mm): 8.9
- Type: Sprocket
Daftar Harga sprocket rs 50 x 20t x 1 Terbaru October 2026
| Non Brand Sprocket Gear Single | Rp18.900 |
| Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik) | Rp2.299.900 |
| TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B type | Rp289.900 |
| Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik) | Rp929.900 |
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp2.099.900 |
| TSUBAKI RS50 Series-Standard Drive Chain | Rp31.900 |
| Non Brand Sprocket Gear Double | Rp44.900 |
| TSUBAKI (Tsubakimoto Chain) Sprocket 2B Type | Rp309.900 |
| Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik) | Rp909.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102046845-1.jpg)
%20RS50%20Fit%20bore%20sprocket%201B%20type/19P112957045-1.jpg)
/4qP102120170-2.jpg)
/P102046852-1.jpg)


%20Sprocket%202B%20Type/78P112954260-1.jpg)
/P102120163-1.jpg)
/ftP104661569-2.jpg)
%2025-Teeth/h4P103771616-1.jpg)


/P102120125-1.jpg)
%20RS80%20Fit%20bore%20sprocket%201B%20type/1cP112954048-1.jpg)
%20RS60%20Fit%20Bore%20Sprocket%201B%20Type/q6P112953942-1.jpg)

/2tP102120101-2.jpg)
%20RS50%20Rock%20sprocket%20S%20type/poP112953924-1.jpg)
/3eP103773122-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)