Beli sprocket rs 40 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  2. TSUBAKI (Tsubakimoto Chain) RS40 Fit bore sprocket 1B type
    Mulai

    Rp199.900

    TSUBAKI (Tsubakimoto Chain) RS40 Fit bore sprocket 1B type
    atribut:
    • Chain No.: RS40
    • Chain Pitch (mm): 12.7
    • Roller Diameter (Φmm): 7.92
    • Shaft Hole Diameter Tolerance: H7 tolerance finish
    • Shaft hole type: Shaft hole machining type
    • Shape: 1B
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 7.3
    • Type: Sprocket
  3. Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    59%
    Mulai

    Rp129.900

    Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    atribut:
    • Keyway Dimensions (Width x Depth)(mm): 5 x 2.3
    • Finishing Material: Carbon steel for machine structural use / induction hardening (tooth surface)
    • Pitch (mm): 12.7
    • Length L(mm): 25
    • Chain No.: 40
    • Boss Diameter D (mm): 63
    • Inner Link Inner Width (mm): 7.95
    • Number of Columns: 1
    • Number of Gears: 25
    • Outer Diameter d (mm): 108
    • Pitch Circle Diameter P.C.D. (mm): 101.33
    • Roller Outer Diameter (mm): 7.92
    • Set Screw: 2-M6
    • Shaft Hole Diameter Tolerance: H7
    • Shaft hole diameter (phi mm): 16
    • Shaft hole type: Shaft hole finished product
    • Sprocket Form: B type
    • Tap Position A (mm): 8
    • Tooth Width (mm): 7.2
    • Type: sprocket
  4. TSUBAKI RS50 Series-Standard Drive Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    TSUBAKI RS50 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 192
  5. TSUBAKI (Tsubakimoto Chain) Sprocket 2B Type
    Mulai

    Rp309.900

    TSUBAKI (Tsubakimoto Chain) Sprocket 2B Type
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    atribut:
    • Series: RS standard pilot hole
    • Shape: 2B
  6. KATAYAMA Idler Sprocket
    Mulai

    Rp189.900

    KATAYAMA Idler Sprocket
    atribut:
    • Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
  7. Non Brand Sprocket Gear Double
    Mulai

    Rp44.900

    Non Brand Sprocket Gear Double
    atribut:
    • Type Gear: Double
  8. TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B type
    Mulai

    Rp289.900

    TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B type
    atribut:
    • Chain No.: RS50
    • Chain Pitch (mm): 15.875
    • Roller Diameter (Φmm): 10.16
    • Shaft Hole Diameter Tolerance: H7 tolerance finish
    • Shaft hole type: Shaft hole machining type
    • Shape: 1B
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 8.9
    • Type: Sprocket
  9. TSUBAKI (Tsubakimoto Chain) RS50 Rock sprocket S type
    Mulai

    Rp1.299.900

    TSUBAKI (Tsubakimoto Chain) RS50 Rock sprocket S type
    atribut:
    • Chain No.: RS50
    • Chain Pitch (mm): 15.875
    • Roller Diameter (Φmm): 10.16
    • Shaft hole type: Surface pressure type
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 8.9
    • Type: Sprocket
  10. TSUBAKI RS80 Series-Standard Drive Chain
    Mulai

    Rp47.900

    TSUBAKI RS80 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 120
  11. RS PRO Pilot Sprocket
    Mulai

    Rp249.900

    RS PRO Pilot Sprocket
    Deskripsi:
    British Standard Pilot Bored SprocketsManufactured to BS228/13 from steel with black passivated finishEasily re-bored as required
    atribut:
    • Bore Type: Pilot
    • Material: Steel
    • Maximum Bore Diameter (mm): 10
    • Number of Teeth: 15
    • Pitch Diameter (mm): 45.81
    • Sprocket Width (mm): 35
    • To Fit British Standard Chain Type: 06B-1
  12. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  13. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
Daftar Harga sprocket rs 40 Terbaru October 2026
Non Brand Sprocket Gear SingleRp18.900
TSUBAKI Sprocket Gear RS50 TypeRp119.900
TSUBAKI (Tsubakimoto Chain) RS40 Fit bore sprocket 1B typeRp199.900
Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-TeethRp129.900
TSUBAKI RS50 Series-Standard Drive ChainRp31.900
TSUBAKI (Tsubakimoto Chain) Sprocket 2B TypeRp309.900
TSUBAKI Sprocket Gear RS80 TypeRp469.900
KATAYAMA Idler SprocketRp189.900
Non Brand Sprocket Gear DoubleRp44.900
TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B typeRp289.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)