Beli sprocket chain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KATAYAMA Idler Sprocket
    Mulai

    Rp179.900

    KATAYAMA Idler Sprocket
    atribut:
    • Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
  2. Nescafe Dolce Gusto Mini Me Piano Black Anthracite Automatic Coffe Machine
    Mulai

    Rp1.999.900

    Nescafe Dolce Gusto Mini Me Piano Black Anthracite Automatic Coffe Machine
    Deskripsi:
    Dengan NESCAFE Dolce Gusto, kini Anda dapat menikmati minuman ala kafe hanya dalam hitungan menit. Mesin dan kapsul NESCAFE Dolce Gusto dirancang untuk membuat minuman yang aromatik dengan citarasa unik. Mini Me merupakan mesin yang sangat praktis dengan tampilan minimalis, dengan ukuran 16 x 31 x 24 cm. Kini hadir dengan daya listrik lebih rendah.
    atribut:
    • Color: Black
    • Compatible for: Only used with NESCAFEE Dolce Gusto capsules.
    • High Pressure (Bar): Up to 15
    • Energy Saving Function: Yes
    • Water Capacity (ml): 800
    • Dimensions (WxHxD) (cm): 24x16x30.5
    • Power (W): 1000
  3. Nescafe Dolce Gusto Piccolo Machine
    Mulai

    Rp1.299.900

    Nescafe Dolce Gusto Piccolo Machine
    Deskripsi:
    - Piccolo is a powerful, stylish capsule coffee machine with a compact body. It’s only 16cm (W) x 29cm (H) x 29cm (D).- Slide in a capsule and create the perfect drink with a simple motion of the manual lever.- With Piccolo’s, up to 15 bar, pressure system you will enjoy aprofessional coffee with a thick, velvety crema.- Coffee freshness is preserved with our hermetically sealed capsules, for a rich and aromatic cup.- Take your pick from over 16 high quality coffee creations: choose from our range of intense espressos, smooth cappuccinos, aromatic Grandes, even hot chocolate, teas, and many more.- The adaptable Piccolo capsule coffee machine can prepare not only hot, but also delicious cold beverages.- Eco mode automatically switches off the machine after 5 minutes of inactivity. The machine has an A rating for energy consumption.
    atribut:
    • Dimensions (cm): 14x28x27
    • Pump Pressure (bar): Up to 15
    • Color: Black
    • Power (W): 1500
    • Water Tank Capacity (L): 0.8
    • Compatible for: Only used with NESCAFEE Dolce Gusto capsules.
    • Energy Saving Function: Yes
  4. Katayama Chain Sprocket New Jis Key Specification FBN50B Series
    Mulai

    Rp259.900

    Katayama Chain Sprocket New Jis Key Specification FBN50B Series
    Deskripsi:
    FBN sprockets are finished sprockets made by processing KANA standard NK sprockets with shaft holes, keyways, and set screws.High-precision and stable quality are achieved through a centralized production system with excellent equipment and thorough quality control.More than 1900 statistical variations match user needs and reduce total cost.FBN (new JIS processing) is processed based on the new JIS standard (JIS B 1301-1976) parallel key.Key width tolerance is H7.
    atribut:
    • Set screw (M): 6
    • Number of Teeth: 11
    • Material: Carbon steel for machine structural use
    • Sprocket shape: B-type
    • Roller Link Inner Width (W) (mm): 9.53
    • Roller outer diameter (Dr) (mm): 10.16
    • Boss Diameter BD (mm): 45.5
    • Boss length BL(mm): 25
    • Chain pitch (P) (mm): 15.875
    • Shaft Hole Diameter (mm): 20
  5. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  6. Nescafe Dolce Gusto Genio S Plus Automatic Coffee Machine
    Mulai

    Rp1.899.900

    Nescafe Dolce Gusto Genio S Plus Automatic Coffee Machine
    atribut:
    • Water Capacity (L): 0.8
    • Power (W): 1460
    • Voltage (V): 220-240
  7. Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    82%
    Mulai

    Rp57.000

    Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    atribut:
    • Keyway Dimensions (Width x Depth)(mm): 5 x 2.3
    • Finishing Material: Carbon steel for machine structural use / induction hardening (tooth surface)
    • Pitch (mm): 12.7
    • Length L(mm): 25
    • Chain No.: 40
    • Boss Diameter D (mm): 63
    • Inner Link Inner Width (mm): 7.95
    • Number of Columns: 1
    • Number of Gears: 25
    • Outer Diameter d (mm): 108
    • Pitch Circle Diameter P.C.D. (mm): 101.33
    • Roller Outer Diameter (mm): 7.92
    • Set Screw: 2-M6
    • Shaft Hole Diameter Tolerance: H7
    • Shaft hole diameter (phi mm): 16
    • Shaft hole type: Shaft hole finished product
    • Sprocket Form: B type
    • Tap Position A (mm): 8
    • Tooth Width (mm): 7.2
    • Type: sprocket
  8. Nescafe Dolce Gusto Kopi Kapsul
    Rating:
    96% of 100
    (5)
    Mulai

    Rp149.900

    Nescafe Dolce Gusto Kopi Kapsul
    atribut:
    • Packaging: Coffee Capsule
  9. Non Brand Sprocket Gear Double
    Mulai

    Rp44.900

    Non Brand Sprocket Gear Double
    atribut:
    • Type Gear: Double
  10. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp21.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  11. EXTRANA Power Cable Flexible NYYHY Series (Kabel Listrik)
    Mulai

    Rp379.900

    EXTRANA Power Cable Flexible NYYHY Series (Kabel Listrik)
    Deskripsi:
    Used for power cord or internal wiring with low mechanical stress for electrical equipments, machineries, luminaires and other portable appliances used in dry indoor premises
    atribut:
    • Voltage (V): 300/500
    • Length (m): 50
  12. Tsubakimoto Chain RS Standard Sprocket RS40 1B Type
    Mulai

    Rp529.900

    Tsubakimoto Chain RS Standard Sprocket RS40 1B Type
    Deskripsi:
    Sprocket shape : B type Shaft hole diameter (Φmm):~45Wide range of standardized products No hub grooves
    atribut:
    • Approximate mass (kg): 1.6
    • Chain Number: RS40
    • Chain Pitch (mm): 12.7
    • Face Width (mm): 7.3
    • Hub Diameter D H (mm): 68
    • Hub Length L (mm): 28
    • Kinds: sprocket
    • Material: Carbon steel for machine structures, machined specifications
    • Number of Columns: 1
    • Number of Teeth: 38
    • Outer Diameter (Do) (Φmm): 161
    • Pilot Hole Diameter d(Φmm): 16
    • Pitch Diameter (Dp) (Φmm): 153.79
    • Roller Diameter (Φmm): 7.92
    • Shaft hole type: Pilot hole type
    • Specification: Standard
    • Type: Strong products
  13. ASPIRA Gear Motor
    Mulai

    Rp119.900

    ASPIRA Gear Motor
    Deskripsi:
    Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
Daftar Harga sprocket chain Terbaru January 2026
KATAYAMA Idler SprocketRp179.900
Nescafe Dolce Gusto Mini Me Piano Black Anthracite Automatic Coffe MachineRp1.999.900
Nescafe Dolce Gusto Piccolo MachineRp1.299.900
Katayama Chain Sprocket New Jis Key Specification FBN50B SeriesRp259.900
Non Brand Sprocket Gear SingleRp18.900
Nescafe Dolce Gusto Genio S Plus Automatic Coffee MachineRp1.899.900
Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-TeethRp57.000
Nescafe Dolce Gusto Kopi KapsulRp149.900
Non Brand Sprocket Gear DoubleRp44.900
TSUBAKI RS40 Series-Standard Drive ChainRp21.900

Data diperbarui pada 25/01/2026 (Harga belum termasuk PPN)

Halaman Terkait