Stihl Corded Drill Wood (Bor Listrik)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Engine2- Cycle
Cylinder Displacement (cc)27.2
Power Output (kW)0.8
Fuel Tank Capacity (cc)250
Engine Speed (rpm)1st Gear: 663rpm; 2nd Gear: 1.972rpm; Reverse: 590rpm
Planting Auger Diameter (inch)3 (76mm); 4 (102mm); 5 (127mm)
Wood Drill (inch)1/2 (13mm) dia. x 12.5 (318mm) Long; 3/4 (19mm) dia. 18 (457mm) Long; 7/8 (22mm) dia. x 18 (457mm) Long; 1 (25mm) x 18 (457mm) Long

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This wood boring drill is great for repairing structures where electricity is not available.

The STIHL BT 45 wood boring drill’s lightweight, gasoline-powered engine is portable and goes just about anywhere outside. Accepting a wide range of bit sizes, it is ideal for use in building or repairing wooden docks, bulkheads, fences, retaining walls and other structures in locations that lack electricity access. This well-balanced drill features a primer bulb and throttle lock for easier starting, as well as a compact, ergonomic design for easy operation. Its two-speed gearbox includes a neutral position as well as a reverse gear. It’s also great for pest control service and tree service professionals, and with an optional kit, the BT 45 can be used as a core drill for concrete work. For drilling performance, choose STIHL.

Ulasan Produk

Tidak ada ulasan