Beli sprinkler rain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KAKUDAI Sprinkler
    Mulai

    Rp149.900

    KAKUDAI Sprinkler
    Deskripsi:
    -For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
  2. KAKUDAI Part Circle Impact Sprinkler
    Mulai

    Rp82.900

    KAKUDAI Part Circle Impact Sprinkler
    Deskripsi:
    -Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
  3. Takagi Triple Arm Sprinkler
    Mulai

    Rp509.900

    Takagi Triple Arm Sprinkler
    atribut:
    • Material: Zinc alloy, ABS resin
    • Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
    • Specification: One connector provided
  4. Rutland Plastic Impulse Sprayer
    Mulai

    Rp239.900

    Rutland Plastic Impulse Sprayer
    Deskripsi:
    This sprinkler has a minimal footprint for lawn protection, fully adjustable distance and spray pattern with full or part circle operation and a spray coverage of up to 24m2
    atribut:
    • Features: Full or Part Circle Operation Fully Adjustable Distance and Spray Pattern Minimal footPrint for Lawn Protection Snap Action Connector
    • Weight Each: 490g
    • Color: Yellow
    • Overall Depth: 70mm
    • Overall Width: 222mm
    • Coverage: 24m2
    • Overall Height: 222mm
  5. Takagi Metal Pulse Sprinkler
    Mulai

    Rp569.900

    Takagi Metal Pulse Sprinkler
    Deskripsi:
    -Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circle
    atribut:
    • Material: Brass
  6. TRUSCO Hose Coupler
    80%
    Mulai

    Rp40.000

    TRUSCO Hose Coupler
    Deskripsi:
    Use:Connection of equipment and hose
  7. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  8. Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  9. Teno Handy Talkie (HT)
    Mulai

    Rp1.899.900

    Teno Handy Talkie (HT)
    atribut:
    • Frequency Range (MHz): 136-174
    • Channel Capacity: 256
    • Frequency Stability (ppm): ±2.5
    • Operating Voltage (V): DC 7.4
    • Antenna Impedance: 50Ω
    • Current (A): ≤ 1.6
    • Dimensions (mm): 120x55x33
    • Intermediation Distorion: < 10%
    • Output Power (W): <8W(H) >3W(L)
  10. VIKING Sprinkler Head Std Response c/w Ceiling Plate
    Mulai

    Rp109.900

    VIKING Sprinkler Head Std Response c/w Ceiling Plate
    atribut:
    • Size (inch): 1/2
    • Finish: Standard Brass
  11. Takagi Sprinkler
    Mulai

    Rp189.900

    Takagi Sprinkler
    Deskripsi:
    -Sprinkler that sprinkles water in a rectangular pattern.-The watering range can be set with dial operation.-Connector with Hose Connection
  12. VIKING Sprinkler Head Std Response
    Mulai

    Rp79.900

    VIKING Sprinkler Head Std Response
    atribut:
    • Size (inch): 1/2
    • Type: Upright
    • Temperature (°C): 68
    • Finish: Standard Brass
  13. Tyco Electronics D-1000 Contact
    Mulai

    Rp459.900

    Tyco Electronics D-1000 Contact
    atribut:
    • Kinds: Lycee contact, gold plating, roses
    • RoHS Directive: Compatible with 10 substances
    • Area of ​​Application: 18-22
    • Insulation Coating Outer Diameter (Φmm): 1.4-2.2
    • Wire Range Mark: 2L
  14. VIKING Sprinkler Head Std Response
    Mulai

    Rp299.900

    VIKING Sprinkler Head Std Response
    atribut:
    • Size (inch): 0.5
Daftar Harga sprinkler rain Terbaru January 2026
KAKUDAI SprinklerRp149.900
KAKUDAI Part Circle Impact SprinklerRp82.900
Takagi Triple Arm SprinklerRp509.900
Rutland Plastic Impulse SprayerRp239.900
Takagi Metal Pulse SprinklerRp569.900
TRUSCO Hose CouplerRp40.000
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 DegreesRp63.900
Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)Rp149.900
Teno Handy Talkie (HT)Rp1.899.900
VIKING Sprinkler Head Std Response c/w Ceiling PlateRp109.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)