Beli sprinkle water di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KAKUDAI Part Circle Impact Sprinkler
    Mulai

    Rp85.900

    KAKUDAI Part Circle Impact Sprinkler
    Deskripsi:
    -Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
  2. KAKUDAI Sprinkler
    Mulai

    Rp149.900

    KAKUDAI Sprinkler
    Deskripsi:
    -For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
  3. Takagi Metal Pulse Sprinkler
    Mulai

    Rp569.900

    Takagi Metal Pulse Sprinkler
    Deskripsi:
    -Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circle
    atribut:
    • Material: Brass
  4. Rutland Plastic Impulse Sprayer
    Mulai

    Rp249.900

    Rutland Plastic Impulse Sprayer
    Deskripsi:
    This sprinkler has a minimal footprint for lawn protection, fully adjustable distance and spray pattern with full or part circle operation and a spray coverage of up to 24m2
    atribut:
    • Features: Full or Part Circle Operation Fully Adjustable Distance and Spray Pattern Minimal footPrint for Lawn Protection Snap Action Connector
    • Weight Each: 490g
    • Color: Yellow
    • Overall Depth: 70mm
    • Overall Width: 222mm
    • Coverage: 24m2
    • Overall Height: 222mm
  5. Takagi Triple Arm Sprinkler
    Mulai

    Rp709.900

    Takagi Triple Arm Sprinkler
    atribut:
    • Material: Zinc alloy, ABS resin
    • Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
    • Specification: One connector provided
  6. Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  7. VIKING Sprinkler Head Std Response c/w Ceiling Plate
    Mulai

    Rp109.900

    VIKING Sprinkler Head Std Response c/w Ceiling Plate
    atribut:
    • Size (inch): 1/2
    • Finish: Standard Brass
  8. Takagi Sprinkler
    Mulai

    Rp189.900

    Takagi Sprinkler
    Deskripsi:
    -Sprinkler that sprinkles water in a rectangular pattern.-The watering range can be set with dial operation.-Connector with Hose Connection
  9. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  10. VIKING Sprinkler Head Std Response
    Mulai

    Rp79.900

    VIKING Sprinkler Head Std Response
    atribut:
    • Size (inch): 1/2
    • Type: Upright
    • Temperature (°C): 68
    • Finish: Standard Brass
  11. Takagi Mist Sprinkler
    Mulai

    Rp289.900

    Takagi Mist Sprinkler
    Deskripsi:
    -Sprinkler water like a fountain.-Sprinkle water irregularly 360°.-Connector with Hose Connection
    atribut:
    • Watering Range: 2 to 8m
    • Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
    • Material: ABS resin, Polyacetate (POM)
  12. TIGER (Office) Loker Pakaian 9 pintu (Lemari)
    Mulai

    Rp2.999.900

    TIGER (Office) Loker Pakaian 9 pintu (Lemari)
    atribut:
    • Door: 9 Doors
    • Material (mm): Iron Plate 0.6
Daftar Harga sprinkle water Terbaru April 2026
KAKUDAI Part Circle Impact SprinklerRp85.900
KAKUDAI SprinklerRp149.900
Takagi Metal Pulse SprinklerRp569.900
Rutland Plastic Impulse SprayerRp249.900
Takagi Triple Arm SprinklerRp709.900
Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)Rp149.900
VIKING Sprinkler Head Std Response c/w Ceiling PlateRp109.900
Takagi SprinklerRp189.900
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 DegreesRp63.900
VIKING Sprinkler Head Std ResponseRp79.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)