Beli spring per di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Compression Coil Spring (Spring Coil)
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring (Spring Coil)
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Material: Stainless steel (SUS304-WPB)
  2. TRUSCO Compression Coil Spring, 20pcs
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring, 20pcs
    Deskripsi:
    - It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.
    atribut:
    • Rolling Direction: Any
    • Weight (g): 9
  3. OMRON Compact Basic Switch VX (Saklar Mikro)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp42.900

    OMRON Compact Basic Switch VX (Saklar Mikro)
    Deskripsi:
    Can be used for applications such as detection of light objects with high contact force even at low load operation
    atribut:
    • Protection Class: IEC IP40
    • Electric Shock Protection Class: Class I
    • PTI (Proof Tracking Index): 175
    • Withstand Voltage: Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between the charging metal part and the ground, between each terminal and the non-charging metal part: AC1500V 50 / 60Hz 1min * When using a separator
  4. TRUSCO Compression Spring
    Mulai

    Rp359.900

    TRUSCO Compression Spring
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Weight (g): 23
    • Free Length L (mm): 43
    • Outside Diameter D (phi mm): 12
    • Number of Rolls: 11.5
    • Spring Constant (N/mm): 0.677
    • Allowable Load (N): 17.36
    • Rolling Direction: Any
    • Wire Diameter d (phi mm): 1
    • Loaded Length L1 (mm): 17.35
  5. KEIBA Spring
    Mulai

    Rp77.900

    KEIBA Spring
    Deskripsi:
    -Springs for replacement.
  6. Non Brand Industrial Air & Water PVC Tubing (Selang)
    Mulai

    Rp179.900

    Non Brand Industrial Air & Water PVC Tubing (Selang)
    Deskripsi:
    Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
  7. RS PRO Steel Alloy Compression Spring
    Mulai

    Rp77.900

    RS PRO Steel Alloy Compression Spring
    Deskripsi:
    RS PRO Music Wire Steel Compression SpringsA range of compression springs from our RS PRO offer which come in various sizes and lengths and with closed and ground and closed not ground end types. Compression springs are very popular as they can store a large amount of energy in a small space making them ideal for a great range of uses.These RS PRO compression springs also referred to as coil springs have varying degrees of stiffness which is also known as spring rate.Coiled springs are designed so they can push back to the springs original height when they are compressed. These springs are used to keep components from meeting.RS PRO have a great range of compression springs with wire diameters from 0.2 to 2.2 mm and spring rates from 0.06 N/mm to 22.56 N/mm.NoteThe load at minimum working length is the load required to compress the spring to that length. All dimensions and forces to conform to DIN 2095 (grade 2).Typical Applications:Compression springs are a very popular spring and can be used in a number of different industries. This type of spring can be used in:Ball point pensVehiclesMobile phonesValvesElectrical switches
    atribut:
    • Material: Alloy Steel
  8. Non Brand CSF/SWF Series Coil Spring
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

    Non Brand CSF/SWF Series Coil Spring
    atribut:
    • Color: Yellow
  9. Non Brand CSM/SWM Series Coil Spring
    12%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  10. SMC Solenoid Valve (VFS) Without Sub-Plate (Katup Solenoid)
    Mulai

    Rp2.199.900

    SMC Solenoid Valve (VFS) Without Sub-Plate (Katup Solenoid)
    atribut:
    • Port Size: Without Sub-Plate (For Manifold)
    • Thread Type: Rc
  11. ALTRAND XL Type Open Spring Mounting
    Mulai

    Rp959.900

    ALTRAND XL Type Open Spring Mounting
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower/Fan Blower).
  12. Non Brand CSL/SWL Series Coil Spring
    20%
    Mulai

    Rp11.900

  13. monotaro.id Ring Per 316 Pack Kecil
    Mulai

    Rp7.900

    monotaro.id Ring Per 316 Pack Kecil
    atribut:
    • Material: SS316
  14. TRUSCO Extension Coil Spring, Includes 20
    Mulai

    Rp189.900

    TRUSCO Extension Coil Spring, Includes 20
    Deskripsi:
    Spring wound as a hook with both ends tightened by applying constant tension to the wire material.
    atribut:
    • Allowable Error: JIS2 class
    • Finishing Material: Stainless steel (SUS304) · WPB (for spring stainless steel wire)
    • Specification: In blister-pack. Hook shape: reverse round hook
  15. TPHATSU Flat-wire Colled Spring (Per)
    Mulai

    Rp55.900

    TPHATSU Flat-wire Colled Spring (Per)
    atribut:
    • Material: Silicone chrome steel for springs
    • Free Length (mm): 40
    • Deflection (mm): 20.0
    • Anti rust protection: Electrodeposition coating
    • Working Temperature: -30 to 150degrees
Daftar Harga spring per Terbaru October 2026
RAYMOND Compression and Die SpringRp529.900
FUJIYA Plier Nipper SpringRp40.900
TRUSCO Compression Coil Spring (Spring Coil)Rp189.900
TRUSCO Tip Spring For Carbide Automatic PunchRp10.900
Yamamoto Kogaku Spring Spring for WPRp66.900
TRUSCO Compression Coil Spring, 20pcsRp189.900
OMRON Compact Basic Switch VX (Saklar Mikro)Rp42.900
TRUSCO Compression SpringRp359.900
KEIBA SpringRp77.900
Non Brand Industrial Air & Water PVC Tubing (Selang)Rp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait