Beli spring check valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Kitz Swing Check Valve JIS 10Katribut:
- Material: Cast Iron
- Connection: JIS 10k
- Rating (kg): 10
- Onda Check Valveatribut:
- Material: Kuningan
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Deskripsi:10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1atribut:
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
- Standard: JIS
- Model : 10-1
- Onda Check Valve Cast Iron Type Flange JIS 10K (Katup)atribut:
- Material: Cast Iron
- Kitz B Series 10K Swing Check Valve (UOB Series)atribut:
- Material (plug): SUS304
- Material (hinge pin): SUS304
- Cap Material: SCS13A/SUS304
- Material (disk): SCS13A
- Class: 10K
- Body Material: SCS13A
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Material (Gasket for plug): Asbestos sheet gasket
- Maximum Working Pressure (MPa): 1.4 (+120°C below the static water flow), 1.1 (+150°C below the steam, air, non-flammable gas, oil), 1.0 (+180°C below the steam, air, non-flammable gas, oil)
- Shape: straight
- Type: stainless
- Valve Type: Chuck valve
- VTV Valve Swing Check Valve ANSI 150Deskripsi:Flange End to ANSI 150atribut:
- Fig: SC-209
- Body: SS304
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Kitz Cast Bronze Swing Check Valve Screwed Endsatribut:
- Body Material: Bronze
- Cap Material: Brass
- Threaded End to: BS21 (JIS B0203)
- Type: Swing Check
- VTV Valve Swing Check Valve JIS 10KDeskripsi:VTV cast Iron swing valveFlange end to JIS 10Katribut:
- Fig: SC-209
- Sealing: Graphite
- Kitz 10K Cast Iron Made Swing Chuck (Flange Type) (10FCOS Series)atribut:
- Material (plug): SS400
- Class: 10K
- SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Deskripsi:10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1atribut:
- Item Code: 68WL-1
- Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
- Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
- Standard: Showa original EN 12334
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 16Katribut:
- Working Pressure (Bar): 10
- Testing Pressure (bar): Shell: 15, Seat: 11
- Suitable Media: Water & Oil
- Working Temperature (°C): -10 to 120
- HQ Check Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- MILWAUKEE VALVE Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- Application - Valves: General Purpose
- Flow Design: Single
- Item - Check Valves: Check Valve
- Minimum Valve Temperature (°F): -20
- PERRUNO Check Valveatribut:
- Material: Brass
Daftar Harga spring check valve Terbaru April 2026
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp8.599.900 |
| Kitz Swing Check Valve JIS 10K | Rp4.099.900 |
| Onda Check Valve | Rp149.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| Kitz Bronze Swing Check Valve 10K (O Series) | Rp199.900 |
| SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup) | Rp3.999.900 |
| Onda Check Valve Cast Iron Type Flange JIS 10K (Katup) | Rp1.699.900 |
| Kitz B Series 10K Swing Check Valve (UOB Series) | Rp2.499.900 |
| VTV Valve Swing Check Valve ANSI 150 | Rp18.999.900 |
| Kitz Bronze Swing Check Valve 10K (O Series) | Rp2.599.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/Kitz%20Swing%20Check%20Valve%20JIS%2010K/63P107802219-1.jpg)
/Onda%20Check%20Valve/P103081289-2.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103052108-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20CAC406%20Class%2010K%20Flange%20Type%20(Katup)/P102180099-1.jpg)
/Onda%20Check%20Valve%20Cast%20Iron%20Type%20Flange%20JIS%2010K%20(Katup)/P103081368-1.jpg)
/Kitz%20B%20Series%2010K%20Swing%20Check%20Valve%20(UOB%20Series)/P103049016-1.jpg)
/VTV%20Valve%20Swing%20Check%20Valve%20ANSI%20150/8aP107546298-1.jpg)
/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103049025-1.jpg)

/Kitz%20Cast%20Bronze%20Swing%20Check%20Valve%20Screwed%20Ends/dbP109132479-1.jpg)
/VTV%20Valve%20Swing%20Check%20Valve%20JIS%2010K/kaP107545730-1.jpg)
%20(10FCOS%20Series)/P103049168-1.jpg)
/SHOWA%20(Valve)%20Dual%20Check%20Valve%20Wafer%20Type%20CAC406%20NBR%20Class%2010K%20(Katup)/P102180105-1.jpg)
%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)
/Tozen%20Swing%20Check%20Valve%20Cast%20Iron%20Body%20Bronze%20Trim%20Flange%20End%20Drilled%20JIS%2016K/obP107505875-1.jpg)
/HQ%20Check%20Valve%20Brass%20Class%20125%20Screwed%20End%20(Katup)/P102046913-2.jpg)
/MILWAUKEE%20VALVE%20Check%20Valves/1nP109402059-11.jpg)
/PERRUNO%20Check%20Valve/P103082589-1.jpg)