WESTWARD Long-Blade Feeler Gauge Set (Alat Ukur Ketebalan)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp259.900
Spesifikasi
Included CertificationNone
Blade StyleLong Blade; Rounded Edge
Tolerance (inch)0.0015 to 0.003: +0.0002/-0.00012; 0.004 to 0.01: +0.0003/-0.0002; 0.012 to 0.02: +0.0005/-0.0003
Included Blades0.0015inch, 0.002inch, 0.003inch, 0.004inch, 0.005inch, 0.006inch, 0.008inch, 0.01inch, 0.012inch, 0.014inch, 0.015inch, 0.02inch,
Locking DeviceYes
Number of Feeler Blades12
Thickness Range (inch)0.0015 to 0.02
UNSPSC41111617

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan