Beli spring balancer endo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ENDO Spring Balancer (Standard Type)Deskripsi:-Since the exposed portion of the drum has been minimized as much as possible, it prevents accidents that operator's fingers are being caught.-For hanging various tools.atribut:
- Capacity: 0.5 to 1.5kg
- ENDO Spring Balancer EWFDeskripsi:ENDO Spring Balancer EWF is a standard type with safety device with
- ENDO Spring Balancer EWDeskripsi:- ENDO Spring Balancer EW adalah tipe standar yang dapat digunakan untuk berbagai macam kebutuhan.- Untuk menggantung peralatan listrik, gergaji ukir kayu, macam-macam alat, dan bahan untuk barang olahan.- Centering operations.- Menyeimbangkan perangkat untuk berbagai jenis peralatan.atribut:
- Capacity (kg): 1 - 3
- Stroke (m): 1.3
- Wire Rope Diameter (mm): 3
- TRUSCO Tool BalancerDeskripsi:Use:For hanging lightweight tools such as electric screwdriver, air driver.atribut:
- Capacity (kg): 0.6 to 1.5
- Length (mm): 240
- Rope Diameter (mm): 2.5
- Stroke (m): 1.6
- Weight (g): 520
- ENDO Spring Balancer EKDeskripsi:ENDO Spring Balancer EK is ideal for suspending lightweight objects. It is ideal for suspending various types of tools.withLightweight type (capacity: 0.5kg to 1.5kg)atribut:
- Capacity (kg): 0.5-1.5
- Stroke (m): 1
- Wire Rope Diameter (mm): 3
- PISCES Auto Fan BearingDeskripsi:Pisces OF-1628PRO – Orbit Fan 16 inch atau kipas angin auto fan yang dilengkapi dengan bahan material yang kuat serta hembusan angin yang kencang membuat seluruh penjuru ruangan Anda merasakan kesejukan.Bahan Material : Plastik3 pengatur kecepatanatribut:
- Size (inch): 16
- KRISBOW Spring BalancerDeskripsi:Spring Balancer 0.3-0.8KGS 1.6M
- TRUSCO Tool Balanceratribut:
- Material: Wire Rope: Nylon
- Stroke (m): 1.6
- ENDO Spring BalancerDeskripsi:Suspension of electric equipment, jigs and processed material. Centering work. Hanging of the cable of the working robot. Balance equipment for various devices.atribut:
- Type: Standard type
- Mass (kg): 7.7
- Wire Rope Diameter (mm): Ø4.76
- Capacity Range (kg): 22-30
- Stroke (m): 1.5
- ENDO Tool Hose Balancer(Built-in Air Hose type)atribut:
- Capacity (kg): 5.0 to 6.5
- Color: Blue
- Depth (mm): 127
- Height (mm): 354
- Hose Inner Diameter x Outer Diameter (mm): 8.5x12
- Hose Material: Polyurethane
- Inner Diameter (mm): 8.5
- Port Size: In Rc3/8 Out Rc1/4
- Stroke (m): 1.3
- Width (mm): 189
- Working Pressure (MPa): 0.3 To 1.0
- ENDO Spring Balancer (Standard Type)Deskripsi:-Since the exposed portion of the drum has been minimized as much as possible, it prevents accidents that operator's fingers are being caught.-For hanging various tools.
- ENDO Air Hoistatribut:
- Rated Load: 0.06t
- Standard Lift: 1.9m
- Hoisting Speed: 18.5 to 26.0m/min
- Air Supply Pressure: 0.4 to 0.6MPa
- Air consumption: 0.55 to 0.88
- Connection Port Diameter: Rc3/8
- ENDO Spring BalancerDeskripsi:-By employing a resin drum, the occurrence of wear powder is reduced.-Suitable for suspension of electric equipment, jigs and tools, and materials for processed items.-Can be used as a balancing device for various equipment.-For hanging various tools.atribut:
- Stroke: 1.3m
- Rope Diameter: 3mm
- Total Length: 313mm
- NK Balance Ace Spring Balanceratribut:
- Overall Length (mm): 194.5
- Capacity (kg): 0.5-1.5
- Stroke (m): 1
- Rope Diameter (mm): 3.2
- Orange Spring Balanceratribut:
- Item No.: 1900-01
- Capacity (kg): 0-2
Daftar Harga spring balancer endo Terbaru March 2026
| ENDO Spring Balancer (Standard Type) | Rp659.900 |
| ENDO Spring Balancer EWF | Rp4.099.900 |
| ENDO Spring Balancer EW | Rp1.799.900 |
| TRUSCO Tool Balancer | Rp749.900 |
| ENDO Spring Balancer EK | Rp1.099.900 |
| PISCES Auto Fan Bearing | Rp349.900 |
| KRISBOW Spring Balancer | Rp359.900 |
| TRUSCO Tool Balancer | Rp669.900 |
| ENDO Spring Balancer | Rp7.099.900 |
| ENDO Tool Hose Balancer(Built-in Air Hose type) | Rp4.799.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)



















































































































































/P102743045-2.jpg)








/8kP111686308-1.jpg)
/P102743054-2.jpg)