Beli spring balance di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANKO Handheld Spring Balance (Certified) (Timbangan Tangan)Deskripsi:A hand scale that maintains accuracy with few failures. We adjust and manufacture in Japan. It can be used for proof of transaction.atribut:
- Display Format: Analog
- Standard: With certification
- Type: Spring balance
- Unit of Weighing: Kg
- SANKO Spring Type Hand Balance Certificated ST Series (Timbangan Pegangan Bersertifikat)Deskripsi:With certificationatribut:
- Type: Spring balance with test
- GVDA Power SupplyDeskripsi:This model is a miniature switching DC power supply. The output voltage and current can be controlled and adjusted respectively, so it provides more convenience and accuracy in the adjustment of voltage and current. The panel also provides high-precision three-window digital tube display of voltage, current and power, so that users can intuitively see the current use status and various parameters of the machine.
- AS ONE Timbangan Gantung Pegasatribut:
- Material: Body/aluminum, Spring/iron
- TOHNICHI Preset Type Torque Wrench Metal Handle TypeDeskripsi:A cost-saving torque wrench that allows you to replace the head with a single torque wrench, such as spanners, ring spanners, ratchets, and hex heads. When the set torque is reached, the toggle is activated and a light and clean signal sound can be used to detect the completion of tightening. Harsh work sites such as fields, oils and chemicals.atribut:
- Load Direction: Right
- monotaro.id Mur Topi SS 304atribut:
- Material: Stainlees Steel
- SANKO Spring Type Hand Balance No Certification ST Series (Timbangan Pegangan Tanpa Sertifikat)atribut:
- Type: Spring balance
- Unit of Weighing: Kg
- Shinwa Rules Papan Skala Manual (Mistar Skala Tangan)Deskripsi:Tolerance_x000D_- (Weighing less than 1/2) ± 200g_x000D_. (More than weighing 1/2) ± 400gatribut:
- Standard: For non-transaction proof
- Type: Spring instruction
- Display Type: analog
- SANKO Hit Anchor Type C (Baut Angkur Ketok)Deskripsi:Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenanceatribut:
- Surface Treatment: Chromate treatment
- Metravi DC Regulated Power SupplyDeskripsi:DC Regulated Power Supply with Dual Output and Backlit LCD Display of Variable 0 – 30V / 0 – 3A DC.Widely used in production line test, electrical maintenance, ageing products, battery charging, laboratories, scientific research and teaching and many other areas.
- KANON Bar Type Tension GaugeDeskripsi:-Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.atribut:
- Precision: ±1 Gradations
- Asahi Metal Industry (formerly Shin-Nihon Tool) Torque Wrench LC045N Hexagon Spanner HeadDeskripsi:It is a part that connects to the torque wrench body.It is used by setting it on the torque wrench body.atribut:
- Insertion Hole Diameter (mm): 12
- Material: Cr-V
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- OHAUS Timbangan Gantung Analog (Timbangan Gantung Jarum)Deskripsi:Mechanical Hanging Scales include analog dial spring scales, and analog linear models. They are designed to be suspended from an overhead anchor point, and each features a hook to hang an object to determine its weight. Use in material handling applications where no flat, stable surface is available.atribut:
- Accuracy (%): ±3
- Scale Display: Analog Linear
- Digital/Mechanical: Mechanical
- Housing Material: Stainless Steel
- Overall Depth (inch): 7/8
- TEKIRO Digital Clamp Meter (Tang Ampere Digital)Deskripsi:TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.atribut:
- AC Voltage (V): 600mV
- DC Voltage (V): 600mV
- Dimensions (mm): 190x76x36
- Battery: 3V CR2032 button cells 2 pieces
- Display: 3 1/2 digit LCD with a max. reading of 1999
- Error Caused By Improper Position: 1% of reading
- Max. Measureable Conductor (mm): Dia 25
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Operating Environment Temperature (°C): 0 to 40
- Over Range Indication: 0L shown on the display
- Relative Humidity (%RH): < 85
- Resistance Range (ohm): 50 Ω
- Sampling Rate: Approximate 3 times per sec
- Temperature (°C): 20 to 50
- Tjaw Opening Capacity (mm): 25
- NK Balance Ace Spring Balancer (Penyeimbang Pegas)atribut:
- Rope Diameter (mm): 3.2
- IMADA Mechanical Force GaugeDeskripsi:Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
Daftar Harga spring balance Terbaru October 2026
| SANKO Handheld Spring Balance (Certified) (Timbangan Tangan) | Rp669.900 |
| SHINWA Timbangan Pegas (Timbangan Gantung) | Rp409.900 |
| SANKO Spring Type Hand Balance Certificated ST Series (Timbangan Pegangan Bersertifikat) | Rp919.900 |
| GVDA Power Supply | Rp1.399.900 |
| AS ONE Timbangan Gantung Pegas | Rp509.900 |
| TOHNICHI Preset Type Torque Wrench Metal Handle Type | Rp1.899.900 |
| monotaro.id Mur Topi SS 304 | Rp35.900 |
| SANKO Spring Type Hand Balance No Certification ST Series (Timbangan Pegangan Tanpa Sertifikat) | Rp739.900 |
| Shinwa Rules Papan Skala Manual (Mistar Skala Tangan) | Rp389.900 |
| TOHNICHI SH Type Open Head Allowable Torque | Rp339.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Timbangan%20Tangan)/5xP113823213-1.jpg)
/hbP105276623-1.jpg)
/5hP113831197-1.jpg)




/6eP113831230-1.jpg)
/P102897513-1.jpg)

/7xP105638285-2.jpg)


%20Torque%20Wrench%20LC045N%20Hexagon%20Spanner%20Head/rcP113879984-1.jpg)
/4jP109367163-1.jpg)
/rbP105677983-2.jpg)
/78P106564260-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)