Beli spraying gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAHLIA (Sprayer) Spray Gunatribut:
- Material: Body:Polypropylene (PP), Container:Polyethylene (PE), Nozzle:Brass,PP
- Capacity (ml): 1000
- Width (mm): 405
- Depth (mm): 115
- Height (mm): 280
- TRUSCO Air Gun Set (Alat Tembak Vakum)atribut:
- Hose Mounting Nozzle: Rc1/4
- Normal Working Pressure (MPa): 0.6
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- KARCHER HOME & GARDEN Spray Gun (Spray Gun)Deskripsi:Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- KAKUDAI Spray Gunatribut:
- Material: Zinc
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 15 to 18 x 26
- Height (mm): 180
- TRUSCO Dust Bag for Air Gunatribut:
- Material: Body: Die-Cast Aluminium / Nozzle: Aluminium Alloy
- Weight (g): 150
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- TRUSCO Spray gun (anti-rust agent correspondence)atribut:
- Color: Black
- Material: Main part polypropylene(PP), Container:Polypropylene (PP)
- Capacity (ml): 500
- Diameter x Height (mm): 95 x 200
- Meiji Spray Gun Extension F110 Series (Alat Semprot Cat)Deskripsi:Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
- TRUSCO Air Gun (Semprotan Angin Kompresor)atribut:
- Material: Main body: Aluminium die cast, Nozzle: Aluminium alloy
- Air Inlet Outside Diameter (mm): 20.0
- Exhaust Outside Diameter (mm): 25
- Total Length (mm): 142
- Compressed Air Attachment: 1/4 plug
- Normal working pressure: 0.6MPa
- Air Consumption (m³/minute): 0.25
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- AS ONE Spray GunDeskripsi:You can spray the liquid you want to spray simply by putting it in a plastic container.atribut:
- AS ONE Part Number: 9-3037-01
- Connection Diameter: NPT1/2 (female thread)
- Content: Pure water spray gun
- Material (Wetted Part): PFA (fluorine resin)
- Orifice Diameter (mm): 4.76
- Pressure Resistance (MPa): 0.56 (80 PSI)
- TRUSCO Air Gun (Semprotan Angin Kompresor)atribut:
- Exhaust Vent: phi32mm
- Hose Mounting Nozzle: Rc1/4
- Intake Pipe Diameter (phi mm): 30.5
- Length (mm): 144
- Minimum Inside Diameter (phi mm): 22
- Normal Working Pressure (MPa): 0.6
- Overall Height (mm): 145
- Weight (g): 317
- Air Consumption (m³/minute): 0.47
- Nozzle diameter (mm): phi30.5
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- KINKI Air Brow GunDeskripsi:-Vibration and bouncing back are minimal.-Explosion proof type.-A stand kit can be used as both handy and standing. -For drying after spraying water-based paint.atribut:
- Mounting Port: G1/4 (gun/air), 20 type plug (stand/air)
- Gun Material: Aluminium, Brass
- IK Pressure Spray GunDeskripsi:-A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It is easy to handle since it is designed based on ergonomics and it has a strong tank so it can be used for rough uses.-The opening of the tank is wide and it is easy to refill liquid.-It has a semi-transparent body with graduations that allows you to check how much liquid is left.-Can be adjusted from mist to jet. -For cleaning.-For spraying disinfectant.atribut:
- Capacity: 1000ml
- W x D x H: 160x160x270mm
- Tank Material: Polypropylene (PP)
- Nozzle Materials: Polypropylene (PP)
- Purpose of Use: For cleaning. For spraying disinfectant.
- Meiji Extension Automatic Spray Gun FA110 Seriesatribut:
- Paint feed system: Pressure
- Spraying Distance: 200mm
- Spraying pressure: 0.25MPa
- Meiji Automotive Refinishing Spray Gun FINER II PlusDeskripsi:This Hand spray gun series are possible to spray wide range between touch-up and block pain due to adjusting spraying pattern width. Nwe design of air cap and fluid nozzle realizeds higher atomization.atribut:
- Nozzle bore (mm): 1.4
- Spraying pressure: 0.2MPa
- Spray Distance (mm): 200
- Air Consumption (L/minute): 220
- Paint Spraying Volume (ml/minute): 140
- Maximum effective pattern width (mm): 300
- Standard paint cup: TG-2U, 2GD, 4GD,4GF-U, 4GB-U, 4GPA-U, 4G-TA
- AS ONE Gas Filter GunDeskripsi:An air gun that can be equipped with a 0.003um gas filter. Suitable for spraying nitrogen, compressed air, etc. in clean rooms and fume hoods.atribut:
- Connection Method: 1/4NPT female
- AS ONE Part Number: 1-5671-01
- Mass (g): 150
- Material: Body/Trigger/Nylon, Valve System/Stainless Steel (SUS303), O-Ring for Filter Seal/Housing/EPDM
- Specification: body
- Dimensions (mm): 172×113×30
- Pressure Resistance (MPa): Maximum allowable inlet side pressure; 0.4 (at20℃), Maximum allowable reverse differential pressure; 0.03 (at20℃)
- Working Fluid: CDA (clean dry air), nitrogen
- TRUSCO Dust Bag for Air Gunatribut:
- Set Items: Suction Inlet Pipe 200mm x 1, Hose Band # 38 x 1, Dust Bag
- Weight (g): 300
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- WTB Spray GunDeskripsi:-The Zero Pressure Tire is a tire with excellent cushion and without anxiety of air adjustment and puncture, because the tire inside is hollow and the inside pressure is normal pressure by KANATSU's original design.-The vibration absorbing rate is hig
Daftar Harga spraying gun Terbaru October 2026
| DAHLIA (Sprayer) Spray Gun | Rp329.900 |
| TRUSCO Air Gun Set (Alat Tembak Vakum) | Rp2.899.900 |
| KARCHER HOME & GARDEN Spray Gun (Spray Gun) | Rp139.900 |
| KAKUDAI Spray Gun | Rp759.900 |
| TRUSCO Dust Bag for Air Gun | Rp459.900 |
| TRUSCO Spray gun (anti-rust agent correspondence) | Rp149.900 |
| TRUSCO Blower Gun, Bag | Rp629.900 |
| Meiji Spray Gun Extension F110 Series (Alat Semprot Cat) | Rp8.599.900 |
| TRUSCO Air Gun (Semprotan Angin Kompresor) | Rp2.199.900 |
| AS ONE Spray Gun | Rp10.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Spray%20Gun/P102020159-1.jpg)
/62P101001218-2.jpg)
/huP103752642-1.jpg)


/P102013182-1.jpg)

/jkP101002704-11.jpg)
/P102006078-1.jpg)

/P101001219-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)