AS ONE Gas Filter Gun

Sebelum PPN:
Rp10.999.900
Spesifikasi
Connection Method1/4NPT female
AS ONE Part Number1-5671-01
Mass (g)150
MaterialBody/Trigger/Nylon, Valve System/Stainless Steel (SUS303), O-Ring for Filter Seal/Housing/EPDM
Specificationbody
Dimensions (mm)172×113×30
Pressure Resistance (MPa)Maximum allowable inlet side pressure; 0.4 (at20℃), Maximum allowable reverse differential pressure; 0.03 (at20℃)
Working FluidCDA (clean dry air), nitrogen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An air gun that can be equipped with a 0.003um gas filter.
Suitable for spraying nitrogen, compressed air, etc. in clean rooms and fume hoods.
Warning
Note
The filter and spiral tube are not included with the main unit.

Ulasan Produk

Tidak ada ulasan