Beli sponge buff di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WEIDMULLER Digital counter- and communication modulesatribut:
- Height (mm): 120
- Height (inch): 4.724
- Depth (mm): 76
- Depth (inch): 2.992
- Width (inch): 0.453
- 3M Ultrafina Soft Sponge Buff (Alat Poles Otomotif)Deskripsi:A sponge buff for finishing compounds. By adopting a fine sponge, it is easy to wipe off and gives a good gloss.atribut:
- Outer Diameter (φmm): 190
- Inner Diameter (Φmm): 25
- Outer Dia. x Inner Dia. (Φmm): 190x25
- Type of Terminal Fitting: Magic type (buff pad of about Φ145-150)
- Thickness (mm): (Sponge) 50
- Material: Face material (sponge)/Polyurethane Loop material/Nylon
- Outer Diameter x Inner Diameter (mm): 190×25
- TRUSCO Number: 359-6915
- 3M Ultrafina Soft Sponge Buff 5767atribut:
- Outer Diameter (mm): 190
- Recommended compound: QT-2L, HG, gloss up
- Thickness (mm): 30
- Inner Diameter (mm): 25
- Material: Face material (sponge)/Polyurethane Loop material/Nylon
- Outer Diameter x Inner Diameter (mm): 190×25
- TRUSCO Number: 413-3412
- Type of Terminal Fitting: Magic type (buff pad of about Φ145-150)
- FUJI STAR (Sankyo-Rikagaku) Final Cotton Buffatribut:
- Thickness: 20mm
- Outer Diameter: 170φmm
- MediShield Wet Wash GloveDeskripsi:- Medishield Wet Wash Gloves adalah tisu waslap basah berbentuk kantung yang berfungsi untuk membersihkan tubuh dengan praktis tanpa perlu dibilas- Formula bebas alcohol dan tidak mengandung paraben- Mengandung pelembab dan bahan antiseptic yang berfungsi untuk membunuh kuman dan bakteri pada kulit- Hypoallergenic teruji secara dermatologis- Praktis digunakanatribut:
- Scent: Non Perfumed
- TILER Manual Tile CutterDeskripsi:Merk : TilerPanjang Alat : 145 CmKapasitas Potong : 120 CmMata Pisau Model Bearing Tengah Alat Potong Keramik - Geranit TilerPremium Qualityatribut:
- Cutting Capacity (cm): 120
- Tool Length (cm): 145
- LIVEO Tangga Lipat Teleskopik Magicatribut:
- Maximum Loading Capacity (kg): 150
- TRUSCO Stand Magnifieratribut:
- Arm Length (mm): 350
- Base Dimensions (mm): Width 73 x Depth 90
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 90
- Magnification: 2.5x
- Purpose of Use: Assembly and inspection of parts and so on.
- Type: Flexible Type
- Weight (g): 890
- KRISBOW Lemari Arsip 4 Susunatribut:
- Material: Cold Roll Steel
- Type of Construction: Knocked Down
- Max. Load Per Shelving (kg): 20
- Powder Coating Finish (mm): Approx. 0.1
- Plate Thickness (mm): Approx. 0.6
- Type of Top: Flat
- monotaro Sponge Buff DetailDeskripsi:Grinding force is soft buff with ultra-fine eyeglasses for polishing. Suitable for machine polishing compatible polishes and empty buff finishing.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Installation Method: Magic expression (About Φ 160 buff pad)
- Type: Extra fine
- Thickness (mm): 50
- Inner Diameter (phi mm): 50
- Outer Diameter d (mm): 180
- PROPAN Dempul Kayu ImpraDeskripsi:Kayu tropis umumnya memiliki pori-pori yang cukup besar sehingga memerlukan wood filler berkualitas tinggi agar mampu mengisi pori-pori kayu dengan sempurna. IMPRA WOOD FILLER terbuat dari bahan dasar Nitrocellulose (NC) berkualitas tinggi sehingga cepat kering, mudah diamplas dan memiliki daya isi pori yang sangat baik dan tidak mudah terlepas pada saat proses pengamplasan. Penggunaan IMPRA WOOD FILLER akan memberikan permukaan kayu yang rata dan halus sehingga siap difinishing.Sangat cocok diaplikasikan untuk kayu bangunan (kusen, pintu, jendela, dll).Prosedur Aplikasi- Amplas permukaan kayu dengan kertas amplas no. 180 searah dengan serat kayu.- Aduk merata IMPRA WOOD FILLER.- Tutup pori-pori kayu dengan WOOD FILLER IMPRA yang sesuai secara merata pada permukaan kayu dengan kape, bila perlu encerkan dengan THINNER SERBA GUNA PRO, dan biarkan kering selama + 30 menit.- Amplas dengan kertas amplas no. 240 hingga permukaan kayu terlihat lagi.- Selanjutnya kayu siap di finishing dengan salah satu sistem : Politur, NC, Melamine, Acrylic, atau Polyurethane.Note :- Untuk bidang datar/flat aplikasikan dengan kape (scrap).- Untuk bidang berprofil/ukiran aplikasikan dengan cara dikuas kemudian dilap dengan kain bal. Setelah wood filler kering, amplas dengan kertas amplas no 240 sampai permukaan kayu terlihat kembali.atribut:
- Type: Nitrocellulose
- Appearance: Colored Paste
- Application Method: Spatula, Wiping (special for handicraft)
- Thinner: Thinner Serba Guna Pro
- Application Condition (°C, %): 25-35/60-80RH
- Flash Point (°C): 23
- Theoretical Coverage (m²/L): 9 (at ca 110g/m²)
- Thinning Ratio By Volume: Thinner is used if necessary
- monotaro Wool Disk BuffDeskripsi:It is a high quality product manufactured by domestic manufacturer.Design that emphasizes grinding power, it is also cost-effective. Ideal for polishing small areas.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Length (mm): (Wool) 5
- Installation Method: Magic formula
- Thickness (mm): 6.5
- KRISBOW Wol dan Spons untuk Mesin Polesatribut:
- Dimensions (inch): 10
- Material: Wool and Sponge
- WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- BENZ WERKZ Grinding Wheel PVA 4inch (Sponge)atribut:
- Packaging: Plastic Bag
- Size (inch): 4x12x16
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- MediShield Masker Medis EarloopDeskripsi:Medishield by Paseo hadirkan surgical masker 3 lapis dengan 99.9% Filtrasi Bakteri yang mampu memberikan perlindungan terbaik untuk diri sendiri dan keluarga Anda.atribut:
- Number of Ply: 3
Daftar Harga sponge buff Terbaru March 2026
| WEIDMULLER Digital counter- and communication modules | Rp7.699.900 |
| TTO Oil Seal (Sil Oli) | Rp3.900 |
| 3M Ultrafina Soft Sponge Buff (Alat Poles Otomotif) | Rp389.900 |
| 3M Ultrafina Soft Sponge Buff 5767 | Rp419.900 |
| WD Mata Gerinda Potong Metal Seri T41 | Rp7.900 |
| FUJI STAR (Sankyo-Rikagaku) Final Cotton Buff | Rp549.900 |
| MediShield Wet Wash Glove | Rp23.900 |
| TILER Manual Tile Cutter | Rp4.199.900 |
| LIVEO Tangga Lipat Teleskopik Magic | Rp2.599.900 |
| TRUSCO Stand Magnifier | Rp759.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)




















































































































































/ogP105574880-4.jpg)
/jyP106580718-1.jpg)


%20Final%20Cotton%20Buff/P102928381-1.jpg)









/o2P107796866-1.jpg)
/agP111582376-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/MediShield%20Masker%20Medis%20Earloop/qkP107251956-1.jpg)