3M Polishing Pad Ultrafina Soft Sponge Buff (Bantalan Poles / Pad Poles)

Sebelum PPN:
Rp199.900
Spesifikasi
Outer Diameter (φmm)190
Inner Diameter (Φmm)25
Outer Dia. x Inner Dia. (Φmm)190x25
Type of Terminal FittingMagic type (buff pad of about Φ145-150)
Thickness (mm)(Sponge) 50
MaterialFace material (sponge)/Polyurethane Loop material/Nylon
Outer Diameter x Inner Diameter (mm)190×25
TRUSCO Number359-6915

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sponge buff for finishing compounds.


By adopting a fine sponge, it is easy to wipe off and gives a good gloss.
Feature
A fine sponge is used to obtain a good luster.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait