Beli spiral tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Spiral Fluted Tap A-SFT (Tap Ulir)
    70%
    Mulai

    Rp139.900

    OSG Spiral Fluted Tap A-SFT (Tap Ulir)
    atribut:
    • Grade: STD
    • Color: Grey
    • Material: CPM
    • Precision: STD
  2. SOMTA Spiral Flute Short Machine Tap UNC
    Mulai

    Rp229.900

    SOMTA Spiral Flute Short Machine Tap UNC
    Deskripsi:
    Spiral Flute Short Machine TapsFor machine tapping of blind holes.
    atribut:
    • Application: Blind Hole Tapping, Right Hand Cutting
    • Flute Helix Angle: Right Hand Helix 35°
    • Material: 3% Vanadium High Speed Steel
    • Recommended: Free Cutting Steel, Structural Steel, Plain Carbon Steel
    • Standard: ISO 529, ISO 2 2B
    • Threads: Unified National Coarse, Thread Form with 60°
  3. OSG Spiral Tap (High Speed Synchro Tap with Oil Hole for Steel) (VPO-US-SFT)
    Mulai

    Rp999.900

    OSG Spiral Tap (High Speed Synchro Tap with Oil Hole for Steel) (VPO-US-SFT)
    atribut:
    • Number of Flutes: 3
    • Screw Type: M
    • Chamfer: 2P
    • Chamfer Lcf: 2P
    • Helix Angle (°): 35
    • Material: Powder high speed (high speed steel) CPM
    • Shank Precision: h7
    • Surface Processing: V coating (composite multilayer coating)
  4. OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT)
    Mulai

    Rp229.900

    OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT)
    atribut:
    • Chamfer: 1.5P
    • Chamfer Lcf: 1.5P
    • Helix Angle (°): 45
    • Material: High vanadium high
    • Screw Type: M
    • Work Material: Medium carbon steel, high carbon steel, aluminum rolled material, aluminum alloy casting, magnesium alloy casting
  5. TRUSCO Spiral Fluted Tap
    Mulai

    Rp119.900

    TRUSCO Spiral Fluted Tap
    atribut:
    • Screw Type: M
    • Number of Chamfered Threads: 2.5
    • Chamfer: 2.5
    • Purpose of Use: For blind hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
  6. Yamawa Stain Spiral Tap Os
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

    Yamawa Stain Spiral Tap Os
    atribut:
    • Material: High speed tool steel (HSS)
    • Screw Type: M
  7. Insize Digital Thickness Gauge
    Mulai

    Rp3.799.900

    Insize Digital Thickness Gauge
    Deskripsi:
    Digital Thickness Gauge> Ceramic spindle tip and anvil
  8. WESTWARD Spiral Flute Tap Cobalt
    Mulai

    Rp849.900

    WESTWARD Spiral Flute Tap Cobalt
    Deskripsi:
    The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals.
    atribut:
    • Number of Flutes: 3
    • Primary Material Application: All Materials
    • Tap Chamfer: Bottom
    • Tap Finish: Black Oxide
    • Tap Material: Cobalt
    • Shank Length (inch): 1 23/32
    • Spiral Direction: Right Hand
    • Thread Direction: Right Hand
    • Thread Limit: H3
    • UNSPSC: 23153305
  9. monotaro Spiral Tap
    67%
    Rating:
    90% of 100
    (6)
    Mulai

    Rp52.900

    monotaro Spiral Tap
    Deskripsi:
    Ideal for female threading of blind holes.
  10. Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  11. NACHI N Spiral Tap
    Mulai

    Rp159.900

    NACHI N Spiral Tap
    atribut:
    • Helix Angle: 40°
    • Chamfer Lc: 2.5
    • Material: High vanadium high speed steel HSS - E
  12. Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp149.900

  13. OSG Spiral Fluted Tap for General Application EX-SPF (Tap Ulir)
    Mulai

    Rp129.900

    OSG Spiral Fluted Tap for General Application EX-SPF (Tap Ulir)
    atribut:
    • Color: Grey
    • Chamfer Lcf: 2.5P
    • Material: HSSE
    • Precision: STD
    • Type: EX-SPF
  14. OSG A-Spiral Tap (for Metric Thread)
    Mulai

    Rp10.999.900

    OSG A-Spiral Tap (for Metric Thread)
    atribut:
    • Accuracy notation: STD
    • Chamfer: 2.5P
    • Number of Flutes: 4
  15. Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)
    Mulai

    Rp129.900

    Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)
    Deskripsi:
    Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
  16. OSG A-Spiral Tap
    Mulai

    Rp459.900

    OSG A-Spiral Tap
    atribut:
    • Height (mm): 58
    • Hole Diameter: φ10.5
    • EDP No.: 8326711
  17. monotaro Spiral Tap (Homo Processing) (Tap Ulir)
    Mulai

    Rp109.900

    monotaro Spiral Tap (Homo Processing) (Tap Ulir)
    Deskripsi:
    Ideal for female threading of blind holes. -Because it is subjected to homo processing, it is hard to weld and achieves a long service life. For general mild steel
    atribut:
    • Chamfer: 2.0 ~ 3.0P
    • Female Screw Type: Metric thread
    • Grade: Equivalent to JIS class 2
    • Material: High speed tool steel (HSS - E)
    • Number of Flutes: 3
    • Processing: For blind holes
    • Shape: M6 or less will be the protruding center.
    • Spiral Groove Angle (Degree): 40
    • Surface Processing: Homo treatment
  18. NACHI Hyper Z Spiral Tap
    Mulai

    Rp249.900

    NACHI Hyper Z Spiral Tap
    atribut:
    • Chamfer Length (mm): 2.5
Daftar Harga spiral tap Terbaru March 2026
OSG Spiral Fluted Tap A-SFT (Tap Ulir)Rp139.900
SOMTA Spiral Flute Short Machine Tap UNCRp229.900
OSG Spiral Tap (High Speed Synchro Tap with Oil Hole for Steel) (VPO-US-SFT)Rp999.900
OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT)Rp229.900
TRUSCO Spiral Fluted TapRp119.900
Yamawa Stain Spiral Tap OsRp239.900
Insize Digital Thickness GaugeRp3.799.900
OSG Spiral Tap (for General Metric Thread) (EX-SFT)Rp149.900
WESTWARD Spiral Flute Tap CobaltRp849.900
monotaro Spiral TapRp52.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait